Beli vernier caliper 300mm di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Vernier Caliper (Jangka Sorong)atribut:
- Minimum Display (mm): 0.05
- Purpose of Use: For outer measurement, inner measurement, depth measurement, step difference measurement.
- TRUSCO Universal Design Vernier Caliper (Jangka Sorong)atribut:
- Depth Bar: Yes
- Minimum: 0.05mm
- Minimum Display (mm): 0.05
- Purpose of Use: For outer measurement, inner measurement, depth measurement, step difference measurement.
- Mitutoyo VERNIER CALIPER 150/0.05MM 530-102 (Jangka Sorong)Deskripsi:The Mitutoyo Vernier scale caliper features a 14-degree face angle for easier reading and helps prevent parallax error in the measurement. The scales are raised to slide easily and protect the graduation markings. The Vernier caliper is constructed of hardened stainless steel that is corrosion resistant and a satin chrome finish reduces glare.atribut:
- Units: Metric
- Range (mm): 0-150
- Accuracy (mm): ±0.05
- Graduation (mm): 0.05
- Depth Measuring Bar: Yes
- Mitutoyo Part Number: N15R
- Remarks (mm): 19 (Depth Rod)
- Technology: Mechanical
- Mitutoyo Vernier Caliper (Jangka Sorong)Deskripsi:- Plain and basic design.- Stepped graduation face prevents dust ingress between the main scale and slider.- The small vernier face angle (14°) provides easy reading.- Can measure steps, since the end faces of the beam and slider are the zero reference point (measuring face).- Standard calipers allow four types of measurement, i.e, outside, inside, depth, and step.- Carbide-tipped jaw calipers are optimal for rough finished parts, castings, grinding stones, etc.- Decimal and fractional graduated scales (metric/inch and inch model only).
- Mitutoyo Vernier Caliper Fine (Jangka Sorong)Deskripsi:The Mitutoyo Vernier scale caliper with fine adjustment carriage measures outside and inside dimensions, along with depth and step, with high precision and control. The carriage feeds the slider finely for exceptionally precise measurements. The Vernier caliper’s 14-degree face angle offers easier reading and helps prevent parallax error in the measurement. The scales are raised to slide easily and protect the graduation markings. The Vernier caliper with thumb clamp is constructed of stainless steel that is corrosion resistant and has a satin chrome finish which reduces glare.atribut:
- Units: Metric
- Range (mm): 0-180
- Accuracy (mm): ±0.03
- Graduation (mm): 0.02
- Mitutoyo Part Number: NM18
- Technology: Mechanical
- INGCO Vernier Caliper (Jangka Sorong)Deskripsi:INGCO Vernier Caliper (150 mm) // Penggaris Sigmat Jangka Sorongatribut:
- Reading (mm): 0.05
- Material: Carbon steel
- Jackgen Vernier Caliper (Jangka Sorong)atribut:
- Resolution (mm/inch): 0.02/0.001
- Mitutoyo Vernier Caliper Dual Scale with Thumb Grip (Jangka Sorong)Deskripsi:The Mitutoyo Vernier scale caliper features a spring-loaded thumb clamp that moves the slider only when depressed, giving the operator better control to hold measurements for improved accuracy. The Vernier caliper’s 14-degree face angle offers easier reading and helps prevent parallax error in the measurement. The scales are raised to slide easily and protect the graduation markings. The Vernier caliper with thumb clamp is constructed of hardened stainless steel that is corrosion resistant and has a satin chrome finish to reduce glare.atribut:
- Units: Metric, Inch
- Technology: Mechanical
- Mitutoyo Vernier Caliper NIB (Jangka Sorong)Deskripsi:The Mitutoyo Vernier scale caliper utilizes nib jaws with round measuring faces and a fine adjustment carriage to perform precision inner and outer dimension measurements. The adjustment carriage feeds the slider finely to give added control and deliver the highest accuracy possible. The Vernier caliper’s 14-degree face angle offers easier reading and helps prevent parallax error in the measurement. The scales are raised to slide easily and protect the graduation markings. The Vernier caliper with thumb clamp is constructed of hardened stainless steel that is corrosion resistant and has a satin chrome finish which reduces glare.atribut:
- Technology: Mechanical
- Mitutoyo Digital Caliper (Jangka Sorong)Deskripsi:The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
- Mitutoyo VERNIER CALIPER 150/0.05MM 530-320 (Jangka Sorong)Deskripsi:The Mitutoyo Vernier scale caliper features a 14-degree face angle for easier reading and helps prevent parallax error in the measurement. The scales are raised to slide easily and protect the graduation markings. The Vernier caliper is constructed of hardened stainless steel that is corrosion resistant and a satin chrome finish reduces glare.atribut:
- Units: Metric
- Range (mm): 0-150
- Accuracy (mm): ±0.05
- Graduation (mm): 0.05
- Depth Measuring Bar: Yes
- Mitutoyo Part Number: N15W
- Remarks: Carbide-tipped jaws for OD measurement
- Technology: Mechanical
- KRISBOW Vernier Caliper (Jangka Sorong)Deskripsi:Jangka Sorong manual model standard penggunaan 4 macam pengukuran dimensi dari benda kerjaatribut:
- Accuracy (mm): ± 0.05
- Graduation (mm): 0.05
- Material: Steel
- Graduation (inch): 1/128
- Shinwa Rules Taper Gaugeatribut:
- Material: Stainless
- Mitutoyo Analog Holtest Three-point Internal Micrometer MetricDeskripsi:The Mitutoyo mechanical Holtest internal micrometer features three hardened-steel anvils evenly spaced at 120° for true alignment of the axis bore for accurate, easily repeatable measurements. Contact points are coated with Titanium Nitride (TiN)* for added durability and precision. The holtest’s ratchet stop mechanism provides a constant measuring force on the hardened-steel spindle to ensure accurate, even measurements.atribut:
- Units: Metric
- Contact point: TiN coating
- Measuring Method: Three-point method
- Ratchet/Thimble: Ratchet Stop
- Technology: Mechanical
- Insize Digital Caliper Zinc Alloy Case (Jangka Sorong)Deskripsi:INSIZE 1114 Digital Caliper merupakan alat ukur heavy duty yang digunakan untuk secara tepat menentukan lebar celah atau benda, jauh lebih akurat daripada pita pengukur atau penggaris. Sigmat ini casingnya terbuat dari logam Zinc yang kokoh dan aman karena tidak menyebabkan alergi pada penggunanya.Kaliper digital ini sesuai Standar DIN 862 dan bisa konversi ukur metrik ke inch. Karena mekanisme ukurnya digital, kaliper ini mampu mengurangi kesalahan estimasi manusia. Skala mistar vernier yang akurat antara dua rahang ukur juga memiliki graduasi interpolasi.INSIZE 1113 digital calipers menggunakan casing elektronik dari material logam Zinc Alloy yang kuat terhadap benturan. Ujung rahangnya juga sangat tajam untuk pekerjaan menandai permukaan material apapun. Tersedia dalam 2 tipe piihan roller mekanis pengunci maupun tanpa roller thumb wheel.atribut:
- Reading (inch): 0.0005
- Reading (mm): 0.01
- Phoenix Contact Data ConnectorDeskripsi:Data connector, PROFIBUS PA (31.25 kbps), 2-position, halogen-free, shielded, Socket straight M12 SPEEDCON, Coding: A, Insulation displacement connection, knurl material: Zinc die-cast, nickel-plated, external cable diameter 5 mm to 9.7 mm
- Insize Wireless Digital Caliper With Interchangeable Point (Jangka Sorong)Deskripsi:INSIZE 1530 Interchangeable Points Caliper merupakan alat ukur linear handal dalam menentukan lebar celah atau benda dalam rentang ukur sØ300mm Ø500mm. INSIZE 1530-300 Interchangeable Points Caliper ini menggunakan sensor linear encoder berupa glass scale untuk mendeteksi pergerakan mistar untuk metode pengukuran berulang.Karena mekanisme ukurnya digital, kaliper ini mampu mengurangi kesalahan estimasi manusia. Skala mistar vernier yang akurat memiliki graduasi interpolasi dan roller mekanis pengunci. Kaliper digital ini mata anvilnya bisa dilepas pasang tetapi komponen elektroniknya TIDAK memiliki ketahanan cairan.Data ukur juga bisa ditransfer ke komputer seperti input keyboard melalui kabel data USB dengan dongle/adapter yang dijual terpisah. Anda bisa menggunakan kaliper digital ini dengan jaringan pengumpul data terpusat searah pada 1 komputer maupun diadukan dengan alat ukur lain.atribut:
- Accuracy (mm): ±0.06
- Dimension C (mm): 16
- Dimensions d (mm): 90
- L (mm): 407
- Range (inch): 0-12
- Range (mm): 0-300
- Reading (inch): 0.0005
- Reading (mm): 0.01
- Size (inch): 0-12
- Size (mm): 0-300
Daftar Harga vernier caliper 300mm Terbaru March 2026
| TRUSCO Vernier Caliper (Jangka Sorong) | Rp689.900 |
| TRUSCO Universal Design Vernier Caliper (Jangka Sorong) | Rp689.900 |
| Mitutoyo VERNIER CALIPER 150/0.05MM 530-102 (Jangka Sorong) | Rp689.900 |
| Mitutoyo Vernier Caliper (Jangka Sorong) | Rp599.900 |
| Mitutoyo Vernier Caliper Fine (Jangka Sorong) | Rp1.199.900 |
| INGCO Vernier Caliper (Jangka Sorong) | Rp209.900 |
| Jackgen Vernier Caliper (Jangka Sorong) | Rp109.900 |
| Mitutoyo Vernier Caliper Dual Scale with Thumb Grip (Jangka Sorong) | Rp909.900 |
| Mitutoyo Vernier Caliper NIB (Jangka Sorong) | Rp4.699.900 |
| Mitutoyo Digital Caliper (Jangka Sorong) | Rp1.899.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































/P101000996-1.jpg)
/P101000999-1.jpg)
/81P106112289-5.jpg)
/n9P102944837-15.jpg)
/elP106106525-3.jpg)
/n9P105718837-1.jpg)
/5kP108564200-1.jpg)
/gsP106106604-1.jpg)
/Mitutoyo%20Digital%20Caliper%20(Jangka%20Sorong)/hwP106102644-2.jpg)
/8gP106112304-2.jpg)
/P102944844-1.jpg)
/Mitutoyo%20ABS%20Digital%20Caliper%20(Jangka%20Sorong)/8eP106107302-2.jpg)
/owP101517896-6.jpg)


%20Analog%20Tipe%20Hall/Mitutoyo%20Analog%20Holtest%20Three-point%20Internal%20Micrometer%20Metric/k1P106104721-3.jpg)
/Insize%20Digital%20Caliper%20Zinc%20Alloy%20Case%20(Jangka%20Sorong)/o7P109237871-1.jpg)

/Insize%20Wireless%20Digital%20Caliper%20With%20Interchangeable%20Point%20(Jangka%20Sorong)/kgP109239736-1.jpg)