Beli inside micrometer mitutoyo di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mitutoyo Analog Inside Micrometer Metric Intechangeable Rod Type
    Mulai

    Rp1.799.900

    Mitutoyo Analog Inside Micrometer Metric Intechangeable Rod Type
    Deskripsi:
    The Mitutoyo interchangeable rod inside micrometer makes measuring inside dimensions of different ranges of cylinders, rings and parallel surfaces faster and easier.  The micrometer head is constructed with precision, balance and durability in mind. The sizes of interchangeable rods can be adjusted with spacing collars, and an extension rod allows for measurements of deep bores and holes.
    atribut:
    • Units: Metric
    • Graduation (mm): 0.01
    • Spindle Feed Error (µm): 3
    • Technology: Mechanical
  2. Insize Inside Micrometer
    Mulai

    Rp1.299.900

    Insize Inside Micrometer
    Deskripsi:
    These digital 3-point micrometers are IP-rated for use on shop floors where dust, debris, water, coolant, and other fluids are present and may pose a contamination risk. Select micrometers have SPC output capability.
  3. Mitutoyo Caliper Type Inside Micrometer (Jangka Sorong)
    Mulai

    Rp8.499.900

    Mitutoyo Caliper Type Inside Micrometer (Jangka Sorong)
    atribut:
    • Scale Interval (mm): 0.01
    • Minimum display amount (mm): 0.01
  4. Mitutoyo Tubular Inside Micrometer Single Rod Type
    Mulai

    Rp2.299.900

    Mitutoyo Tubular Inside Micrometer Single Rod Type
    atribut:
    • Scale Interval (mm): 0.01
  5. Mitutoyo Dial Gauge Extension Rod
    Mulai

    Rp29.900

    Mitutoyo Dial Gauge Extension Rod
    atribut:
    • Material: stainless
  6. Mitutoyo Analog Inside Micrometer
    Mulai

    Rp2.399.900

    Mitutoyo Analog Inside Micrometer
    Deskripsi:
    The Mitutoyo mechanical caliper-type inside micrometer provides the ability to measure inside dimensions with high accuracy using the precision of  the Mitutoyo micrometer. Its caliper-type jaws are constructed of hardened tool steel for lasting durability and accuracy. A clamp locks the spindle for easier manual measurement readings. A Vernier scale takes highly accurate measurements.
    atribut:
    • Graduation (mm): 0.01
  7. Mitutoyo Protaktor Digital
    Mulai

    Rp5.899.900

    Mitutoyo Protaktor Digital
    atribut:
    • Cross Axis Error: Minimal
    • Standard Accessories : Plastic Case
    • Temperature Operating (°C): -5 to 50 (23°F to 122°F)
    • Temperature Storage (°C): -20 to 65 (-4°F to 149°F)
  8. Insize Tubular Inside Micrometer
    Mulai

    Rp1.299.900

    Insize Tubular Inside Micrometer
    Deskripsi:
    Tubular Inside Micrometer> Graduation 0.01 mm> Accuracy: (6+L/50) L= maximum measuring length (mm)> Optional accessary : setting ring (code 6312)
  9. Mitutoyo SMALL HOLE GAGE 7.5-10.0MM 154-103
    Mulai

    Rp359.900

    Mitutoyo SMALL HOLE GAGE 7.5-10.0MM 154-103
    atribut:
    • Range (mm): 7.5-10
  10. Mitutoyo Telescoping Gage Inch
    Mulai

    Rp469.900

    Mitutoyo Telescoping Gage Inch
    Deskripsi:
    A spring-loaded plunger expands within a bore (or groove) and is locked in place allowing measurement of diameter (or width) with an outside micrometer after extraction.
  11. Mitutoyo Analog Holtest Three-point Internal Micrometer Metric
    Mulai

    Rp5.199.900

    Mitutoyo Analog Holtest Three-point Internal Micrometer Metric
    Deskripsi:
    The Mitutoyo mechanical Holtest internal micrometer features three hardened-steel anvils evenly spaced at 120° for true alignment of the axis bore for accurate, easily repeatable measurements. Contact points are coated with Titanium Nitride (TiN)* for added durability and precision. The holtest’s ratchet stop mechanism provides a constant measuring force on the hardened-steel spindle to ensure accurate, even measurements.
    atribut:
    • Units: Metric
    • Contact point: TiN coating
    • Measuring Method: Three-point method
    • Ratchet/Thimble: Ratchet Stop
    • Technology: Mechanical
  12. Mitutoyo Digital Inside Micrometer Metric Caliper Type
    Mulai

    Rp6.899.900

    Mitutoyo Digital Inside Micrometer Metric Caliper Type
    Deskripsi:
    The Mitutoyo digital caliper-type inside micrometer provides the ability to measure inside dimensions with high accuracy and precision. Its caliper-type jaws are constructed of hardened  steel for lasting durability and accuracy. A clamp locks the spindle for easier manual measurement readings. Measurements are displayed on an easy-to-read LCD readout.
    atribut:
    • Units: Metric
    • Resolution (mm): 0.001
    • Battery: SR44 (1 pc.) 938882
    • Battery Life: Approx. 2.4 years under normal use
    • Display: LCD
    • Graduation (mm): 0.01 / 0.001inch
    • Measuring Faces: Caliper Type
    • SPC Output: Yes
    • Technology: Digimatic
  13. Mitutoyo Analog Tubular Inside Micrometer Carbide Face with Extension Rod Metric
    Mulai

    Rp2.499.900

    Mitutoyo Analog Tubular Inside Micrometer Carbide Face with Extension Rod Metric
    Deskripsi:
    The Mitutoyo mechanical tubular inside micrometer includes a set of solid extension rods to measure a diversified range of inner dimensions of cylinders, rings and parallel surfaces with high accuracy. Slow head travel provides fine measurement position, while a locking clamp holds measurements in place for easier reading. The extension rods have knurled collars for easy, secure installation and removal.
    atribut:
    • Units: Metric
    • Graduation (mm): 0.01
    • Spindle Feed Error (µm): 3
    • Measuring Faces: Carbide tipped
    • Travel of Micrometer Head (mm): 13
    • Technology: Mechanical
    • Type: Extension rod
  14. Mitutoyo 187 Series Angle Meter Universal, Bevel Protractor
    Mulai

    Rp4.299.900

    Mitutoyo 187 Series Angle Meter Universal, Bevel Protractor
    Deskripsi:
    Used as a standard for angle measurement, assembly and processing
    atribut:
    • Minimum Reading: 5'
    • Mitutoyo Product Number: 187-908
    • Blade Length (mm): 300
    • Accessories: Height gauge Holder
  15. Mitutoyo Analog Tubular Inside Micrometer with Extension Rod Metric
    Mulai

    Rp1.999.900

    Mitutoyo Analog Tubular Inside Micrometer with Extension Rod Metric
    Deskripsi:
    The Mitutoyo mechanical tubular inside micrometer includes a set of solid extension rods to measure a diversified range of inner dimensions of cylinders, rings and parallel surfaces with high accuracy. Slow head travel provides fine measurement position, while a locking clamp holds measurements in place for easier reading. The extension rods have knurled collars for easy, secure installation and removal.
    atribut:
    • Units: Metric
    • Graduation (mm): 0.01
    • Spindle Feed Error (µm): 3
    • Measuring Faces: Hardened Steel
    • Travel of Micrometer Head (mm): 13
    • Technology: Mechanical
    • Type: Extension rod
  16. Mitutoyo Digital Caliper Inside (Jangka Sorong)
    Mulai

    Rp8.999.900

    Mitutoyo Digital Caliper Inside (Jangka Sorong)
    Deskripsi:
    The Mitutoyo ABSOLUTE Specialized Inside caliper is specially designed to measure inside dimensions that are otherwise hard to obtain with standard calipers. Available in point-type, knife-edge or inside groove jaws, this specialized caliper is capable of reaching into recesses, bore holes and grooves and provides precise, repeatable measurements. The neck caliper is constructed of hardened stainless steel and is IP67 rated for exceptional coolant-proof capabilities, making this caliper ideal for the shop floor. Step and depth measurements are possible with the depth bar.
    atribut:
    • Units: Metric
    • Range (mm): 20.1-170
    • Resolution (mm): 0.01
    • Accuracy (mm): ±0.05
    • Measurable Minimum Hole Diameter (Ømm): 10
    • Remarks: Point-jaw type
    • Battery: SR44 (1 pc.) 938882
    • Battery Life: Approx. 5 years under normal use
    • Display: LCD
    • IP Rating: IP67
    • Length Standard: ABSOLUTE electromagnetic induction type linear encoder
    • Maximum Response Speed: Unlimited
    • Mitutoyo Part Number: NTD14P-P15M
    • Optional Accessories: 05CZA624, 05CZA625
    • SPC Output: Yes
    • Technology: Digimatic
  17. Mitutoyo Bore Gage
    Mulai

    Rp3.299.900

    Mitutoyo Bore Gage
    Deskripsi:
    Alat yang digunakan untuk mengukur diameter suatu silinder. Alat ini mempunyai tangkai pemegang yang panjang dan sebuah dial gauge untuk membaca hasil ukur. Jarum pengukur akan bergerak ke kanan atau kekiri sesuai dengan nilai pengukuran yang didapat apakah kurang atau lebih dari ukuran standar benda kerja. Bore gauge ini mempunyai dimensi 416 X 62 X 186 M M dengan kapasitas pengukuran 50-150 MM. Bore gauge sering digunakan di industri, pabrik, atau bengkel.
Daftar Harga inside micrometer mitutoyo Terbaru March 2026
Mitutoyo Analog Inside Micrometer Metric Intechangeable Rod TypeRp1.799.900
Insize Inside MicrometerRp1.299.900
Mitutoyo Caliper Type Inside Micrometer (Jangka Sorong)Rp8.499.900
Mitutoyo Tubular Inside Micrometer Single Rod TypeRp2.299.900
Yamawa Hand Tap (M) HtRp139.900
Mitutoyo Dial Gauge Extension RodRp29.900
Mitutoyo Analog Inside MicrometerRp2.399.900
Mitutoyo Protaktor DigitalRp5.899.900
Insize Tubular Inside MicrometerRp1.299.900
Mitutoyo SMALL HOLE GAGE 7.5-10.0MM 154-103Rp359.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)