Dasqua Digital Caliper

Sebelum PPN:
Rp669.900 - Rp71.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Dasqua 2000-2005 High Precision 6 Inch/150mm Electronic Micrometer With Large LCD Screen Auto Off Featured Measuring Tool
Strictly made in accordance with DIN862
Hardened, ground and lapped measuring surfaces for longer service life
Measuring surfaces ground for ultimate accuracy and smooth throughout
With data output



Package Content
1 x Digital Caliper
1 x Protective Case
1 x User Manual
1 x battery
1 x Warranty Letter
Feature
Durability And Reliability
Vernier caliper strictly adheres to GB/T21389 production standards and features a vacuum-hardened body with uniform hardness and wear resistance for a longer lifespan. With the latest generation of blue core dual-chip design, our caliper delivers even stronger and more reliable performance, making it a trustworthy and long-lasting tool for your measurement needs.

Ultra-Precise And Smooth Operation
Digital ruler's upper and lower jaws feature strict control over accuracy and hardness, and the caliper body is precisely ground on both sides to ensure smooth operation. With ultra-precision and smooth operation, electronic calipers digital delivers accurate and effortless measurement results every time.

Readability
With a large screen size of 43X13mm (16.9"x0.51") and an extra-large font size of 11mm (0.43"), measuring tool provides a 20% greater display area compared to similar products on the market. Our calipers feature a sleek and precise design without any intricate markings or graduations on the scale. This makes readings easy to obtain and reduces eye strain for the operator, ensuring an efficient and comfortable measurement experience.

Long-Lasting Battery
Micrometer caliper digital is packaged with two 230mAh high-capacity 3V/Cr2032 lithium batteries, significantly extending the caliper's battery life. Featuring intelligent sliding automatic startup and automatic shutdown after 5 minutes, precision caliper provides long-lasting and reliable battery performance that ensures your measurement needs are always met.

Data Transfer
Diameter measuring tool caliper features a data interface that supports both wired and wireless data transfer options. After taking measurements, data can be conveniently transmitted to a computer or other devices for recording, organizing, and analyzing measurement data, which boosts work efficiency and simplifies data management.

Ulasan Produk

Tidak ada ulasan