GENERAL TOOLS Dial Caliper

Sebelum PPN:
Rp979.900 - Rp999.900
Spesifikasi
UNSPSC41111621
BrandGENERAL TOOLS
Caliper MaterialPlastic
Depth Rod ShapeRectangular
Jaw Actuation TypeThumb Wheel
Jaw MaterialPlastic
Jaw ShapeStandard Blade Nibs For Inside/Outside Measurement
Long Form Calibration CertificateNo
Measurements4-Way
Measures DepthYes
Measures Inside DimensionYes
Measures Outside DimensionYes
Measures StepYes
Shockproof DialNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These calipers are constructed from rigid plastic or fiberglass-reinforced plastic. They are lightweight, non-conductive, non-magnetic, and resistant to corrosion. Their graduated dial displays measurements in millimeters, decimal inches, or fractional inches. Dial calipers use adjustable jaws that slide along a beam to measure between two opposite sides of a tool or part. They are easier to read than vernier calipers and are commonly used in light production, laboratories, and woodworking shops. Main and upper jaws can be used for outside, inside, and step measurements. Models with a depth rod can be used for depth measurements.
Feature
Fractional Inch Dial Caliper Range 0 in to 6 in Accuracy +/-0.001 in Long Form Calibration Certificate No Caliper Material Plastic Dial Color White (Fractional Inch - Inner) Yellow (Decimal Inch - Outer) Dial Graduation 0.01 in 1/64 in Dimension Type Inch/Fractional Inch Jaw Actuation Type Thumb Wheel Jaw Depth 1.5 in Jaw Material Plastic Maximum Measurement - Inch 6 in Measurements 4-Way Measures Depth Yes Measures Inside Dimension Yes Measures Outside Dimension Yes

Ulasan Produk

Tidak ada ulasan

Halaman Terkait