Beli cutting board di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Renovo Cutting Board Kitchen SinkDeskripsi:RENOVO AF-C02Cutting board kitchen sink for WS8550atribut:
- Color: Wood
- TABLECRAFT PRODUCTS COMPANY Cutting Board & Cutting Board RackDeskripsi:Cutting board sets are color-coded to prevent cross-contamination, dedicating each board to a specific food type, such as vegetables, poultry, and seafood.atribut:
- UNSPSC: 53141630
- Features: Flexible
- Material: Polypropylene
- NSF-certified: Yes
- SUGICO Cutting BoardDeskripsi:-Since blade bearing of knife is soft, knife cannot be damaged.-Easy to wash, drain quickly and easy to maintain.atribut:
- Color: White
- Thickness: 20mm
- Heat Resistant Temperature: -30 to 90°C
- Material: Polyethylene (PE)
- CRESTWARE Cutting Board & Cutting Board RackDeskripsi:Cutting boards are dedicated food processing surfaces to chop, cut, slice, and dice ingredients. They protect surfaces from scuffs, cuts, scrapes, and scratches.atribut:
- UNSPSC: 52151606
- NSF-certified: Yes
- monotaro Commercial Disposable Cutting Board (50 Sheets)Deskripsi:As a die to be used when cutting the ingredients in cooking.atribut:
- Color: natural
- Thickness (mm): 0.5
- Width (mm): 300
- Surface Treatment: One side embossed
- Heat Resistance Temperature (°C): 90
- Length (mm): 400
- Material: Polypropylene (PP)
- Oxone Cutting Board 4pcsDeskripsi:OX-613 Rainbow Cutting Broad Set Oxone adalah sebuah talenan kayu berkualitas yang dilengkapi dengan wadah talenan dari kayu. Denga talenen Oxone ini, dapur anda akan terlihat rapih karena pisaunya bisa dimasukan kedalam talenen tersebut.atribut:
- Material: Wood
- Weight (kg): 3
- Number of Cutting Board: 4pcs
- Dimensions (cm): 38x25x6
- Happycall Cleanness Cutting BoardDeskripsi:Happycall Cleanness Double Side Cutting Board. Talenan (cutting board) dua sisi yang higienis yang dapat digunakan sesuai dengan bahan masakan yang akan digunakan. Sisi stainless yang baik digunakan untuk memotong bahan masakan seperti danging, seafood, dan bahan masakan yang berwarna ataupun berbau. Sisi bio-plastic yang anti bakteri cocok untuk memotong sayur dan buah-buahan.
- TONBO Cutting Boardatribut:
- Color: White
- Heat Resistant Temperature: 100°C
- Material: Polypropylene (PP)
- Rubber Part Materials: TPR
- SAN JAMAR Cutting Boardatribut:
- UNSPSC: 52151606
- SUGICO Commercial Color Cutting BoardDeskripsi:It is hygienic because it can be used according to the color depending on the ingredients to be cooked.atribut:
- Thickness (mm): 20
- Heat Resistance Temperature (°C): 90
- TRUSCO Cutting MatDeskripsi:Cutter knife Even after use, the trace is inconspicuous, making it ideal for cutting paper.atribut:
- Finishing Material: Surface / Flexible Olefin Series Resin Middle Core / Recycled Hard Olefin Series Resins
- Niigata Seiki (SK) Level MeterDeskripsi:Analog type goniometer with magnetic base. Use: Measurement of inclination angle. Materials: Plastic.atribut:
- Accuracy (°): ± 0.5
- Dimensions (mm): 95x95
- Graduation (°): 1
- Measuring Range (°): 0-90
- TRUSCO Number: 176-8332
- Thickness (mm): 30
- MUTU Cutting BoardDeskripsi:Alat potong dapur ( Cutting Board ) untuk mempermudah pekerjaan anda didapur, dengan bahan stainless steel sus 304. Lebih kuat , tebal dan lebih sehat.Spesifikasi :Material Sus 304Ketebalan 1 CmDimensi : 310x440mmatribut:
- Material: SUS 304
- Thickness (cm): 1
- PEARL METAL Paulownia Cutting Boardatribut:
- Material: Natural wood (Tung)
- SAFETY JOGGER Gloves ProshieldDeskripsi:Cut resistant HPPE (high performance polyethylene) glove with polyurethane coating The seamless PROSHIELD cut resistant gloves of Safety Jogger guarantee a huge dexterity, safety, grip and reliability. They were designed to provide maximal strength in heavy working conditions. Next to a maximal cut resistance (level 5) these gloves provide excellent comfort and dexterity. The ideal solution for work activities with risk of cuts. Strong anti-cut level with a fully wrist protection, strong dexterity level due to the 15 gauge lining.atribut:
- Liner: HPPE
- Coating: PU
- Performance Level: 4X42F
- Protection Type (Gloves): Multi-purpose protection , Protection from cutting
- Taffware Work Cutting Mat Pad A3Deskripsi:Alas pemotongan ini biasa digunakan sebagai alas potong-memotong kertas, kain, dan lainnya. Selain lebih aman digunakan dibanding kaca, kayu, atau bahan keras lainnya, alas pemotongan ini dapat menjaga mata pisau pemotong putar Anda menjadi lebih awet karena permukaannya yang lunak
Daftar Harga cutting board Terbaru January 2026
| Renovo Cutting Board Kitchen Sink | Rp159.900 |
| TABLECRAFT PRODUCTS COMPANY Cutting Board & Cutting Board Rack | Rp719.900 |
| Dunia Horeca HDPE Cutting Board | Rp369.900 |
| SUGICO Cutting Board | Rp1.399.900 |
| CRESTWARE Cutting Board & Cutting Board Rack | Rp98.900 |
| monotaro Commercial Disposable Cutting Board (50 Sheets) | Rp559.900 |
| Dunia Horeca 6 Slot Cutting Board Rack | Rp299.900 |
| Oxone Cutting Board 4pcs | Rp389.900 |
| Happycall Cleanness Cutting Board | Rp579.900 |
| TONBO Cutting Board | Rp139.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)
























































































































































/czP103171467-1.jpg)







%20Level%20Meter/P101502410-1.jpg)



%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20Polyethylene%20Sekali%20Pakai/SAFETY%20JOGGER%20Gloves%20Proshield/mpP105857817-1.jpg)