Beli digital scale di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Digital Platform Scale (Timbangan Duduk Digital)Deskripsi:Timbangan digital platform dengan kapasitas besar dan pembacaan cepat melalui layar LCD. Cocok untuk penimbangan dalam gudang, logistik, dan produksi.
- BENZ WERKZ Timbangan Digital (Digital Scale)Deskripsi:Timbangan Digital Benz WerkzTelah hadir timbangan digital benz werkz dengan kapasitas up to 40 Kg. Desain yang ramping dan modern.Mesin yang awet dan tahan lama bergaransi dan bersertifikasi TERAKelengkapan Box:1 Unit mesin1 Pcs Buku petunjuk1 Pcs Kartu garansi1 Pcs kabel charger1 Pcs Tatakan plat4 Pcs Dudukan tatakan platCARA PAKAI :-tatakan plat di taroh dulu (mati mesin)-baru di nyalakan-setelah itu, tekan tombol "ZERO" lalu "C"-timbangan siap di pakaiatribut:
- Standby Time (days): 15-21
- ACIS Timbangan Digital (Neraca Digital)Deskripsi:- High accuracy (1/15000). - Solid and reliable design. - Large stainless steel weighing pan. - Rechargeable battery powered. - AC Adaptor Included. - Backlight LCD display. - Bubble level and adjustable feet.atribut:
- Pan Size (mm): 210x250
- AND Digital Scale Compact Bench Scales SJ-HS Series (Timbangan Digital)Deskripsi:AND Compact Bench Scales SJ-HS Series withatribut:
- Pan Size (LxW) (mm): 230x190
- CMOS Digital Platform Scale (Timbangan Duduk Digital)Deskripsi:Timbangan digital yang akurat dengan indikator untuk berat dan harga. Serta sudah teregistrasi resmi dari badan metrologi.atribut:
- Resolution (g): 10
- Color: Grey Platinum
- Size (mm): 750x410x160
- Pansize (mm): 400x500
- LAB SAFETY SUPPLY Digital Scale Bench (Timbangan Digital)Deskripsi:These compact bench scales are designed for use in general purpose applications. Digital and mechanical options are available.atribut:
- UNSPSC: 41111507
- Application Modes: Accumulate; Check Weighing; Display Hold; Parts Counting; Percent Weighing; Totalization; Weighing
- Capacity (g): 6000
- Digital/Mechanical: Digital
- Housing Material: ABS Plastic
- Includes: AC Adapter
- Overall Height (inch): 2-19/64
- Overall Length (inch): 8-13/32
- Overall Width (inch): 8
- Platform Material: Stainless Steel
- Power Unit: 0.25A, 100 to 240V AC, 50/60 Hz
- Scale Connection Ports: Ethernet; RS-232; USB
- Scale Display: LCD
- Scale Graduations (g): 1
- Scale Item: Compact Bench Scale
- Standards: CE; RoHS; TUV-GS; WEEE
- Washdown: No
- Weighing Surface Depth (inch): 5-3/8
- Weighing Surface Width (inch): 7-1/2
- Weighing units: g
- Shinwa Rules Digital Base Scale (Neraca Digital)atribut:
- Auto Power-off: About 4 minutes
- Standard: For non-transaction proof
- Weighing dish shape: Square plate
- Material: Platform: Stainless steel
- Type: Digital base scale
- Display Type: Digital
- Character Height: 15mm
- Dimension: 276x291x33mm
- Liquid Crystal Display: LCD character height 15 mm
- Measuring Range: 0.5-100kg
- Operating Temperature Range: 5 to 35°C (non-condensing)
- Power: 9 V alkaline battery (accessory) AC adapter (accessory)
- Precision: ± 0.5kg
- Scale Interval: 0.05kg
- TKG Part Number (2015): 5-0481-0501
- TRUSCO Number: 816-3978
- Weighing: 100kg
- RUBBERMAID COMMERCIAL PRODUCTS Food ScaleDeskripsi:Digital scales are for use in industrial and food processing applications where consistent weight control is essential. Units are durable enough to meet the needs of the required application, while maintaining the importance of accuracy.atribut:
- Country of Origin: China (subject to change)
- UNSPSC: 31160000
- ACIS Digital Compact BalanceDeskripsi:- Save batteries power with automatically power off function.- Low battery warning in displayed when the batteries are running low.- Auto Power off.- Low battery/Over Load Indication.- Easy to operate and move.atribut:
- Pan Size (LxW) (mm): 150x150
- Weighing Pan: Plastic
- Adam Equipment Digital Scale Bench (Timbangan Digital)Deskripsi:These compact bench scales are designed for use in general purpose applications. Digital and mechanical options are available.atribut:
- Application Modes: Weighing
- Digital/Mechanical: Digital
- Scale Display: LCD
- Scale Item: Compact Bench Scale
- Washdown: No
- Taffware Scale Digital Mini Kitchen (Timbangan Dapur)Deskripsi:Timbangan elektronik ini dapat memuat berat hingga 1 kg dengan keakuratan 0.1 g. Timbangan beralaskan lempengan besi ini yang sangat kokoh dah kuat. Timbangan ini dapat digunakan untuk menimbang berat emas, koin, bahan makanan, dan lain-lainnya
- PRO-QUIP Digital Scale Digital (Timbangan Digital)atribut:
- Voltage (V): 220
- Min. Weight (g): 200
- Tolerance (g): ± 5
- Maximum Weight (kg): 30
- HIRAYAMA Autoclave (Alat Sterilisasi Uap)atribut:
- Effective Capacity (L): 50
- Chamber Size (φxH) (mm): 300x710
- Operation Mode: 3 modes (LIQUID with warming, LIQUID without warming, SOLID)
- Time Setting Range Sterilization (minute): 1 - 250, Remaining time is displayed
- Time Setting Range - Warming (hour): 20, fixed
- Maximum Working Pressure (MPa): 0.255
- Required Power Supply Capacity (kW): 2.0
- Alarms, Error Display: Low water heating, Temperature sensor wire disconnection, Over-temperature, Over-cool, Over-pressure, Abnormality in lid opening / closing lever lock
- Chamber Material: Stainless steel (SUS304)
- Exhaust Setting: 3 levels (Natural cooling, Pulse cooling, Forced cooling)
- Outside Dimensions (WxDxH) (mm): 547x532x1046
- Power Connection: Ring terminal
- Power Supply (V): AC 110 / 120 / 220 / 230 / 240, 50Hz/60Hz, (Specify voltage when ordering.)
- Pressure Gauge (MPa): Analog display 0-0.4
- Pressure Vessel Category: Small sized pressure vessel
- Safety Devices: Pressure safety valve, Over-current and earth leakage breaker, Low water cut off device
- Supplied Accessories: Stainless steel wire basket, Bottom plate, Drainage hose, Exhaust hose, Exhaust bottle, Drain bottle, Caster stopper (2)
- Temperature Setting Range (°C): Sterilization : 105 - 135 Variable; Warming : 45 - 80 Variable; Lid lock : 97, fixed
- Thermometer (°C): Digital display 5 - 137
- YAMATO SCALE Waterproof Digital Top Plate Without Weighing Testatribut:
- Power Supply: 4 AA batteries (included for testing) or dedicated AC adapter (sold separately)
- External Dimensions (mm): 242x292x119 to 126
- Countersunk Plate Size (mm): 232x202
- Test: None
- Battery Life (hour): 3000 (When Using Alkaline Batteries)
- Functions: Quantitative weighing function, checker function, rank sorting function, automatic tare tare tare function, forgettable tare tare tare function, buzzer function, auto off function
- Power Consumption (W): 0.03 typical
- Weighing (kg): 3
- YAMATO SCALE Digital Platform Scaleatribut:
- Size (mm): 354x634x784 - 804
- Weighing Tray Size (mm): 350x500
- Package Size (mm): 412x820x268
- MEASURETEK Digital Scale Bench (Timbangan Digital)Deskripsi:These compact bench scales are designed for use in general purpose applications. Digital and mechanical options are available.atribut:
- UNSPSC: 41111507
- Application Modes: Parts Counting; Tare; Weighing
- Capacity (g): 5000
- Digital/Mechanical: Digital
- Housing Material: ABS Plastic
- Includes: AC Adapter; Certificate of Calibration; Stainless Steel Pan; User Manual
- Overall Height (inch): 2-7/16
- Overall Length (inch): 7-9/16
- Overall Width (inch): 6-55/64
- Platform Material: Stainless Steel
- Power Unit: AC Adapter
- Scale Display: LCD
- Scale Graduations (g): 1
- Scale Item: Compact Bench Scale
- Standards: FCC
- Washdown: No
- Weighing Surface Depth (inch): 6-1/2
- Weighing Surface Width (inch): 5
- Weighing units: g; lb
- ACIS Timbangan Presisi Digital (Neraca Presisi Digital)Deskripsi:Seri AC adalah timbangan hitung generasi baru yang menggabungkan teknologi penimbangan terbaru, memberikan solusi penghitungan dan penimbangan yang hemat biaya dengan akurasi terbaik & penggunaan tanpa batas. 1. Akurasi tinggi2. Desain yang solid dan andal3. Pan timbangan stainless steel besar4. Baterai isi ulang 5. Sudah termasuk adaptor AC6. Backlight LCD display7. Bubble level dan kaki adjustableatribut:
- Platform Size (mm): 210x250
Daftar Harga digital scale Terbaru October 2026
| KRISBOW Digital Platform Scale (Timbangan Duduk Digital) | Rp2.099.900 |
| BENZ WERKZ Timbangan Digital (Digital Scale) | Rp469.900 |
| ACIS Timbangan Digital (Neraca Digital) | Rp1.499.900 |
| NAGATA Scale Timbangan Portabel | Rp3.799.900 |
| CAS Timbangan Portabel (Timbangan Analog Portabel) | Rp2.099.900 |
| AND Digital Scale Compact Bench Scales SJ-HS Series (Timbangan Digital) | Rp2.399.900 |
| CMOS Digital Platform Scale (Timbangan Duduk Digital) | Rp1.399.900 |
| LAB SAFETY SUPPLY Digital Scale Bench (Timbangan Digital) | Rp6.499.900 |
| Shinwa Rules Digital Base Scale (Neraca Digital) | Rp2.599.900 |
| AND Digital Platform Scale | Rp2.499.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/44P104567148-2.jpg)
/j9P107365693-2.jpg)
/2gP101000088-2.jpg)

/q5P106663941-1.jpg)
/P101521398-1.jpg)
/6bP105373227-2.jpg)
/dzP109354503-1.jpg)
/P102899292-1.jpg)



/caP109354442-1.jpg)
/ndP107922841-1.jpg)
/h7P107787619-1.jpg)
/0sP109208028-1.jpg)


/ehP109354521-1.jpg)
/2hP101000089-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)