Beli cutting mat a1 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kenko Cutting MatDeskripsi:KENKO CUTTING MAT / ALAS PEMOTONG KERTAS / TATAKAN CUTTER UKURAN A3- Permukaan dapat rapat kembali sehingga tidak mudah tergores- 5 Lapisan Bahan sehingga lebih awet- Ukuran A3- Anti Slip
- monotaro Cutter Mat Recycled Pvc 5-Layer Type (Cutting Mat)atribut:
- Color: Green
- Material: Recycled PVC
- Taffware Work Cutting Mat Pad A3Deskripsi:Alas pemotongan ini biasa digunakan sebagai alas potong-memotong kertas, kain, dan lainnya. Selain lebih aman digunakan dibanding kaca, kayu, atau bahan keras lainnya, alas pemotongan ini dapat menjaga mata pisau pemotong putar Anda menjadi lebih awet karena permukaannya yang lunak
- TRUSCO Cutting MatDeskripsi:Cutter knife Even after use, the trace is inconspicuous, making it ideal for cutting paper.atribut:
- Finishing Material: Surface / Flexible Olefin Series Resin Middle Core / Recycled Hard Olefin Series Resins
- OLFA Cutter MatDeskripsi:It is a cutting mat indispensable for stable cutting. It is a three layer structure of soft, hard and soft PVC, both sides can be used.Material
- monotaro Cutter Working Mat (Folding Type)Deskripsi:For folding, it is a convenient cutter work mat. -By using it at the time of cutting work worry about scratches on the working table will be gone.atribut:
- Thickness (mm): (Facing size A 3) 1.9, (folding size A 4) 3.8
- Color: gray
- Material: PVC
- OLFA Folding Cutting Mat A3 Navy Stationery Matatribut:
- Size: A3
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Clover Cutting Matatribut:
- Color: Green
- Material: PVC resin
- Size: A3
- Thickness (mm): 1.5
- Finishing Material: PVC resin
- Size (mm): 450x320
- OLFA Cutting MatDeskripsi:Cutting mats for rotary cutters offer long service life, and also help extend the life of knife blades. They feature self-healing finishes that reseal surface cuts, providing a continually smooth surface for cutting upholstery and textile fabrics into shapes, strips, and pieces.atribut:
- UNSPSC: 53141630
- GRAPHTEC Cutting Mat 12inchDeskripsi:This is a standard type mount that comes standard with the main unit.atribut:
- Suitable Model: CAMEO/ CAMEO2/ CAMEO3/ CAMEO4/
- Adhesive Force: Standard
- Adhesive Surface (mm): 305x305
- Dimensions (mm): 325x344
- NT Cutting Matatribut:
- Finish Material: Olefin Based Resin
Daftar Harga cutting mat a1 Terbaru March 2026
| SDI Cutting Mat | Rp33.900 |
| Kenko Cutting Mat | Rp40.900 |
| monotaro Cutter Mat Recycled Pvc 5-Layer Type (Cutting Mat) | Rp44.900 |
| Taffware Work Cutting Mat Pad A3 | Rp26.900 |
| SDI Cutting Mat | Rp179.900 |
| TRUSCO Cutting Mat | Rp279.900 |
| Deli Cutting Mat | Rp31.900 |
| Joyko Alas Potong Kertas | Rp33.900 |
| OLFA Cutter Mat | Rp149.900 |
| monotaro Cutter Working Mat (Folding Type) | Rp199.900 |
Data diperbarui pada 13/03/2026 (Harga belum termasuk PPN)





















































































































































/8sP103651316-5.jpg)






/P102249071-1.jpg)





/amP107106382-1.jpg)