Beli Measuring Jug di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Rubbermaid Bouncer Measuring CupDeskripsi:The Rubbermaid Commercial Bouncer® 1 Pint Measuring Cup is clear for fast, easy identification and measurement of contents. It's made of break-resistant polycarbonate.atribut:
- Color: Clear
- Product Width (inch): 2.36
- Furupla Oil Jug 2Latribut:
- Capacity (L): 2
- Main Part Dimension (mm): 300x144x295
- Nozzle Length (mm): 140
- Daytona Futatsuki Oil Jugatribut:
- Nozzle Outside Diameter: 20φ mm
- Nozzle Length: 180mm
- Nozzle Inside Diameter: 13φ mm
- Capacity: 1L
- 1 Scale: 500ml up to 100 units, 500ml more than 250ml units
- Asvel Beruwan Heat-Resistant Measuring Cupatribut:
- Heat Resistant Temperature: 100°C
- 1 Scale: 10ml
- monotaro Very Useful Long Nozzle Oil JugDeskripsi:It is a very long nozzle with a length of 530 mm, which makes it easy to work even in places where it was difficult to enter until now. Since the long nozzle which is troubled by storage also comes with a nozzle holder after use, it can be housed compactly, there is no waste of liquid without soiling the floor. 98-032 (1, 2, 3 L), 98-033 (4, 5 L) of Furukawa Pharmaceutical Industry can be used for nozzle replacement.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Set Contents: Oil mug, long nozzle (with cap 530mm), nozzle holder
- Material: polyethylene
- Nozzle Length (mm): 530
- Tip nozzle diameter (Φmm): Outer diameter / 22, inner diameter / 18.5
- Furupla Oil Jug 1L (Peralatan Oli)Deskripsi:-Hard to enter dust and dust with lid. It is with brass scissors.-The color of the handle is 4 colors, and it can be managed by type of oil.atribut:
- Capacity (L): 1
- Diameter x Height (mm): 114x210
- Nozzle Length (mm): 140
- Scale Interval (ml): 250 (however starts from 300ml)
- Furupla Oil Polyethylene JugDeskripsi:-Even if liquid is poured up to its maximum capacity, there is space left until the pouring opening so it does not spill and safe to use.atribut:
- Scale Interval: 500ml
- KYK Oil Jug Long NozzleDeskripsi:For automobile, agricultural machinery, heavy equipment, factory machine oil, coolant replacement.With nozzle holder to prevent drip.A super long nozzle with a length of 530mm, so you can work comfortably in places you have never been able to enter until now.atribut:
- Capacity (L): 2
- Diameter x H (mm): 145 x 270
- Nozzle Length (mm): 530
- Asvel Measuring Heat-Proof CupDeskripsi:-Heat resistant type that a hot water can be poured.-With easy-to-see scales. .-With handleatribut:
- Scale Interval: 10ml
- Heat Resistant Temperature: 100℃
- Material: AS Resin
- Bima Measuring Cupatribut:
- Material: SUS 304
- Volume (ml): 60, 80, 120, 240
- Daytona Oil Mug with Lidatribut:
- Capacity: 3L
- Nozzle Outside Diameter: 20φ mm
- 1 Scale: 1L up to 100 units, more 1L 500ml
- Nozzle Length: 180mm
- Nozzle Inside Diameter: 13φ mm
- Daytona Lidded Oil Mugatribut:
- 1 Scale: 500ml Unit
- Nozzle Outside Diameter: 20φ mm
- Capacity: 2L
- Nozzle Length: 180mm
- Nozzle Inside Diameter: 13φ mm
- BOSCH Blenderatribut:
- Power Consumption: 450 watt
- Capacity: 2,3 liter
- Material: BPA-free plastics
- IWAKI Graduated Cylinder Class A with Amber Scale and Batch Certificate (Gelas Ukur Lab)Deskripsi:Glass Ware tipe Cylinder dengan kapasitas volume 10 - 2000ml adalah Gelas Ukur berbentuk Cylinder dari Brand IWAKI untuk dijadikan tempat penyimpanan chemical khususnya di ruang laboratorium
- monotaro Long Nozzle Oil Mug With LidDeskripsi:Gasoline, is the best light oil, kerosene, low engine oil such as viscosity oil, coolant, in the recruitment and replacement of water.atribut:
- Height (mm): 355
- Set Content: Cover with oil jug, long nozzle (with a cap, 530mm)
- Dimensions (mm): 205 x 190 x 355
- Material: polyethylene
- Bottom Diameter (Ø mm): 205
- Capacity (L): Five
- AS ONE Beaker PS with Handle (Gelas Kimia)atribut:
- Material: PS (Polystyrene)
- Kinds: hand beaker
- monotaro Dispos Cup (PP) (Gelas Plastik)Deskripsi:Better disposable PP beaker Agitation, preparation of sample.atribut:
- Material: PP (polypropylene)
- Color: Translucent
- Heat Resistance Temperature (°C): 121
- Scale: There
Daftar Harga Measuring Jug Terbaru March 2026
| Suji Measuring Jug | Rp149.900 |
| Rubbermaid Bouncer Measuring Cup | Rp249.900 |
| Furupla Oil Jug 2L | Rp179.900 |
| Daytona Futatsuki Oil Jug | Rp189.900 |
| Asvel Beruwan Heat-Resistant Measuring Cup | Rp95.900 |
| monotaro Very Useful Long Nozzle Oil Jug | Rp69.900 |
| Furupla Oil Jug 1L (Peralatan Oli) | Rp139.900 |
| Furupla Oil Polyethylene Jug | Rp199.900 |
| Furupla Oil Polyethylene Jug | Rp78.900 |
| KYK Oil Jug Long Nozzle | Rp139.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)

























































































































































/5nP102798203-2.jpg)









/1mP102079058-2.jpg)

/pfP103494915-10.jpg)
%20(Gelas%20Plastik)/P102231685-1.jpg)