SATA Selfsuction Air-Hydro Blind Riveter

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp4.799.900 - Rp9.599.900
Spesifikasi
Minimum Tracheal Inner Diameter (mm)8
Noise Level (dBa)80
Working Air Pressure (kgf/cm²)5~7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
02715 Enhanced Self-priming Pneumatic Hydraulic Rivet Gun Ø4.8 Product Introduction ● Self-priming design. It can automatically suck the rivet into the gun nozzle, and the rivet rod will automatically suck it into the nail collection bottle after pulling the rivet. ● Precision cast aluminum cylinder, high strength, not easy to damage. ● Anti-slip rubber pad design to prevent accidental machine tipping and sliding.
1. Bolt tightening capacity refers to bolts with strength grade 12.9 as specified in DIN 267.
2. Noise level refers to the A-level sound pressure level.
3. Operating air pressure refers to the real-time dynamic air pressure measured at the air inlet of the product when the product is idling.
4. Operating torque refers to the actual cumulative torque output after 5 seconds of forward rotation at the operating air pressure.
5. Maximum reverse torque refers to the actual cumulative torque output after 15 seconds of reverse rotation at the operating air pressure.

Ulasan Produk

Tidak ada ulasan