Ruijie High-Performance Large Campus Wireless Access Controller

Sebelum PPN:
Rp299.999.900
Spesifikasi
802.11 Forwarding Capacity (Gbps)40 (subject to the wireless network environment)
APs128 (Default); up to 1152
Altitude (m)0 to 5000
Applicable Software VersionRGOS 11.9(6)W1B3 or later
DHCP Address PoolsNumber of IPv4 = 2000; Number of IPv4 addresses = 81920; Number of IPv6 = 256; Number of IPv6 addresses = 2048
Input Current (A)10 (steady state)
Input Power Supply (W)(2 x RG-PA70I) 70 AC power modules A power module is delivered with the main unit. You can buy one more optionally.
Input Voltage at 50 to 60Hz (VAC)100 to 240
Main Unit Operating Temperature (°C)0 to 45
Maxi. Number of STAs Supported by the built-in Portal Server7500
Maximum Power Consumption (W)70
Number of ACL Entries131072
Number of ARP Entries81920
Number of MAC Address Entries131072
Number of Multicast EntriesStatic Routing Entries = 2048; Multicast Group Routing Entries = 4096
Number of Routing EntriesIpv4 Routing Entries = 8192; Ipv6 Routing Entries = 10000
Number of VLANs4096
Output Voltage (V/A)12/5.83
Rack Height (RU)1
Unit Dimensions (WxDxH) (mm)440x340x43.6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The wireless controller provides 8 x comboports and 4xSFP+ 10GE ports
It supports dual redundant power supply,1 power supply is included
Feature
- Layered management and control for large networks
- Switching between centralized and local forwarding
- Load balancing between APs, dynamic bandwidth allocation for STAs, 5G band-select, smooth network connection
- Ruijie cloud management, intelligent optimization
Use
Medium to large networks, government, general education, medical care, enterprises, etc

Ulasan Produk

Tidak ada ulasan

Halaman Terkait