Netgear 24-Port 10G/Multi-Gigabit Plus with 2 Dedicated SFP+ Ports Switch

Sebelum PPN:
Rp109.999.900
Spesifikasi
Acoustic Noise Level (dBA)35.91 @25°C
Bandwidth (Gbps)480
Copper Port24
Dimensions (mm)440x204x43
Electromagnetic ComplianceA
Energy Efficient EthernetYes - IEEE 802.3az
Form FactorRack mounting
LEDsPower, Fan, Speed, Link/Activity
MAC Address Database Size32K
Maximum Number of Source Ports Allowed23
Maximum Power Consumption (W)76.56
Number of LAGs and Number of Members8 LAG with max 8 members in eaach LAG
Operating Temperature (°C)0 to 50
Package Buffer Memory (MB)3
SFP+ Port2
Supported Multicast Groups128
VLAN64
fan2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
As a leading provider of networking equipment for SMBs, NETGEAR understands the importance of reliable, high-performance networks. With the growth of virtualization, cloud-based services and applications such as VoIP, video streaming, and IP surveillance, SMB networks must go beyond simple reliability to higher speeds and performance. NETGEAR’s 10-Gigabit and Multi-Gigabit Plus switches deliver the perfect solution for this need; delivering unprecedented 10-Gigabit bandwidth without throttling at the most affordable cost. They are perfect for eliminating SMB networking bottlenecks caused by the proliferation of Gigabit-to-the-desktop and upcoming high-end 10-Gigabit/Multi-Gigabit workstations.
Feature
10GBASE-T Connection

Supports 10G Copper “BASE-T" technology with low latency and line speed with compatibility to Gigabit Ethernet and Fast Ethernet. Cost-effectively migrate your existing network to 10G capacity by leveraging existing short Cat 6 RJ45 connections up to 45m and Cat 6a/Cat 7 connections up to 100m.

SFP+ 10GBASE-X SFP Ports

Provide flexibility to uplink to 10G-capable core or aggregation switches supporting fiber links. Compatible with Gigabit fiber. Supports copper or fiber modules.

Multi-Gigabit Connection

Supports 2.5G/5G “NBASE-T" technology with 2.5G/5G line speeds with backward compatibility to Gigabit Ethernet and Fast Ethernet. Upgrade your current network without upgrading existing cables, thanks to Multi-Gigabit you will be able to run 5G and 2.5G over connections up to 100m.

Comprehensive QoS Features

Advanced controls for optimized network performance and better traffic delivery for mission-critical traffic such as voice and video. Ingress and egress rate limiting enable bandwidth shaping to reduce network resource constraints or to optimize guest access bandwidth on the network.

Port-based or 802.1p-based priority.

Layer 3 based priority (DSCP).

Port-based inbound and outbound rate limiting.


Port-based & 802.1Q-based VLANs

Segment the network into smaller groups for more secure and efficient use of network resources.

Port Mirroring

For better and faster network diagnostics and troubleshooting.

IGMP Snooping

To improve network efficiency in delivering multicast traffic. Saves costs and improves network efficiency by ensuring multicast traffic reaches only designated recipients without requiring additional multicast routers.

Port Trunking/Link Aggregation (LAG)

Builds larger bandwidth to support aggregated uplink/downlink traffic.

Cable Test

Easily identify bad Ethernet cables.

Automatic Loop Detection/DoS Prevention

Detects unintentional network loops and protects against DoS (Denial of Service) attacks.

Energy Efficient Ethernet (IEEE 802.3az)

For maximum power savings and reduced energy costs.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait