SANWA SUPPLY Optical fiber cable OS2 reinforced glasses type

Sebelum PPN:
Rp1.099.900 - Rp1.899.900
Spesifikasi
Applicable Standard10GBASE-LR,10GBASE-ER,10GBASE-ZR,1000BASE-LX,1000BASE-ZX
ColorCable: Yellow
Emission waveLength (N.m)13101550
Flame retardanceEca grade
Number of Cores2 cores
Operation EnvironmentFor indoor use
Optical fiberATIA standard: OS2, general-purpose single mode (SM)
ROHS Directive (Corresponding to 10 Substances)Correspondence
ShapeGlasses reinforcement type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a single-mode optical fiber cable capable of 10 Gigabit Ethernet, compatible with 10GBASE-LR/ER/ZR standard transmission.
It can be used with 10 Gigabit Ethernet such as 10GBASE-LR and Gigabit Ethernet such as 1000BASE-LX.
It has low loss, wide bandwidth, and enables long-distance transmission.
Since there is no external electromagnetic induction, noise prevention is also perfect.
It has a double-core eyeglass-type design with internal reinforcement made of stainless steel spirals, making it resistant to being stepped on and pinched.
This is a splittable connector and can also be used for single-core (simplex) connections.
It complies with flame retardant standards, making it less likely to cause a fire to spread.
Feature
Specification
Fiber type: Single mode, Connector polishing: UPC polishing, Cable characteristics: Transmission loss: 0.5 dB/km or less (1310 nm), Standard outer diameter: 3.0 mm x 6.0 mm

Ulasan Produk

Tidak ada ulasan

Halaman Terkait