HP (Hewlett-Packard Japan) Aruba Instant On 1930 24G 4SFP+ 370W Switch

Sebelum PPN:
Rp25.999.900
Spesifikasi
CapacitySwitching capacity: 128 Gbps
Data transferUplink: 4 x SFP+ 1/10GbE ports
MTBF average accident interval71 years
Mass (kg)3.73(8.23 lb)
Number of Ports24 (Gigabit copper ports)
Outer Dimensions (cm)17.42 (W) x 10.42 (D) x 1.73 (H) inches (44.25 x 26.47 x 4.39) (1U height)
Rated Power (W)Max 440.4
Throughput95.23 Mpps

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Managed L2 switch for businesses
Mainstream Model
10/100/1000BASE-T: 24 ports (PoE+)
Maximum PoE+ power supply: Per chassis: 370W; Per port: 30W
1G/10GBASE-R SFP+: 4 ports
Compatible with evolving free cloud management tools | Setup and management are done in the cloud | Access via smartphone app or browser | Dramatically reduce the amount of work required for dealers and end users to troubleshoot network issues | New features and improvements added with upgrades | Free upgrades, of course
The latest security patches are automatically applied, making security measures hassle-free.

Ulasan Produk

Tidak ada ulasan