Beli cable cutter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kennedy Cable Cutter Ratchet Type
    Mulai

    Rp8.199.900

    Kennedy Cable Cutter Ratchet Type
    Deskripsi:
    These cable cutters have heat treated cutting edges and are designed to cut copper/aluminium cables with minimal distortion. The soft grip handles are designed for user comfort whilst exerting force.
    atribut:
    • Overall Length: 335mm
  2. KRISBOW Tang Pemotong Kabel Ratchet
    Mulai

    Rp769.900

    KRISBOW Tang Pemotong Kabel Ratchet
    Deskripsi:
    RATCHET CABLE CUTTER 240MM2 LRRCC24- APPLICABLE FOR CUTTING COPPER AND ALUMINIUM CABLE UP TO 240MM2 / DIAMETER: 32MM- COMFORT RUBBER GRIP
    atribut:
    • Type: Manual tool
    • Dimensions (cm): 35x14x3
    • Size (mm²): 240
  3. KNIPEX Cable Cutter Ratchet Action (Tang Potong Kabel)
    Mulai

    Rp8.199.900

    KNIPEX Cable Cutter Ratchet Action (Tang Potong Kabel)
    Deskripsi:
    - For cutting copper and aluminium single conductors as well as multiple stranded cables- Not suitable for steel wire, wire ropes and fine-stranded (highly flexible) conductors- Precision-ground, hardened blades- Clean and smooth cut without crushing and deformation- One-hand operation using ratchet principle- Little handforce required due to very high transmission ratio- Two-stage ratchet drive for easy cutting- Simple handling as a result of low weight and compact design - can be used even in confined areas- Pinch guard prevents operators' fingers being pinched- High-grade special tool steel, forged, oil-hardened
    atribut:
    • Handles: insulated with multi-component grips, VDE-tested
    • Pliers: black lacquered
    • REACH Compliant: no
    • RohS Compliant: no
    • VDE Tested: yes
  4. BURNDY Cable Cutter
    Mulai

    Rp8.199.900

    BURNDY Cable Cutter
    atribut:
    • UNSPSC: 23171604
    • Cutting Action: Center
    • For Wire/Cable Type: Electrical/Data Cable
    • Handle Color: Red
    • Jaw Material: Steel
    • Maximum Jaw Opening (inch): 2
    • Ratcheting Jaw: Yes
    • Standards: RoHS - EX
  5. monotaro Ratchet Cable Cutter
    Mulai

    Rp1.599.900

    monotaro Ratchet Cable Cutter
    Deskripsi:
    It is convenient because it is a ratchet type.. It is used for general electric construction, substation construction work and communication line installation work etc. It is suitable for work such as CV, IV, SV (VVR).Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Blade Part Strength: HRC 51 to 55
    • Material: SKD61
    • Overall Length (mm): 250
    • Weight (kg): 0.7
    • Cutting Capacity (mm²): 240
  6. MCC Cable Cutter (Pemotong Kabel)
    Mulai

    Rp5.699.900

    MCC Cable Cutter (Pemotong Kabel)
    Deskripsi:
    -Designed with insulation properties in mind. Voltage resistance is 7000V or lower.-For cutting in general electrical construction, electric power cable construction, construction of electric substation equipment, and of soft copper wires, aluminum wires or various cables for communication, etc.
    atribut:
    • Cutting Performance: IV Wire 100mm² (diameter 22)
    • Total Length: 535mm
  7. FACOM Steel Cable Cutter
    Mulai

    Rp8.299.900

    FACOM Steel Cable Cutter
    atribut:
    • Cutting Type: Push Cut
    • Grip Type: Ergonomic Grip
    • Handle Type: Plastic
    • Height (mm): 50
    • Jaw Type: Standard
    • Length (mm): 600
    • Standards/Norms: 75-002, ASME B107.500, NFE 75-001
  8. TEKIRO Cable Cutter (Tang Potong Kabel)
    Mulai

    Rp129.900

    TEKIRO Cable Cutter (Tang Potong Kabel)
    Deskripsi:
    Tekiro pisau cutter pemotong kabel biasa digunakan untuk mengupas dan memotong kabelFungsi : untuk memotong dan mengupas kabelMaterial : Plastik ABSDimensi : 125mm
    atribut:
    • Material: Plastik Abs
    • Size (inch): 4.9
    • Dimension 1 (mm): 125
    • Cable Type: RG59/6/11/7 Coaxial Cable
    • Stripping Distance (mm): 6
    • Dimension 2 (mm): 37
    • Dimension 3 (mm): 28
    • Dimension 4 (mm): 17
  9. Jason Cable Cutter
    Mulai

    Rp88.900

    Jason Cable Cutter
    Deskripsi:
    Fully hardened & tempered steel blade
    atribut:
    • Size (inch): 10
  10. SATA Electrican Cable Cutter
    Mulai

    Rp209.900

    SATA Electrican Cable Cutter
    Deskripsi:
    93108 7" Dual-color Handle Cable Cutter Product Description ● Precision-machined blade, sharp and durable ● Can cut Ø10mm copper and aluminum cables ● Dual-color ergonomic handle, non-slip and comfortable ● Self-tensioning spring for easier use ● Adjustable bolt connector for easy maintenance ● Scope of application: Maximum cutting Ø10mm copper and aluminum cables
    atribut:
    • Serial Number: 93108
  11. Tajima Wire Rope Cutter
    Mulai

    Rp459.900

    Tajima Wire Rope Cutter
    Deskripsi:
    -With a strong screw type lock.-Since it is the same hardness as the screwdriver, you can tighten the screws or use it as a malfunction tool.
    atribut:
    • Purpose of Use: For cutting wire ropes.
  12. FELCO Cable Cutter
    Mulai

    Rp1.799.900

    FELCO Cable Cutter
    Deskripsi:
    These cutters cut copper and aluminum communication, electrical, and data cable without flattening, splaying, or fraying the ends. This makes it easier to slide fittings onto the cable. They concentrate leverage from their handles into their overlapping blades to shear fully through cable. These cable cutters typically require two hands to operate.
Daftar Harga cable cutter Terbaru October 2026
Kennedy Cable Cutter Ratchet TypeRp8.199.900
KRISBOW Tang Pemotong Kabel RatchetRp769.900
KNIPEX Cable Cutter Ratchet Action (Tang Potong Kabel)Rp8.199.900
BURNDY Cable CutterRp8.199.900
monotaro Ratchet Cable CutterRp1.599.900
MCC Cable Cutter (Pemotong Kabel)Rp5.699.900
STANLEY Cable Cutter (Tang Potong Kabel)Rp149.900
FACOM Steel Cable CutterRp8.299.900
CP Hydraulic Crimping Tools (Tang Hidrolik)Rp759.900
OPT Ratchet Cable CutterRp1.599.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)