Beli cutter cable di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kennedy Cable Cutter Ratchet Type
    Mulai

    Rp8.199.900

    Kennedy Cable Cutter Ratchet Type
    Deskripsi:
    These cable cutters have heat treated cutting edges and are designed to cut copper/aluminium cables with minimal distortion. The soft grip handles are designed for user comfort whilst exerting force.
    atribut:
    • Overall Length: 335mm
  2. BURNDY Cable Cutter
    Mulai

    Rp8.199.900

    BURNDY Cable Cutter
    atribut:
    • UNSPSC: 23171604
    • Cutting Action: Center
    • For Wire/Cable Type: Electrical/Data Cable
    • Handle Color: Red
    • Jaw Material: Steel
    • Maximum Jaw Opening (inch): 2
    • Ratcheting Jaw: Yes
    • Standards: RoHS - EX
  3. KRISBOW Tang Pemotong Kabel Ratchet
    Mulai

    Rp769.900

    KRISBOW Tang Pemotong Kabel Ratchet
    Deskripsi:
    RATCHET CABLE CUTTER 240MM2 LRRCC24- APPLICABLE FOR CUTTING COPPER AND ALUMINIUM CABLE UP TO 240MM2 / DIAMETER: 32MM- COMFORT RUBBER GRIP
    atribut:
    • Type: Manual tool
    • Dimensions (cm): 35x14x3
    • Size (mm²): 240
  4. KNIPEX Cable Cutter Ratchet Action (Tang Potong Kabel)
    Mulai

    Rp8.199.900

    KNIPEX Cable Cutter Ratchet Action (Tang Potong Kabel)
    Deskripsi:
    - For cutting copper and aluminium single conductors as well as multiple stranded cables- Not suitable for steel wire, wire ropes and fine-stranded (highly flexible) conductors- Precision-ground, hardened blades- Clean and smooth cut without crushing and deformation- One-hand operation using ratchet principle- Little handforce required due to very high transmission ratio- Two-stage ratchet drive for easy cutting- Simple handling as a result of low weight and compact design - can be used even in confined areas- Pinch guard prevents operators' fingers being pinched- High-grade special tool steel, forged, oil-hardened
    atribut:
    • Handles: insulated with multi-component grips, VDE-tested
    • Pliers: black lacquered
    • REACH Compliant: no
    • RohS Compliant: no
    • VDE Tested: yes
  5. monotaro Ratchet Cable Cutter
    Mulai

    Rp1.599.900

    monotaro Ratchet Cable Cutter
    Deskripsi:
    It is convenient because it is a ratchet type.. It is used for general electric construction, substation construction work and communication line installation work etc. It is suitable for work such as CV, IV, SV (VVR).Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Blade Part Strength: HRC 51 to 55
    • Material: SKD61
    • Overall Length (mm): 250
    • Weight (kg): 0.7
    • Cutting Capacity (mm²): 240
  6. Kennedy Cable Cutter Lever Type
    Mulai

    Rp2.199.900

    Kennedy Cable Cutter Lever Type
    Deskripsi:
    These cable cutters have heat-treated cutting edges and are designed to cut copper/aluminium cables with minimal distortion. The soft grip handles are designed for user comfort whilst exerting force.
  7. WIHA Pliers Industrial Electric (Tang Elektrik)
    Mulai

    Rp879.900

    WIHA Pliers Industrial Electric (Tang Elektrik)
    Deskripsi:
    Product descriptionCarrying a heavy tool bag containing a variety of different pliers to the construction site? Not anymore! The multifunctional pliers for electrical installations not only save you a great amount of weight, but also valuable space in the tool bag. They combine the following eight functions in a single tool – deburring, bending loops, holding and gripping, fastening, stripping, crimping, cable cutting, and screw shortening. This way, the most important work steps can be performed with a single tool. Starting with the universal tip of the plier head, the rounded side can be used to bend wires easily and free of damage to shape a small eyelet. The flat and edged side allows the deburring of plastic components such as inside flush boxes. The gripping surfaces offer two further options. The smooth gripping surface at the front allows wires to be fed without damage, while the serrated gripping surface behind it allows safe and powerful gripping. The pipe grip is shaped in a newly developed geometry so that hexagonal geometries can also be gripped in addition to round material and pipes. This special shape also accommodates the fastening of hex screws and nuts. When working with cables the pliers offer precise and clean cutting of copper and aluminum cables up to a diameter of 5 x 2.5 mm² / Ø 15 mm, as well as three stripping points for stripping wires of 0.75 mm², 1.5 mm² and 2.5 mm². A crimping point with arbor pressing allows crimping of wire-end sleeves ranging from 0.5 - 2.5 mm². An absolute highlight of the multifunctional pliers from Wiha is the integrated shearing point for tool screws. Screws with diameters up to 3.3 mm can be easily shortened to the desired length. The multifunctional pliers from Wiha are also distinguished by their efficiency and ergonomic design. The switchable opening spring allows smooth working, while the comfortable two-component handle is gentle on hands and muscles. When switched off, the pliers can be stored without taking up much space. The pliers undergo routine individual piece testing as per the international IEC 60900 standard, thus providing users with a tool to work safely on live parts up to 1,000 V AC.Product dimensions100 x 209 x 32 mm StandardsTested according to IEC 60900.NoteTo benefit from this product for as long as possible, we recommend regularly applying a drop of oil after use. ApplicationSuitable for bending eyelets or deburring plastic components, gripping and holding flat and rounded materials, opening and loosening hex screws and nuts, cutting of copper or aluminum cables, stripping, crimping, and shortening of tool screws.
  8. Ideal Cable Cutter
    Mulai

    Rp569.900

    Ideal Cable Cutter
    Deskripsi:
    -It is widely used in the world with a nickname, Banana Cutter.-A cutter for copper wire and aluminum wire.-The blade is a custom made by hand finishing.-The shape of the special blade catches the cable reliably and guarantees a sharp sharpness.-For copper wire, aluminum wire.
  9. MCC Cable Cutter (Pemotong Kabel)
    Mulai

    Rp5.699.900

    MCC Cable Cutter (Pemotong Kabel)
    Deskripsi:
    -Designed with insulation properties in mind. Voltage resistance is 7000V or lower.-For cutting in general electrical construction, electric power cable construction, construction of electric substation equipment, and of soft copper wires, aluminum wires or various cables for communication, etc.
    atribut:
    • Cutting Performance: IV Wire 100mm² (diameter 22)
    • Total Length: 535mm
  10. FACOM Steel Cable Cutter
    Mulai

    Rp8.299.900

    FACOM Steel Cable Cutter
    atribut:
    • Cutting Type: Push Cut
    • Grip Type: Ergonomic Grip
    • Handle Type: Plastic
    • Height (mm): 50
    • Jaw Type: Standard
    • Length (mm): 600
    • Standards/Norms: 75-002, ASME B107.500, NFE 75-001
  11. TEKIRO Cable Cutter (Tang Potong Kabel)
    Mulai

    Rp129.900

    TEKIRO Cable Cutter (Tang Potong Kabel)
    Deskripsi:
    Tekiro pisau cutter pemotong kabel biasa digunakan untuk mengupas dan memotong kabelFungsi : untuk memotong dan mengupas kabelMaterial : Plastik ABSDimensi : 125mm
    atribut:
    • Material: Plastik Abs
    • Size (inch): 4.9
    • Dimension 1 (mm): 125
    • Cable Type: RG59/6/11/7 Coaxial Cable
    • Stripping Distance (mm): 6
    • Dimension 2 (mm): 37
    • Dimension 3 (mm): 28
    • Dimension 4 (mm): 17
  12. Jason Cable Cutter
    Mulai

    Rp88.900

    Jason Cable Cutter
    Deskripsi:
    Fully hardened & tempered steel blade
    atribut:
    • Size (inch): 10
  13. SATA Electrican Cable Cutter
    Mulai

    Rp209.900

    SATA Electrican Cable Cutter
    Deskripsi:
    93108 7" Dual-color Handle Cable Cutter Product Description ● Precision-machined blade, sharp and durable ● Can cut Ø10mm copper and aluminum cables ● Dual-color ergonomic handle, non-slip and comfortable ● Self-tensioning spring for easier use ● Adjustable bolt connector for easy maintenance ● Scope of application: Maximum cutting Ø10mm copper and aluminum cables
    atribut:
    • Serial Number: 93108
  14. Tajima Wire Rope Cutter
    Mulai

    Rp459.900

    Tajima Wire Rope Cutter
    Deskripsi:
    -With a strong screw type lock.-Since it is the same hardness as the screwdriver, you can tighten the screws or use it as a malfunction tool.
    atribut:
    • Purpose of Use: For cutting wire ropes.
Daftar Harga cutter cable Terbaru October 2026
Kennedy Cable Cutter Ratchet TypeRp8.199.900
BURNDY Cable CutterRp8.199.900
KRISBOW Tang Pemotong Kabel RatchetRp769.900
KNIPEX Cable Cutter Ratchet Action (Tang Potong Kabel)Rp8.199.900
monotaro Ratchet Cable CutterRp1.599.900
Kennedy Cable Cutter Lever TypeRp2.199.900
WIHA Pliers Industrial Electric (Tang Elektrik)Rp879.900
Ideal Cable CutterRp569.900
MCC Cable Cutter (Pemotong Kabel)Rp5.699.900
STANLEY Cable Cutter (Tang Potong Kabel)Rp149.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait