Beli side cutter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Okazaki Seiko Side CutterDeskripsi:There are blades on the outer periphery and the side, and it is used to cut grooves and sides. Material is MCO cobalt high (equivalent to SKH 55) is used.atribut:
- Material: MCO (cobalt high speed steel)
- Hole Diameter d: 25.4φ mm
- Outside Diameter D: 75φ mm
- Okazaki Seiko Side CutterDeskripsi:There are blades on the outer periphery and the side, and it is used to cut grooves and sides. Material is MCO cobalt high (equivalent to SKH 55) is used.atribut:
- Hole Diameter d: 25.4φ mm
- Material: MCO (cobalt high speed steel)
- Outside Diameter D: 100φ mm
- BAHCO Diagonal Cutting Pliers Ergo Hd (Tang Potong)Deskripsi:-Series of heavy duty that adopted a new spring function, and increased cutting performance.-With or without mechanical spring can be switched arbitrarily.-The handle part is double molded grip of polypropylene and heated plastic elastomer.
- Senator Snipe Nose Pliers with Cutter Heavy Duty (Tang Jepit)Deskripsi:Heavy-duty standard manufactured from chrome vanadium with satin finish. Built-in serrated section behind head for gripping. Hard wearing with PVC safety handles and side cutter.atribut:
- Type: Long Nose
- Nose Angle: Straight
- Jaw Style: Serrated
- Fukuda Seiko (FKD) Mata Gergaji Bundaratribut:
- TRUSCO Number: 810-2751
- WESTWARD Adjustable Hand Reamer SetDeskripsi:Adjustable hand reamers have nuts and blades that can be adjusted to allow the tool to enlarge or finish holes of different sizes in metal workpieces. These hand reamers are held with a tap wrench, adjustable wrench, or vise and are slowly rotated to feed the reamer into the hole. Adjustable hand reamers have a tendency to chatter and are a good choice for occasional reaming tasks or for light-duty reaming in assembly and maintenance operations. These reamer sets contain multiple adjustable hand reamers in a range of sizes.atribut:
- Shank Type - Machining: Straight
- Blade Type: Straight
- Finish - Machining: Black Oxide
- Flute Type: Straight
- Material - Machining: High Speed Steel
- Measurement System: Fractional Inch
- UNSPSC: 23171610
- ELORA VDEatribut:
- Set Content: VDE Voltage Tester 566-150 VDE Snipe Nose Plier with handle insulation 930-205 VDE Universal Side Cutter with handle insulation 950-160 VDE Combination Plier with handle insulation 960-185 VDE Wire stripper with handle insulation 970-160 VDE Screwdriver,
- monotaro Tool 3-Piece Set (Pliers, Needle-Nose Pliers, Nippers) (Tang Set)Deskripsi:It is a convenient bargain set for work such as grasping, pinching, cutting, bending etc.atribut:
- Material: Carbon steel
- Overall Length (mm): Pliers: 160, Needle-nose pliers: 160, Nippers: 160
- Blade hardness: 55HRC
- Number of Tools, per Set: 3
- Cutting Capacity (Φmm): Pliers: Iron wire 1.5/Copper wire 2.5, Needle-nose pliers: Iron wire 1.0/Copper wire 2.0, Nippers: Iron wire 1.0/Copper wire 2.0
- TEKIRO Combination Wrench Metric (Kunci Ring Pas)Deskripsi:TEKIRO KUNCI RING PASKegunaan dari kunci Kombinasi ini adalah saling mengisi kekurangan yang ada pada masing masing kunci pas dan ring. Kunci ini sangat berguna saat menyetel pengikat (fastener) dengan ukuran yang sama pada posisi yang berbeda.Kunci Kombinasi merupakan gabungan dari kunci pas dengan kunci ring pada masing masing ujung dengan ukuran yang sama. Kunci pas ujung terbuka hanya dapat digunakan bila kunci pas berbentuk cincin atau soket tidak cocok dengan kepala baut atau mur.Fungsi : Kegunaan dari kunci Kombinasi ini adalah saling mengisi kekurangan yang ada pada masing masing kunci pas dan ring. Kunci ini sangat berguna saat menyetel pengikat (fastener) dengan ukuran yang sama pada posisi yang berbeda.
- BEL-ART Wash Bottle Plastic with Safety Label (Botol Cuci Lab)atribut:
- Material: LDPE (Low-Density Polyethylene)
- Bottle Type: Wide Mouth, Color Coded
- Sankyo Side Milling Cutteratribut:
- Hole Diameter (mm): 25.4
- NACHI Pisau Frais Sisiatribut:
- Hole Diameter (mm): 25.4
- NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)Deskripsi:This drill is applied for general purpose.
- TEKIRO Diagonal Cutting Pliers (Tang Potong)Deskripsi:TEKIRO Tang Potong Mini [4.5 Inch] adalah alat yang digunakan untuk mencengkram atau memegang komponen yang akan di buka dengan cara diputarkan bagiannya. Tang ini juga dapat digunakan untuk mengencangkan atau melonggarkan mur dan baut tetapi tidak dianjurkan untuk penggunaan tersebut karena kekuatan cengkraman. Tang terbuat dari baja tensil tinggi sehingga tang sangat kuat ketika dipukulkan pada benda kerja seperti mur dan baut. Dan jika terpaksa tang juga bisa digunakan untuk memukul benda benda yang keras seperti paku yang melengkung dan lain lain.TEKIRO Tang Potong [4, 5 Inch/ N-R] merupakan tang potong berbahan chrome vanadium yang didesain ergonomis sehingga nyaman digenggam karena high presission, tang ini mempunyai mata pisau pada sisi didalamnya yang berfungsi untuk memotong kabel dan kawat.Fungsi : untuk memotong kabelMaterial : Chrome VanadiumDimensi : 125mm 11mm 79mm
- TEKIRO Long Nose Pliers (Tang Jepit Lancip)Deskripsi:TEKIRO TANG LANCIP MINI (N - R) /TANG LANCIPTEKIRO Tang Lancip Mini merupakan tang lancip berbahan besi yang didesain ergonomic dengan handle anti slip. Tang lancip digunakan untuk menjepit dan memotong sebuah media dengan kepala yang panjang dan meruncing kedepan. Dilengkapi dengan pemotong sebuah media yang sangat kuat untuk memotong kawat, kabel, dan lainnya.Fungsi : untuk memegang benda kerja yang kecil, membuat mata sambungan Material : heat treated alloy stell
- BAHCO Combination Pliers Heavy Duty (Tang Jepit Kombinasi)Deskripsi:-Provided with ergo handles, by making use of its return spring with on/off switching possible to speed up work. -With return springatribut:
- Fall Prevention String Attaching Hole: None
Daftar Harga side cutter Terbaru March 2026
| Okazaki Seiko Side Cutter | Rp1.599.900 |
| Okazaki Seiko Side Cutter | Rp2.399.900 |
| BAHCO Diagonal Cutting Pliers Ergo Hd (Tang Potong) | Rp969.900 |
| YG1 Side Milling Cutter | Rp809.900 |
| Senator Snipe Nose Pliers with Cutter Heavy Duty (Tang Jepit) | Rp119.900 |
| Fukuda Seiko (FKD) Mata Gergaji Bundar | Rp14.999.900 |
| WESTWARD Adjustable Hand Reamer Set | Rp1.299.900 |
| ELORA VDE | Rp13.999.900 |
| monotaro Tool 3-Piece Set (Pliers, Needle-Nose Pliers, Nippers) (Tang Set) | Rp149.900 |
| TEKIRO Combination Wrench Metric (Kunci Ring Pas) | Rp24.900 |
Data diperbarui pada 20/03/2026 (Harga belum termasuk PPN)





















































































































































/P102740190-1.jpg)

/lhP101004773-7.jpg)
%20Mata%20Gergaji%20Bundar/faP107204550-1.jpg)


%20(Tang%20Set)/9vP101571355-7.jpg)
/60P101000216-6.jpg)
/P102092729-1.jpg)


/2kP103595092-2.jpg)
/30P103595108-2.jpg)
/aiP103059378-5.jpg)
/a0P101000360-7.jpg)
/9zP101000359-4.jpg)
/P102616981-1.jpg)