Beli cutter olfa di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OLFA Hook Cutter Safety (Pisau Kait)Deskripsi:Featuring Quick Blade Change, every OLFA Safety Knife makes a contribution to safe working conditions.
- OLFA Cutter Knife Safety (Pisau Cutter)Deskripsi:The best Safety Knife featuring an auto-guard system and round-tip blade that helps to reduce accidents. Accommodates both right- and left-handed users. No tools requird for blade replacement.
- OLFA Cutter Knife Extra Heavy Duty (Pisau Cutter)Deskripsi:OLFA X - design ComfortGrip series extra heavy - duty cutter. Sure grip handle made of elastomer and glass - fiber - reinforced polypropylene for acid and aceton (oil) resistant.
- OLFA Cutter Knife Graphic (Pisau Cutter)Deskripsi:As the cutting edge is an acuteangled blade with a 30degree edge, the cut can be seen well, a cutter knife for folding blade type work suitable for fine work.
- OLFA Cutter Blades Safety (Isi Cutter)Deskripsi:Monotaro.id merupakan E-commerce terpercaya di Indonesia untuk menjual kebutuhan produk MRO dan menjual OLFA Safety Cutter Knife terlengkap. Dengan monotaro.id, pelanggan dan calon konsumen bisa memilih OLFA Safety Cutter Knife dengan harga terbaik.
- OLFA Cutter Knife Hyper A type (Pisau Cutter)Deskripsi:It is a screw fastening type, so tools are not necessary for replacement of blades.It has a temporary fixing function so that a blade doesn't fall if a screw is loosened.An end block that can be used by hitting with a hammer is provided as a satribut:
- Total Length (mm): 145
- Blade Thickness (mm): 0.38
- Blade Materials: Alloy Tool Steel
- Compatible Replacement Blade: SSB5K/BB10K/BB50K/SB10K/SB50K
- Main Body Materials: Polypropylene Resin (including Glass Fiber) + Elastomer Resin
- OLFA Art Knife (Pisau Ukir)Deskripsi:Designed for precision and accuracy, the OLFA line of art cutters provides maximum comfort, stability and performance. The knives are ideal for use in industrial applications, commercial art and graphics projects, school projects and for a variety of craft projects, including scrapbooking and memory books.
- OLFA Hook Cutter P Type L (Pisau Kait)atribut:
- Blade Thickness (mm): 0.6
- Total Length (mm): 145
- Blade Materials: Tungsten Steel
- Compatible Replacement Blade: XB17
- Main Body Materials: ABS Resin
- Gem Micro Air Grinder (Mach Motor)Deskripsi:Precision finishing of various metals. Post-processing of metal deburring, chamfering, polishing, engraving, and inner surface processing. Cutting and grinding of wood, stone, plastic, etc. Surface finish after welding.atribut:
- Throttle Method: ON<->OFF valve
- Chucking Ability (mm): phi 3
- Exhaust Method: Backward
-
Accessories:
Air hose phi 5.8 (inner diameter)xphi 8.5 (outer diameter)x1.5m (length) / 1 piece
Exhaust hose / 1 piece
Pin tool (phi 3mm) / 1 piece
One-sided wrench (For 8mm) / 1 - Air Consumption (L/minute): 180
- Hose Connection Port (air source side): R1 / 4
- Maximum Rotation Speed (rpm): 60000
- Overall Length (mm): 144
- Supply Air Pressure (MPa): 0.5 (+ 0.2 / -0.1)
- TRUSCO Number: 106-6846
- Weight (g): 140
- OLFA Cutter Blades Heavy Duty (Isi Cutter)Deskripsi:It is a value pack with 50 sheets x 10 (500 sheets). White blade: It is a versatile type excellent in durability. Black blade: This is a super sharp-edge polishing blade that emphasizes sharpness.atribut:
- Blade Length (mm): 100
- Blade Width (mm): 18
- MU Acian Plesteran dan BetonDeskripsi:Mortar Instan untuk pekerjaan acian pada permukaan dinding plesteran dan beton yang dapat digunakan untuk interior dan eksterior.atribut:
- Thickness (mm): 1.5
- MU Pelapis Kedap Air Berbahan Dasar Semen (Semen + Cairan)Deskripsi:Mortar semen instan berkualitas utama, bahan pelapis Kedap Air 2 Komponen berbahan dasar semen instan dengan campuran, filler, aditif, dirancang khusus dengan Crackbridge Technology yang mengandung emulsi polimer berbahan aktif Acrylic Copolymer dengan kemampuan meningkatkan ketahanan fleksibilitas waterproofing terhadap proses muai susut keretakan substrat dibawahnya.
- OLFA Rotary Cutter LL Type (Pemotong Putar)Deskripsi:Rotary cutter fitted with 60 mm diameter circular blade suitable for heavy materials and overcut. You can also cut cloth and paper, rubber sheet, film and other hard-to-cut materials freely.atribut:
- Compatible Replacement Blade: RB60
- Main Body Materials: ABS Resin
- Blade Cover Materials: Polyacetal resin
- Blade Materials: SKS-7
- Blade Thickness (mm): 0.35
- Total Length (mm): 200
- Tajima Cutter Knife (Pisau Cutter)Deskripsi:Unique knife with multi-function “driver” tips that features ultra hard, tempered 0.04 in. ( 1 mm ) thick blade sleeve. The Driver Cutter™ blade sleeve conforms to strict JIS standards and 3.5 times stronger than standard models. It enables to tighten standard head screws, opening boxes and lids, scoring thick cardboards without pushing out the blade.
- TAIYO Abrasive Abrasive Paper KSCW-SS Series (Kertas Amplas)Deskripsi:- Cocok untuk pengamplasan basah dan kering pada industrial metal dan body repair.- Amplas Waterproof.- Backing C-Paper.atribut:
- Size (mm): 230x280
- Type: Sandpaper Sheet
- Material: C-Paper (Waterproof)
- Use for: Metal, Coating
- TRUSCO Vinyl Tape Lead Free Type (Lakban Listrik)Deskripsi:It is a tape that does not use lead (Pb) of heavy metals which are harmful substances (Lead-free). For electric insulation treatment up to 600V in electric wiring construction.atribut:
- Adhesive: Rubber-Based
- Adhesive Power (N/10mm): 1.4
- Base Material: PVC Resin
- Elongation (%): 150 or More
- Insulation Breakdown Voltage (kV/mm): 30 or More
- Tape Thickness (mm): 0.2
- Tape Width (mm): 19
- Tensile Strength (N/10mm): 25
- Operating Temperature Range (°C): -5 to 80
- OLFA Cutter Knife Heavy Duty (Pisau Cutter)Deskripsi:Up to 16 used blade segments, whole 2 LB blades, can be stored in the disposal case. Dispose used segments in bulk when case becomes full.
- OLFA Cutter Knife Standard Duty (Pisau Cutter)Deskripsi:This stainless steel knife is perfect for use in moist environments where rust is a concern. Features and automatic blade lock for extra control and safety. Builtin pocket clip/blade snapper and a stainless steel blade channel that holds blade tight. High
- OLFA Cutter Knife Limited AL (Pisau Cutter)Deskripsi:Sophisticated design and form Limited series. Grip with rubber that fits well to hands. Beautiful velor chrome finish which body is hard, has strength and is excellent also in durability. Auto lock type which can lock firmly with one touch. Attached special black blade.atribut:
- Total Length (mm): 158
- Compatible Replacement Blade: LB10K/LB50K/LBB10K/LBB50K/LBSP5K/LBWV3K
- Blade Thickness (mm): 0.5
- Anti-Slip Rubber Materials: Vinyl chloride
- Blade Materials: Alloy Tool Steel
- Main Body Materials (Metal): Stainless Steel (SUS430)
- Main Body Materials (Resin): Abs Resin (Acrylic Urethane Coating)
- OLFA Safety Wrap CutterDeskripsi:A special cutter for unpacking work of "scoop cutting" method suitable for shrink wrap and cutting of PP band for general packaging. Equipped with a stainless steel tape slitter, it is possible to unpack the carton tape without damaging its contents. A total of 4 blades can be used.atribut:
- Main Body Materials: Nylon resin
- Stopper Materials: Polyacetal resin
- Blade Materials: Alloy Tool Steel
- Total Length (mm): 160
Daftar Harga cutter olfa Terbaru October 2026
| OLFA Hook Cutter Safety (Pisau Kait) | Rp99.900 |
| OLFA Cutter Knife Safety (Pisau Cutter) | Rp45.900 |
| OLFA Cutter Knife Extra Heavy Duty (Pisau Cutter) | Rp149.900 |
| OLFA Cutter Knife Graphic (Pisau Cutter) | Rp26.900 |
| OLFA Cutter Blades Safety (Isi Cutter) | Rp42.900 |
| OLFA Cutter Knife Hyper A type (Pisau Cutter) | Rp84.900 |
| OLFA Art Knife (Pisau Ukir) | Rp79.900 |
| OLFA Hook Cutter P Type L (Pisau Kait) | Rp149.900 |
| Gem Micro Air Grinder (Mach Motor) | Rp7.899.900 |
| OLFA Cutter Blades Heavy Duty (Isi Cutter) | Rp52.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/jhP101547701-7.jpg)
/huP105398642-1.jpg)
/2sP102945100-6.jpg)
/P101003265-1.jpg)
/3xP102944141-12.jpg)
/P102825561-1.jpg)
/0vP102601031-5.jpg)
/P102626827-3.jpg)
/fwP103646572-1.jpg)
/2mP102945094-37.jpg)

/ikP104812668-1.jpg)
/P102966354-2.jpg)
/btP109100425-1.jpg)
/i5P107697653-3.jpg)
/pjP101000919-7.jpg)
/r2P102944974-3.jpg)
/6aP102944226-13.jpg)
/P102621929-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)