Beli cutter safety di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OLFA Hook Cutter Safety (Pisau Kait)Deskripsi:Featuring Quick Blade Change, every OLFA Safety Knife makes a contribution to safe working conditions.
- OLFA Cutter Knife Heavy Duty (Pisau Cutter)Deskripsi:Up to 16 used blade segments, whole 2 LB blades, can be stored in the disposal case. Dispose used segments in bulk when case becomes full.
- Kennedy Pisau Safety Retractable C/W Strap/Tape CutterDeskripsi:Combined safety knife and strap/tape cutter. Blade automatically retracts when losing contact with surface. Features quick blade release. Accepts medium, heavy duty and hook blades.atribut:
- Overall Length: 250mm
- Compatible Materials: Adhesive Tape Cardboard Paper Plastic Rubber Shrink Wrap/Stretch Film
- Handle Material: Bi-Material
- Blade Material: Steel
- Part Number: KEN5370780K
- OLFA Cutter Knife Safety (Pisau Cutter)Deskripsi:The best Safety Knife featuring an auto-guard system and round-tip blade that helps to reduce accidents. Accommodates both right- and left-handed users. No tools requird for blade replacement.atribut:
- Handle Color: Yellow
- OLFA Safety Wrap CutterDeskripsi:A special cutter for unpacking work of "scoop cutting" method suitable for shrink wrap and cutting of PP band for general packaging. Equipped with a stainless steel tape slitter, it is possible to unpack the carton tape without damaging its contents. A total of 4 blades can be used.atribut:
- Main Body Materials: Nylon resin
- Stopper Materials: Polyacetal resin
- Blade Materials: Alloy Tool Steel
- Total Length (mm): 160
- STANLEY Cutter Knife Utility Retractable (Pisau Cutter)atribut:
- Blade Change Method: Push Button
- KRISBOW Cutter Knife Ceramic Safety (Pisau Cutter)atribut:
- Dimensions (LxWxH)(mm): 155x27x15
- Blade Change Method: Retractable
- Blade Material: Ceramic
- Body Material: ABS
- Grip Type: Plain
- Handle Color: Black and Yellow
- Overall Length (mm): 155
- STANLEY Cutter Knife Utility Dynagripa 1/2 Retractable (Pisau Cutter)atribut:
- Overall Length : 144 mm (5.5/8 inch)
- Kennedy Pisau Safety Retractable Quick Releaseatribut:
- Overall Length: 250mm
- Compatible Materials: Adhesive Tape Cardboard Paper Plastic Rubber Shrink Wrap/Stretch Film
- Handle Material: Bi-Material
- Blade Material: Steel
- Part Number: KEN5370790K
- HEYCO Cutter Knife Safety (Pisau Cutter)Deskripsi:- Automatic blade feed when notin use- Diecast aluminium housing withergonomic 2K Softgrip- Easy blade change- Compact, retractable construction- Sales display with 12 pcsatribut:
- Blade Width (mm): 18
- Blade Material: Carbon Tool Steel
- FLUKE Infrared ThermometerDeskripsi:- No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.atribut:
- Minimum Temperature Display (°C): 0.1
- STANLEY Cutter Knife Snap-Off (Pisau Cutter)Deskripsi:High visibility spare blade holder designed for safety
- martor Carton Cutter SECUMAX350Deskripsi:-A high quality German-made cutter knife certified by the GS Mark.-Does not damage the content when opening the package.-Carton tapes can be cut using the blade edge.-Both left and right sides of the blade can be used. -For opening packages and cutting stretch films and PP bands.atribut:
- Total Length (mm): 154
- Blade Thickness (mm): 0.3
- Compatible Replacement Blade: 3550
- Main Body Materials: Glass Fiber Teinforced Plastic
- Blade Materials: Alloy Tool Steel
- TOLSEN Cutter Knife Multi-function (Pisau Cutter)Deskripsi:- Auto lock function- Auto retractable function- Quick change blade-Including 2pcs additional SK2 blades- Packing: double blisteratribut:
- Body Material: Zinc Alloy with TPR
- Material of Blade: SK2
- TEKIRO Long Nose Pliers (Tang Jepit Lancip)Deskripsi:TEKIRO TANG LANCIP MINI (N - R) /TANG LANCIPTEKIRO Tang Lancip Mini merupakan tang lancip berbahan besi yang didesain ergonomic dengan handle anti slip. Tang lancip digunakan untuk menjepit dan memotong sebuah media dengan kepala yang panjang dan meruncing kedepan. Dilengkapi dengan pemotong sebuah media yang sangat kuat untuk memotong kawat, kabel, dan lainnya.Fungsi : untuk memegang benda kerja yang kecil, membuat mata sambungan Material : heat treated alloy stellatribut:
- Jaw Profile: Straight Serrated Long Nose with Side Wire Cutter
- Pliers Type: Long Nose Pliers
- KRISBOW Cutter Knife Utility Retractable (Pisau Cutter)atribut:
- Blade Change Method: Retractable
- Grip Type: Ergonomic Non-Slip
- Overall Length (mm): 170
- KRISBOW Step Ladder Twin (Tangga Lipat)Deskripsi:-Anti Corrosion-Light Weight-Easy to Useatribut:
- Material: Aluminium
- Maximum Loading Capacity (kg): 150
- KLEVER Concealed-Blade & Bladeless CutterDeskripsi:Dual hooks on these safety cutters provide two cutting edges. The hook tips pierce materials, and the recessed blade within the hooks slices through materials with a pull stroke. The removable cutter head can be replaced when the blades wear out. Dual-hook cutters cut shrink wrap, plastic pallet strapping, corrugated cardboard, and other thin materials.atribut:
- Application: Multipurpose
- For Cutting Banding: Yes
- For Cutting Cardboard: Yes
- For Cutting Foam: No
- For Cutting Stretch Film: Yes
- For Cutting Tape: Yes
- Includes Pocket Clip: No
- Tether Ready: Yes
Daftar Harga cutter safety Terbaru November 2026
| OLFA Hook Cutter Safety (Pisau Kait) | Rp99.900 |
| OLFA Cutter Knife Heavy Duty (Pisau Cutter) | Rp79.900 |
| Kennedy Pisau Safety Retractable C/W Strap/Tape Cutter | Rp539.900 |
| OLFA Cutter Knife Safety (Pisau Cutter) | Rp45.900 |
| OLFA Safety Wrap Cutter | Rp119.900 |
| STANLEY Cutter Knife Utility Retractable (Pisau Cutter) | Rp63.900 |
| KRISBOW Cutter Knife Ceramic Safety (Pisau Cutter) | Rp74.900 |
| STANLEY Cutter Knife Utility Dynagripa 1/2 Retractable (Pisau Cutter) | Rp83.900 |
| Kennedy Pisau Safety Retractable Quick Release | Rp279.900 |
| HEYCO Cutter Knife Safety (Pisau Cutter) | Rp159.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/jhP101547701-7.jpg)
/r2P102944974-3.jpg)

/huP105398642-1.jpg)

/P102036532-1.jpg)
/l5P104564761-2.jpg)
/P102036563-1.jpg)

/3gP105362124-1.jpg)

/2zP103688107-1.jpg)

/9fP110005339-1.jpg)
/9zP101000359-4.jpg)
/1jP104579055-2.jpg)
/egP110092520-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kerucut%20Jalan/Tali%20Tambang%20Safety/Non%20Brand%20Tali%20Prusik%203mm%20Panjang%2050yard/eiP116870522-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)