Beli box panel stainless di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Fort Stainless Steel Indoor Panel BoxDeskripsi:Pintu panel dilapisi full karet / foam polyutrethane gasket & talang air. Engsel pintu bisa dilepas, sehingga side pintu dapat ditukar ke sisi kanan/kiri. Sudah dilengkapi titik grounding yang terhubung body dan pintu panel. Panel Outdoor ukuran tinggi (H) full diluar Topi. Type panel pintu luar.atribut:
- IP Protection Degree: IP55
- Plate Thickness (mm): 1.2
- Material: Stainless Steel 304
- Fort Stainless Steel Outdoor Panel BoxDeskripsi:Pintu panel dilapisi full karet / foam polyutrethane gasket & talang air. Engsel pintu bisa dilepas, sehingga side pintu dapat ditukar ke sisi kanan/kiri. Sudah dilengkapi titik grounding yang terhubung body dan pintu panel. Panel Outdoor ukuran tinggi (H) full diluar Topi. Type panel pintu luar.atribut:
- IP Protection Degree: IP55
- Plate Thickness (mm): 1.2
- Material: Stainless Steel 304
- WEIDMULLER TB QL - stainless steel 400x300x200mmatribut:
- Height (mm): 400
- Height (inch): 15.748
- Depth (mm): 200
- Depth (inch): 7.874
- Size (mm): 400
- Width (inch): 11.811
- DV Kotak Panelatribut:
- Material: Steel
- Box Color: Grey (RAL 7032), Phospat Powder Coat
- Plate Colour: Orange (RAL 2000), Epoxy Polyester Powder Coat
- Product Content: Kunci Metal, Plat Loyang, Grounding Bolt, Engsel Flexible
- Protection Standard: IP65 & IK10
- MASKO Panel PlatDeskripsi:- Panel Box berkualitas- Panel box bahan dari plat besi- Tekstur permukaan box mirip kulit jeruk- Sudah termasuk dengan kunci pengaman box panelatribut:
- Index Protection: IP65
- Material: Plat Besi
- PANEL GRIDTECH Fuse Boxatribut:
- Dimensions (mm): 300x400x500
- WEIDMULLER TB QL - stainless steel 306x306x200mmatribut:
- Height (mm): 306
- Height (inch): 12.047
- Depth (mm): 200
- Depth (inch): 7.874
- Size (mm): 306
- Width (inch): 12.047
- Fort Metal Indoor Panel BoxDeskripsi:Pintu panel dilapisi full karet / foam polyutrethane gasket & talang air. Engsel pintu bisa dilepas, sehingga side pintu dapat ditukar ke sisi kanan/kiri. Dilengkapi lobang incoming yang sudah dilengkapi penutup dan seal karet. Sudah dilengkapi titik grounding yang terhubung body dan pintu panel. Panel Outdoor ukuran tinggi (H) full diluar Topi. Type panel pintu luar.atribut:
- IP Protection Degree: IP55
- Cat Powder Coating: RAL-7035
- Fort Box Panel Distribution Fiber Glass dengan Base Plate Bajaatribut:
- Material: Fiber Glass/SMC
- Temperature (°C): -40 to +120
- Protection : IP66
- Phoenix Contact Junction BoxDeskripsi:Junction box, material: Stainless steel, 316L/1.4404, surface resistance: brushed, silver, 1000 mmx1000 mmx300 mm, type of locking: Door with replaceable hinge, scope of supply - ATD: Door hinge with quarter turn locking, Mounting plate, Double-bit key, Fixing angle with mounting screws, M12 grounding bolts, affixed externally, Installation notes, Door hinge with quarter turn locking
- Hager Orion Plus GRP IP66/65 EnclosuresDeskripsi:Enciosure with plain door Made of glass reinforced polyester (GRP) Colour : RAL 7035 Body made out of one piece up to height 800mm IP 65 / door closed IEC60529 insulation class : II according to IEC 61140 These enclosures feature : - Plain door equipped with one or two locks with triangular 8mm centres, located out of the sealed area, gasket directly moulded on the door. - Studs in the back of the enclosure for mounting plate fastening Options: - Key lock - Wall fixing brackets - Plain or perforated monting plate - Equipment kits for modular devices Orion GRP enclosure plain door Orion GRP enclosure plain dooratribut:
- Color: RAL 7035
- Fort Metal Outdoor Panel BoxDeskripsi:Pintu panel dilapisi full karet / foam polyutrethane gasket & talang air. Engsel pintu bisa dilepas, sehingga side pintu dapat ditukar ke sisi kanan/kiri. Dilengkapi lobang incoming yang sudah dilengkapi penutup dan seal karet. Sudah dilengkapi titik grounding yang terhubung body dan pintu panel. Panel Outdoor ukuran tinggi (H) full diluar Topi. Type panel pintu luar.atribut:
- IP Protection Degree: IP55
- Cat Powder Coating: RAL-7035
- Uticon MCB Panel BoxDeskripsi:Kotak Panel MCB utk beberapa saklar pemutus MCB, Casing terbuat dari bahan polikarbonat yang tahan panas dan berdaya tahan tinggi, Terminal kontak kuningan, Instalasi kabel mudah dengan panel yang mudah dilepas dan terminal yang ditandai dengan jelas
- MASKO Panel Plat SuperDeskripsi:- Panel Box berkualitas- Bahan dari plat besi- Tekstur permukaan box mirip kulit jeruk- Sudah termasuk dengan kunci pengaman box panel- Dilengkapi dengan pelindung gasket karet sehingga mencegah air dan debu masuk dalam panel.atribut:
- Index Protection: IP65
- Material: Plat Besi
- TONATA Box Panel Listrik Indooratribut:
- Finishing: Powder Coated
- Material: Mild plat steel
- Thickness (mm): 0.5
- Fort Power Supply Output Tunggal 24V DCatribut:
- Output Voltage (V DC): 24
- TONATA Box Panel Listrik Outdoor dengan Topiatribut:
- Finishing: Powder Coated
- Material: Mild plat steel
- RS PRO Wall BoxDeskripsi:RS Pro IP69K Steel Wall BoxesBrought to you by RS Pro, a range of lockable steel wall mounted enclosures. Rated at IP69K, the level of protection provided by these boxes ensures the contents will be safely stored and protected. The door of the enclosure has a pull out hinge which allows it to be removed for easy access and due to the protection benefit, these wall boxes are suitable for various applications. All models are highly reliable and excellent quality.Are these wall boxes lockable?These particular boxes come with a standard key lock, for extra security and safety. Key locks are useful in various situations where the contents either need to be secured or only accessed by experienced individuals. As an example, they can be fixed to the exterior of ship decks to hold flare guns or life saving equipment.How much protection can these wall mount boxes provide?This entire range of boxes are rated at IP69K. All models are completely protected against any dust which may harm sensitive equipment, so no dirt or small particles will be able to enter the enclosure whilst sealed. The excellent protection rating also ensures complete water resistance and as a water proof box, they are protected from high pressure hot/cold water sprays at close range.If using this enclosure as a storage box, What is supplied?Each steel wall box comes standard with a galvanised steel chassis plate. Also included are brackets fixed to the box itself for simple and efficient wall mounting. It is recommended to inspect the surface before hand, to ensure it will be able to hold both a metal box and its contents.What is a wall box?Wall boxes are a type of enclosure which can be mounted to a wall, by brackets or into panel cut outs as an example. These types of boxes are used in various applications for storage of items or sensitive electrical equipment like wiring or circuit boards. The boxes have various ways of being covered, such as locking, screwed or simple latches. Regardless of the need, there will be the right RS Pro wall box at competitive prices to suit the requirements.atribut:
- Application: Electrical
- Body Material: 304 Stainless Steel
- Colour: Unpainted
- External Mounting Type: Bracket
- Fixing Kit: No
- Gland Plates: No
- Internal Mounting Type: Panel
- Standards Met: RoHS Compliant
- Transparent Door: No
Daftar Harga box panel stainless Terbaru March 2026
| Fort Stainless Steel Indoor Panel Box | Rp969.900 |
| Fort Stainless Steel Outdoor Panel Box | Rp1.499.900 |
| WEIDMULLER TB QL - stainless steel 400x300x200mm | Rp32.999.900 |
| DV Kotak Panel | Rp319.900 |
| MASKO Panel Plat | Rp279.900 |
| PANEL GRIDTECH Fuse Box | Rp9.999.900 |
| Legrand Atlantic Cabinet Metal | Rp4.299.900 |
| WEIDMULLER TB QL - stainless steel 306x306x200mm | Rp28.999.900 |
| Fort Metal Indoor Panel Box | Rp179.900 |
| Fort Box Panel Distribution Fiber Glass dengan Base Plate Baja | Rp709.900 |
Data diperbarui pada 18/03/2026 (Harga belum termasuk PPN)