Beli indicator lamp di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OMRON LED Lamp for Indicator Lampatribut:
- Type: Related products
- Light Source: LED lamp
- SUNLUX Indicator Lamp Pilot LED AD22 SeriesDeskripsi:Direct, with LED indicator.atribut:
- Type: AD22-22DS
- Voltage (V): AC 220
- Diameter (mm): 22
- HOOSEKI Indicator Lamp with LEDDeskripsi:The fire indicating lamp is an equipment to go twinkling,to show the position of a fire signal device and to becontrolled vby fire receiver terminal or a repeater whilea fire accident accured.atribut:
- Power Source (V): DC 24
- Alarm Current (mA): 100
- Ambient Temperature (°C): -10 to +55
- Material: Fire-Proof Plastics
- Dimensions (mm): Ø 92x58 (H)
- Color: Red
- OMRON Rocker Switch A8ADeskripsi:Heat generation is reduced by the unique leaf spring mechanism of the power supply rocker switch that emphasizes safety. The original forced opening mechanism enables contact opening even when contact welding is abnormal. Prepare neon illumination that can directly apply power supply voltage. Contact gap 3mm or more. A wide variety of caps and flanges are available. Acquired UL, CSA and VDE standards. Compliant with EN standards.atribut:
- Allowable Operating Speed (mm/s): 1 to 500
- Ambient Humidity (% RH): 45-85 or less
- Inrush Current (A): Up to 100 (100 ms or less)
- Insulation Resistance (MΩ): 100 or more (with DC500V mega)
- Mechanical Durability: 40,000 times or more
- PTI (Proof Tracking Index): 175
- Pollution Degree (Environment to Use): 2
- Protection Class: IP40
- Shock Resistance (m/s2): 500
- Shock Resistance Malfunction (m/s²): 300 (2 + malfunction + 1ms or less)
- Type of Illumination: Neon light
- Withstand Voltage (V/minute): Between terminals of the same polarity: 2000 AC 50/60 Hz Between live metal parts and ground: 4000 AC 50/60 Hz
- Autonics Ø22/25 Switches/Pilot Lights L2RR SeriesDeskripsi:22/25 mm Pilot LightsThe L2RR series Ø22/25 mm pilot lights are available in various head designs equipped with high luminance LEDs. The lights are available in various colors for use in diverse environment settings.
- Autonics Sensor Controllers High Performance PA10 SeriesDeskripsi:The PA10 series sensor controllers offer high performance control with various operation modes. The PA10 series features high-speed output response and convenient installation with both DIN rail and panel mount options. The PA10 series is available in general-purpose type, 2-channel type, and high performance type models.
- Fort Lampu Indikator Panel LED 22mmatribut:
- Diameter (mm): 22
- OMRON Osti Safety Switch 44506-4120 ER5018-021NEatribut:
- Family Type: ER
- Product Code: SL0A1302E
- Fuji Electric Pilot Light DR Seriesatribut:
- Light Type: LED
- Operator: Dome
- DV Pilot LampDeskripsi:Indicator Lamp. Anti Shatter.
- CIC Pilot Lamp with Frequency MeterDeskripsi:PILOT LAMP- Sangat cocok digunakan untuk elektrical control unit pada berbagai macam industri - Pemasangan, pengoperasian, dan pemeliharaan mudah- Dielectric strength: >2000 Vac for 1 minute - Power rating: 1P / 230 Vac / 50Hz
- Hella Lamp Stop-Tail Ledatribut:
- Wattage: 2W Rear, 9W Stop, 9W Indicator
- Voltage (V): 9-33V
- Body Color: Black
- Lens Color: Red/Yellow
- Dimensions (mm): 597x132x63
- Material: ABS, Polycarbonate
- Function : Stop Rear / Rear Indicator
- Mounting: Surface
- Protection : IP6K6 & IP6K7
- Autonics Indicator LightDeskripsi:LED Indicator
- OMRON Indicator Light M22Natribut:
- Protection Class: IP66
- Type: Illuminated
- Terminal Shape: Screw terminal
- Product Name: Indicator light
- Material: Resin
Daftar Harga indicator lamp Terbaru January 2026
| OMRON LED Lamp for Indicator Lamp | Rp109.900 |
| SUNLUX Indicator Lamp Pilot LED AD22 Series | Rp5.900 |
| HOOSEKI Indicator Lamp with LED | Rp85.900 |
| Hella Bohlam Signal | Rp4.900 |
| OMRON Rocker Switch A8A | Rp149.900 |
| Schneider Electric Harmony XB7 | Rp63.900 |
| Autonics Ø22/25 Switches/Pilot Lights L2RR Series | Rp20.900 |
| Autonics Sensor Controllers High Performance PA10 Series | Rp759.900 |
| Fort Lampu Indikator Panel LED 22mm | Rp7.900 |
| OMRON Osti Safety Switch 44506-4120 ER5018-021NE | Rp4.799.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)





















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/HOOSEKI%20Indicator%20Lamp%20with%20LED/ihP105386665-2.jpg)







%20Illuminated%20Rectangle%20M2P/n3P106902831-1.jpg)