Beli bosch table saw di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BOSCH Table Saw
    Mulai

    Rp5.099.900

    BOSCH Table Saw
    atribut:
    • Saw Blade Hole Diameter (mm): 30
    • K3L License: Yes
    • Saw Blade Diameter (mm): 254
  2. BOSCH Table Saw Router Portable
    Mulai

    Rp8.299.900

    BOSCH Table Saw Router Portable
    atribut:
    • UNSPSC: 27112707
  3. RYU Table Saw (Gergaji Meja)
    Mulai

    Rp1.199.900

    RYU Table Saw (Gergaji Meja)
    Deskripsi:
    Table saw dari RYU ukuran 8" dan 10". Barang berkualitas dan hemat listrik.Dapat digunakan untuk pemotongan kayu dan aluminium. Sudut potong dapat diatur hingga 45 Derajat.
  4. NRT-PRO Table Saw
    Mulai

    Rp929.900

    NRT-PRO Table Saw
    atribut:
    • Size (inch): 8
    • Power (W): 600.0
    • Voltage (V): 220
    • Frequency (Hz): 50
    • Table Dimensions (mm): 500x335
    • Revolution Per Minute (rpm): 2950
  5. DEWALT Table Saw
    Mulai

    Rp7.099.900

    DEWALT Table Saw
    Deskripsi:
    These corded portable table saws are attached to a rolling stand that can be used to move the table saw around a worksite. The table elevates the saw to working height.
  6. Makita Mesin Potong Kayu Meja
    Mulai

    Rp13.999.900

    Makita Mesin Potong Kayu Meja
    Deskripsi:
    Produk Mesin Potong Kayu Meja dari Makita ini memiliki kecepatan 3.4-3.8RPM, cocok untuk industri manufaktur, tukang kayu dan juga pemakaian sehari-hari
  7. TOTAL Table Saw
    Mulai

    Rp6.399.900

    TOTAL Table Saw
    Deskripsi:
    Voltase: 220-240V - 50Hz. Cutting Capacity: - 80mm (90°). - 55mm (45°). Work table size: 725x490mm. Extension table size (left & right): 440x125. Extension table size (rear): 460x125mm. Positive stops at 90° and 45°. 4 Feet Iron Flat Sturdy and Stable. Packed by carton box.
  8. Mesin HL Table Saw
    Mulai

    Rp979.900

    Mesin HL Table Saw
    atribut:
    • Rated Voltage (V/Hz): 220/50-60
  9. NRT-PRO Table Saw+Table Extension
    Mulai

    Rp2.399.900

    NRT-PRO Table Saw+Table Extension
    atribut:
    • Size (inch): 10
    • Rated Input Power (W): 1800
    • Blade Diameter (mm): 255
    • Table Dimensions (mm): 642x487
    • Table Extension (mm): 640x200
    • Bevel Cut (mm): 65 (45°)
    • Height Adjustable (mm): 0-85
    • Mitre & Bevel (°): 0-45
    • No Load Speed (rpm): 5000
    • Straight Cut (mm): 85 (90°)
  10. SUNLU Printer 3D
    Mulai

    Rp5.099.900

    SUNLU Printer 3D
    atribut:
    • Printing Accuracy (mm): ± 0.1
    • Heated Bed Temperature (°C): 100
    • Nozzle Temperature (°C): 260
    • Printing Speed (mm/s): 20-250
  11. KRISBOW Mesin Gergaji Potong Panel
    Mulai

    Rp149.999.900

    KRISBOW Mesin Gergaji Potong Panel
    atribut:
    • Motor Power (V/Hz/W): 380/ 50/ 4000
    • Motor Power (Scoring) (V/Hz/W): 380/ 50/ 750
    • Circular Saw Bore (mm): Ø30
    • Circular Saw Speed (rpm): 6000
    • Scoring Saw Size (mm): 120
    • Blade Tilt (°): 45-90
    • Circular Saw Size (mm): Ø300
    • Dimensions (mm): 3250x3150x900
    • Max. Thickness Workpiece 45° (mm): 55
    • Max. Thickness Workpiece 90° (mm): 95
    • Scoring Saw Bore (mm): 20
    • Scoring Saw Speed (rpm): 8000
    • Sliding Table Size (mm): 3200
  12. DEWALT Corded Portable Table Saw
    Mulai

    Rp17.999.900

    DEWALT Corded Portable Table Saw
    Deskripsi:
    Benchtop corded portable saws are placed on a table top, stand, or other elevated surface for use. They have a small footprint that allows them to be moved or transported.
    atribut:
    • UNSPSC: 27112709
    • Arbor Size (inch): 5/8
    • Automatic Blade Safety Retraction: No
    • Bevel Angle Range: -2° to 47°
    • Blade Diameter (inch): 8.25
    • Current (A): 15A
    • Dust Collection Port Size (inch): 2 1/2
    • Dust Management: No
    • Max. Cut Width Right of Blade (inch): 24
    • Max. Cutting Depth @ 0 Deg. (inch): 2 1/2
    • Max. Cutting Depth @ 45 Deg. (inch): 1 3/4
    • Maximum Blade Speed (rpm): 5800
    • Overall Height (inch): 13
    • Overall Length (inch): 22 3/4
    • Power Source: Corded
    • Stand Type: None
    • Table Saw Type: Portable
    • Variable Speed: No
    • Voltage (V): 120 (AC)
  13. WATERHOG Forklift Mat Charcoal
    Mulai

    Rp5.699.900

    WATERHOG Forklift Mat Charcoal
    atribut:
    • Size (ft): 4x6
    • UNSPSC: 31160000
  14. SATA Selfsuction Air-Hydro Blind Riveter
    Mulai

    Rp4.799.900

    SATA Selfsuction Air-Hydro Blind Riveter
    Deskripsi:
    02715 Enhanced Self-priming Pneumatic Hydraulic Rivet Gun Ø4.8 Product Introduction ● Self-priming design. It can automatically suck the rivet into the gun nozzle, and the rivet rod will automatically suck it into the nail collection bottle after pulling the rivet. ● Precision cast aluminum cylinder, high strength, not easy to damage. ● Anti-slip rubber pad design to prevent accidental machine tipping and sliding.1. Bolt tightening capacity refers to bolts with strength grade 12.9 as specified in DIN 267.2. Noise level refers to the A-level sound pressure level.3. Operating air pressure refers to the real-time dynamic air pressure measured at the air inlet of the product when the product is idling.4. Operating torque refers to the actual cumulative torque output after 5 seconds of forward rotation at the operating air pressure.5. Maximum reverse torque refers to the actual cumulative torque output after 15 seconds of reverse rotation at the operating air pressure.
    atribut:
    • Minimum Tracheal Inner Diameter (mm): 8
    • Noise Level (dBa): 80
    • Working Air Pressure (kgf/cm²): 5~7
  15. BOSCH Orbital Sander (Mesin Amplas Orbital)
    Mulai

    Rp709.900

  16. TOLSEN Table Saw
    Mulai

    Rp3.099.900

    TOLSEN Table Saw
    Deskripsi:
    - Sheet metal table top- Extension Table Size(left/right):630X190mm- Extension Tabe Size(rear):250x540mmAccessories - 1pc Miter gauge- 1pc safety cover- 1pc Rip fence- 1pc Push stick- 1pc saw blade (254xØ30X2.8mm)- 1pc hex key- 1pc spindle nut wrench- 1pc open ended spanner for bracket screw- Packing: carton box with color label
    atribut:
    • Rated Voltage (V): 230
    • Frequency (Hz): 50
    • Input Power (W): 1500
    • Blade Size (mm): Ø254 (10inch) xØ30×2.8
    • Blade Tilting Range (°): 0-45
    • Main Table Size (mm): 546x630
    • Maximum Cutting Capacity (mm): 85@90°, 60@45°
    • No Load Speed (rpm): 4500
  17. POWERMATIC Table Saw
    Mulai

    Rp279.999.900

    POWERMATIC Table Saw
    Deskripsi:
    Standard cabinet table saws keep their blade edge extended above the table, requiring extra caution to avoid injuries.
  18. KRISBOW Mesin Amplas Duduk
    Mulai

    Rp21.999.900

    KRISBOW Mesin Amplas Duduk
    atribut:
    • Motor (V/Hz/W): 220/50/1500
    • Max. Sanding Width (mm): 405
    • Max. Workpiece Heigth (mm): 130
    • Maximum Sanding Depth (mm): 5
    • Drum Rotation Speed (rpm): 1440
    • Drum Size (mm): 132x410
    • Dimensions (mm): 1030x1000x1030
    • Dust Port Diameter (mm): 100
  19. RYU Miter Saw Sliding (Mesin Gergaji Bundar)
    Mulai

    Rp2.199.900

Daftar Harga bosch table saw Terbaru October 2026
BOSCH Table SawRp5.099.900
BOSCH Table Saw Router PortableRp8.299.900
RYU Table Saw (Gergaji Meja)Rp1.199.900
NRT-PRO Table SawRp929.900
DEWALT Table SawRp7.099.900
Makita Mesin Potong Kayu MejaRp13.999.900
TOTAL Table SawRp6.399.900
Mesin HL Table SawRp979.900
NRT-PRO Table Saw+Table ExtensionRp2.399.900
SUNLU Printer 3DRp5.099.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)