SK11 table saw 255mm

Sebelum PPN:
Rp7.299.900
Spesifikasi
Current (A)15
Dimensions (Width W x Depth D) (mm)Table: 1000 x 570 (when the table is extended)
Dimensions, Width W x Height H x Depth D (mm)Aircraft: 720 x 470 x 640
Frequency (Hz)50-60
Mass (kg)16.5
Power Consumption (W)1470
Rated Usage Time (minute)30
Rotation Speed (rpm)4000
Type of InsulationDouble insulation method
Voltage (V)Single-phase 100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This table saw has a larger table size than conventional products and can be extended further.
By connecting a dust collector to the rear of the main unit, chips generated during work can be absorbed.
Comes with a stand that allows you to work in a comfortable position.
Comes with a safety cover that moves in conjunction with the lifting and lowering of the saw blade.
The cutting angle can be adjusted between 45 and 90 degrees by simply turning the handle.
Accessories can be attached and stored on the outer periphery of the main unit.
Cutting wood.

Ulasan Produk

Tidak ada ulasan