Beli table saw di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RYU Table Saw (Gergaji Meja)
    Mulai

    Rp1.199.900

    RYU Table Saw (Gergaji Meja)
    Deskripsi:
    Table saw dari RYU ukuran 8" dan 10". Barang berkualitas dan hemat listrik.Dapat digunakan untuk pemotongan kayu dan aluminium. Sudut potong dapat diatur hingga 45 Derajat.
  2. DEWALT Table Saw
    Mulai

    Rp7.099.900

    DEWALT Table Saw
    Deskripsi:
    These corded portable table saws are attached to a rolling stand that can be used to move the table saw around a worksite. The table elevates the saw to working height.
  3. BOSCH Table Saw
    Mulai

    Rp5.099.900

    BOSCH Table Saw
    atribut:
    • Saw Blade Hole Diameter (mm): 30
    • K3L License: Yes
    • Saw Blade Diameter (mm): 254
  4. BOSCH Table Saw Router Portable
    Mulai

    Rp8.299.900

    BOSCH Table Saw Router Portable
    atribut:
    • UNSPSC: 27112707
  5. NRT-PRO Table Saw
    Mulai

    Rp929.900

    NRT-PRO Table Saw
    atribut:
    • Size (inch): 8
    • Power (W): 600.0
    • Voltage (V): 220
    • Frequency (Hz): 50
    • Table Dimensions (mm): 500x335
    • Revolution Per Minute (rpm): 2950
  6. Mesin HL Table Saw
    Mulai

    Rp979.900

    Mesin HL Table Saw
    atribut:
    • Rated Voltage (V/Hz): 220/50-60
  7. TOTAL Table Saw
    Mulai

    Rp6.399.900

    TOTAL Table Saw
    Deskripsi:
    Voltase: 220-240V - 50Hz. Cutting Capacity: - 80mm (90°). - 55mm (45°). Work table size: 725x490mm. Extension table size (left & right): 440x125. Extension table size (rear): 460x125mm. Positive stops at 90° and 45°. 4 Feet Iron Flat Sturdy and Stable. Packed by carton box.
  8. DEWALT Corded Portable Table Saw
    Mulai

    Rp17.999.900

    DEWALT Corded Portable Table Saw
    Deskripsi:
    Benchtop corded portable saws are placed on a table top, stand, or other elevated surface for use. They have a small footprint that allows them to be moved or transported.
    atribut:
    • UNSPSC: 27112709
    • Arbor Size (inch): 5/8
    • Automatic Blade Safety Retraction: No
    • Bevel Angle Range: -2° to 47°
    • Blade Diameter (inch): 8.25
    • Current (A): 15A
    • Dust Collection Port Size (inch): 2 1/2
    • Dust Management: No
    • Max. Cut Width Right of Blade (inch): 24
    • Max. Cutting Depth @ 0 Deg. (inch): 2 1/2
    • Max. Cutting Depth @ 45 Deg. (inch): 1 3/4
    • Maximum Blade Speed (rpm): 5800
    • Overall Height (inch): 13
    • Overall Length (inch): 22 3/4
    • Power Source: Corded
    • Stand Type: None
    • Table Saw Type: Portable
    • Variable Speed: No
    • Voltage (V): 120 (AC)
  9. Makita Mesin Potong Kayu Meja
    Mulai

    Rp13.999.900

    Makita Mesin Potong Kayu Meja
    Deskripsi:
    Produk Mesin Potong Kayu Meja dari Makita ini memiliki kecepatan 3.4-3.8RPM, cocok untuk industri manufaktur, tukang kayu dan juga pemakaian sehari-hari
  10. TOLSEN Table Saw
    Mulai

    Rp3.099.900

    TOLSEN Table Saw
    Deskripsi:
    - Sheet metal table top- Extension Table Size(left/right):630X190mm- Extension Tabe Size(rear):250x540mmAccessories - 1pc Miter gauge- 1pc safety cover- 1pc Rip fence- 1pc Push stick- 1pc saw blade (254xØ30X2.8mm)- 1pc hex key- 1pc spindle nut wrench- 1pc open ended spanner for bracket screw- Packing: carton box with color label
    atribut:
    • Rated Voltage (V): 230
    • Frequency (Hz): 50
    • Input Power (W): 1500
    • Blade Size (mm): Ø254 (10inch) xØ30×2.8
    • Blade Tilting Range (°): 0-45
    • Main Table Size (mm): 546x630
    • Maximum Cutting Capacity (mm): 85@90°, 60@45°
    • No Load Speed (rpm): 4500
  11. POWERMATIC Table Saw
    Mulai

    Rp279.999.900

    POWERMATIC Table Saw
    Deskripsi:
    Standard cabinet table saws keep their blade edge extended above the table, requiring extra caution to avoid injuries.
  12. KRISBOW Mesin Amplas Duduk
    Mulai

    Rp21.999.900

    KRISBOW Mesin Amplas Duduk
    atribut:
    • Motor (V/Hz/W): 220/50/1500
    • Max. Sanding Width (mm): 405
    • Max. Workpiece Heigth (mm): 130
    • Maximum Sanding Depth (mm): 5
    • Drum Rotation Speed (rpm): 1440
    • Drum Size (mm): 132x410
    • Dimensions (mm): 1030x1000x1030
    • Dust Port Diameter (mm): 100
  13. KRISBOW Mesin Gergaji Potong Panel
    Mulai

    Rp149.999.900

    KRISBOW Mesin Gergaji Potong Panel
    atribut:
    • Motor Power (V/Hz/W): 380/ 50/ 4000
    • Motor Power (Scoring) (V/Hz/W): 380/ 50/ 750
    • Circular Saw Bore (mm): Ø30
    • Circular Saw Speed (rpm): 6000
    • Scoring Saw Size (mm): 120
    • Blade Tilt (°): 45-90
    • Circular Saw Size (mm): Ø300
    • Dimensions (mm): 3250x3150x900
    • Max. Thickness Workpiece 45° (mm): 55
    • Max. Thickness Workpiece 90° (mm): 95
    • Scoring Saw Bore (mm): 20
    • Scoring Saw Speed (rpm): 8000
    • Sliding Table Size (mm): 3200
  14. RYU Miter Saw Sliding (Mesin Gergaji Bundar)
    Mulai

    Rp2.199.900

  15. Jason Eye Hook (Kait Crane / Pengait Kargo)
    Mulai

    Rp27.900

    Jason Eye Hook (Kait Crane / Pengait Kargo)
    Deskripsi:
    Heavy dutyAlloy steel material
    atribut:
    • Material: Alloy Steel
  16. BOSCH Table Saw Accessories
    Mulai

    Rp509.900

    BOSCH Table Saw Accessories
    Deskripsi:
    Dado inserts replace the throat plate when stacked dado blades are used on a table saw. Inserts with a solid surface allow the worker to custom cut the width, which reduces splintering.
  17. DIABLO Circular Saw Blade
    Mulai

    Rp359.900

    DIABLO Circular Saw Blade
    Deskripsi:
    These circular saw blades have a stabilized plate and carbide-tipped teeth for cutting stainless steel without wearing down and dulling blade teeth.
    atribut:
    • UNSPSC: 27112802
    • Arbor Shape: Round
    • Arbor Size (inch): 5/8
    • Tip Material: Carbide Tipped
  18. STANLEY Cordless Drill Driver (Mesin Bor Baterai)
    Mulai

    Rp1.199.900

  19. TOSITA Table Saw
    Mulai

    Rp1.499.900

Daftar Harga table saw Terbaru October 2026
RYU Table Saw (Gergaji Meja)Rp1.199.900
DEWALT Table SawRp7.099.900
BOSCH Table SawRp5.099.900
BOSCH Table Saw Router PortableRp8.299.900
NRT-PRO Table SawRp929.900
Mesin HL Table SawRp979.900
TOTAL Table SawRp6.399.900
DEWALT Corded Portable Table SawRp17.999.900
Makita Mesin Potong Kayu MejaRp13.999.900
TOLSEN Table SawRp3.099.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)