Beli table saw krisbow di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Mesin Gergaji Mejaatribut:
- Motor (V/Hz/W): 220/50/2200
- Circular Saw Size (mm(“)): Ø 300 (12)
- Circular Saw Bore (mm): Ø 30
- Circular Saw Speed (rpm): 2800
- Max. Thickness Workpiece 90° (mm): 85
- Max. Thickness Workpiece 45° (mm): 60
- Blade Tilt (°): 45-90
- Dimensions (mm): 1100x1150x1150
- Table Height (mm): 800
- Table Size (mm): 800x550
- KRISBOW Mesin Gergaji Potong Panelatribut:
- Motor Power (V/Hz/W): 380/ 50/ 4000
- Motor Power (Scoring) (V/Hz/W): 380/ 50/ 750
- Circular Saw Bore (mm): Ø30
- Circular Saw Speed (rpm): 6000
- Scoring Saw Size (mm): 120
- Blade Tilt (°): 45-90
- Circular Saw Size (mm): Ø300
- Dimensions (mm): 3250x3150x900
- Max. Thickness Workpiece 45° (mm): 55
- Max. Thickness Workpiece 90° (mm): 95
- Scoring Saw Bore (mm): 20
- Scoring Saw Speed (rpm): 8000
- Sliding Table Size (mm): 3200
- RYU Table Saw (Gergaji Meja)Deskripsi:Table saw dari RYU ukuran 8" dan 10". Barang berkualitas dan hemat listrik.Dapat digunakan untuk pemotongan kayu dan aluminium. Sudut potong dapat diatur hingga 45 Derajat.
- KRISBOW Mesin Serut Kayuatribut:
- Thicknessing Table Size (mm): 310 x 600
- Cutter Block Diameter (mm): 75
- Cutter Block Speed (rpm): 2900
- Cutting Knife (pcs): 3
- Dimensions (mm): 1300x580x960
- Fence Tilt (°): 0-45
- Max. Depth of Cut (mm): 2.5
- Max. Thicknessing Height (mm): 180
- Max. Thicknessing Width (mm): 310
- Max. Width Workpiece (mm (inch)): 310 (12)
- Motor (V/Hz/W): 380/ 50/ 2200
- Planing Table Size (mm): Planing Table Size (mm)
- DEWALT Table SawDeskripsi:These corded portable table saws are attached to a rolling stand that can be used to move the table saw around a worksite. The table elevates the saw to working height.
- Makita Mesin Potong Kayu MejaDeskripsi:Produk Mesin Potong Kayu Meja dari Makita ini memiliki kecepatan 3.4-3.8RPM, cocok untuk industri manufaktur, tukang kayu dan juga pemakaian sehari-hari
- BOSCH Table Sawatribut:
- Saw Blade Hole Diameter (mm): 30
- K3L License: Yes
- Saw Blade Diameter (mm): 254
- TOTAL Table SawDeskripsi:Voltase: 220-240V - 50Hz. Cutting Capacity: - 80mm (90°). - 55mm (45°). Work table size: 725x490mm. Extension table size (left & right): 440x125. Extension table size (rear): 460x125mm. Positive stops at 90° and 45°. 4 Feet Iron Flat Sturdy and Stable. Packed by carton box.
- METABO Table SawDeskripsi:-Extremely light table saw with trolley function for more mobility on the construction site -Integrated stand made from stable die-cast aluminium (patented): unfolded in a matter of seconds with secure stand -Very compact with folded stand for comfortable transport and space-saving storage -Second working height for working near ground level -Anti-twist tubular frame construction for highest demands on the building site and during installations -Cables and all add-on components for transport can be stored on the casing -Powerful motor with electronic overload protection -Motor brake for quick stop of the saw blade in 3 seconds -Restart protection: prevents unintentional start-up after power supply interruption -Soft start for long service life of motor and drive -Precise parallel guide with double clamping and quick fastening -Precise saw blade inclination via gear guide -Automatic resetting to 0-45 degrees after undercuts -Easy saw blade change with spindle lock -Splitting wedge can be lowered without tools for hidden cuts and transport -Precise, extendable table width extension for extra large working surfacesatribut:
- Rated Input Power (W): 2000
- Saw Blade Size (mm): 254x30
- No Load Speed (rpm): 4200
- Makita Mesin Gergaji Mejaatribut:
- Continuous Rating Input (W): 1650
- Max Cutting Capacity 90° (mm): 91(3-9/16\")
- Max Cutting Capacity 45° (mm): 63(2-1/2\")
- Blade Diameter (mm): 255(10\")
- Dimensions (L x W x H) (mm): 560x686x308 (22\"x27\"x12-1/8\")
- Net Weight (kg): 17.8 - 18.9 (39.2 - 41.7 lbs.)
- No Load Speed (rpm): 4600
- Power Supply Cord (m): 2.5(8.2 ft)
- WISON Mesin Planner (Mesin Serut)atribut:
- Feedling Speed per minute: 10.2
- Max Planning Depth (mm): 4
- Max Planning Width (mm): 400
- Motor Power (HP): 3
- Thickness of Workpiece (mm): 150
- Spindle Speed (rpm): 5270
- KRISBOW Mesin BubutDeskripsi:KRISBOW menghadirkan Mesin Bubut dan saat ini tersedia di monotaro.id untuk menunjang kebutuhan Industri anda.atribut:
- Distance Between Center (mm): 1000
- MILWAUKEE Panel SawDeskripsi:Panel saws have a circular saw mounted on a track for cutting sheet goods and large stock. A stand supports the workpiece as the saw is moved through the workpiece to make cross cuts and rip cuts.atribut:
- Voltage (V): 120 AC
- Power Source: Corded
- Cord Length (ft): 20
- Current (A): 15
- Blade Diameter (inch): 8.25
- Arbor Size (inch): 5/8
- Arbor Shape: Round
- Bevel Angle Range (°): 0
- Cutting Direction: Vertical
- Cutting Height (inch): 50
- Cutting Thickness (inch): 1 3/4
- Horsepower (HP): 3.3
- Max. Cutting Depth @ 0 Deg. (inch): 1 3/4
- Maximum Blade Speed (rpm): 5800
- Overall Height (inch): 70
- Overall Length (inch): 60
- Panel Saw Type: Saw
- Phase: Single
- Series: 6480
- Makita Angle Grinder (Mesin Gerinda Tangan)Deskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
- NRT-PRO Table Sawatribut:
- Size (inch): 8
- Power (W): 600.0
- Voltage (V): 220
- Frequency (Hz): 50
- Table Dimensions (mm): 500x335
- Revolution Per Minute (rpm): 2950
- KRISBOW Mesin Gergaji Mejaatribut:
- Motor Power (V/Hz/W): 220/50/1500
- Circular Saw Bore (mm): Ø 30
- Circular Saw Speed (rpm): 4500
- Max. Width Workpiece (to cut) (mm): 180
- Max. Width Workpiece (to rip) (mm): 210
- Blade Tilt (°): 45-90
- Circular Saw Size (mm): Ø 254 (40T)
- Dimensions (mm): 800x850x900
- Extention Table (Left/Right) (mm): 638x150
- Main Table Size (mm): 638x430
- Max. Cutting 45° (mm): 55
- Max. Cutting 90° (mm): 80
- KRISBOW Mesin Gergaji PitaDeskripsi:Produk ini sangat diandalkan untuk pemotongan yang berkelanjutan dan memerlukan pemotongan dengan material yang sangat banyak. Mesin bandsaw ini sering digunakan di industri, pabrik atau bengkel.
Daftar Harga table saw krisbow Terbaru October 2026
| KRISBOW Mesin Gergaji Meja | Rp9.899.900 |
| KRISBOW Mesin Gergaji Potong Panel | Rp149.999.900 |
| RYU Table Saw (Gergaji Meja) | Rp1.199.900 |
| KRISBOW Mesin Serut Kayu | Rp31.999.900 |
| DEWALT Table Saw | Rp7.099.900 |
| Makita Mesin Potong Kayu Meja | Rp13.999.900 |
| BOSCH Table Saw | Rp5.099.900 |
| TOTAL Table Saw | Rp6.399.900 |
| FIRMAN Generator Diesel Silent Type (Genset Diesel) | Rp98.999.900 |
| METABO Table Saw | Rp26.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)





















































































































































/hlP103684633-1.jpg)





/P102540280-1.jpg)


/P101005203-1.jpg)


/P101578446-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)