Beli bolt and nut di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro.id Hex Bolt Nut Carbon Steel (Baut Mur Hexagonal)Deskripsi:HEX BOLT + NUT GRADE 8.8M12 X 100- 1 Set (BAUT + MUR)- Diameter Badan 12 MM- Panjang 100 MM / 10 CM- Kepala Baut + Mur Kunci Pas 19- Material Carbon Steel (Baja) Grade 8.8- Finishing Blackatribut:
- Material: Carbon Steel Grade 8.8
- Finishing: Black
- THE Hex Bolt Nut 304 Stainless UNC Half Thread Screw (Baut Mur Hexagonal)atribut:
- Thread Type: Half Drat
- Thread Size: T18
- Grade: 304(A2)
- Material: Stainless Steel
- THE Hex Bolt Nut Stainless Steel 316 (Baut Mur Hexagonal)Deskripsi:Baut Mur Putih dari THE ini memiliki ukuran dari M6-M12 dan cocok untuk industri perbengkelan, otomotif,manufakturing, dllatribut:
- Drat Type: Full drat
- Material: SS 316
- RS PRO Stainless Steel Screw/Bolt & Nut KitDeskripsi:RS Pro A2 Stainless Steel Hexagon Head Screw & Nut KitFrom the trusted RS PRO brand, these stainless steel hexagon set screws and nuts are a highly versatile solution to fastening applications. Able to be adjusted with either a spanner or torque wrench with appropriate socket bits, they present an easy to access fastener head that can be manipulated at multiple angles. They are constructed from A2 stainless steel which means they have excellent resistance to wear and tear and can even be safely used in food production applications.This RS Pro kit contains A2 18//8 (percentage of chromium and nickel) stainless steel ISO Metric screws and nuts. This kit contains a total of 624 pieces. A2 grade stainless steel, offers excellent corrosion resistance, cleanability and the ability to handle extremely low and high temperatures. Stainless steel's resistance to corrosion, staining and low maintenance make it an ideal material for this screw, bolt and nut kit.Hex set screws are fully threaded and can be used with a nut or in a tapped hole. The bolts are tightened with a wrench, and are usually used with appropriate hex nuts and washers.ApplicationsDue to their versatility, hex screws and nuts are used in many applications where two materials need to be joined together. They can be used in; • Construction• Machine repairs• Outdoor furniture• DIY projectsatribut:
- Drive Type: Hex
- Finish: Plain
- Head Shape: Hex
- Material: Stainless Steel
- Number of Pieces: 624
- Nut Type: Hex
- Screw/Bolt Length Longest (mm): 50
- Screw/Bolt Length Shortest (mm): 20
- Screw/Bolt Type: Set Screw
- Screw/Bolts Length (mm): 20-50
- Thread Size: M10, M12, M6, M8
- monotaro.id Hex Bolt High Tensile HOTDIP Galvanized Steel Bolt Nut 8.8 HDG Set Half Thread Flat Plate with Small Pack Ring Spring (Baut Hexagonal)atribut:
- Material: Baja 8.8
- Drat Type: Half Drat
- Surface Treatment: HOTDIP Galvanis/HDG
- THE Hex Bolt Nut Stainless Steel 304 (Baut Mur Hexagonal)Deskripsi:Baut Mur dari THE ini memiliki variasi ukuran dari M3-M24 dan cocok untuk industri perbengkelan, otomotif,manufakturing, dllatribut:
- Drat Type: Full drat
- Material: SS 304
- SMT Hex Bolt Nut SUS304 (Baut Mur Hexagonal)Deskripsi:Baut Heksagonal dari SMT ini memiliki ukran M4-M24 dan cocok untuk industri perbengkelan, otomotif,manufakturing, dllatribut:
- Head: Hex
- Material: SUS304
- Type: Slotted
- Drat Type: Full drat
- SUCA Warehouse Rack Package (Rak Gudang)Deskripsi:Paket + papan MDF 9mmatribut:
- MDF Board Overlay (mm): 9
- TRUSCO Bolt & Nut Set for Assembly (Baut Set)Deskripsi:-Easy to assemble since bolts are carriage type.-1 each of per bolt, nut and flat washeratribut:
- Compatible: For connection
- Screw Size: M6x20
- HALLOWELL Locker Sloping Top (Loker)atribut:
- UNSPSC: 56101520
- HHH 3-spikes Bucket Bolt Nutatribut:
- Base Width (mm): 32
- Body Width (mm): 32
- Height (mm): 35
- Material: Steel
- Overall Length (mm): 32
- Thread Size: M10
- RS PRO Hex Bolt Nut Kit (Baut Mur Hexagonal)Deskripsi:RS PRO A2 Stainless Steel Hex Head Nuts and Bolts KitFrom the trusted RS PRO brand, these stainless steel hexagon bolts and nuts are a highly versatile solution to fastening applications. Able to be adjusted with either a spanner or torque wrench with appropriate socket bits, they present an easy to access fastener head that can be manipulated at multiple angles. They are constructed from A2 stainless steel which means they have excellent resistance to wear and tear and can even be safely used in food production applications.The kit contains various sizes, and is supplied in a handy carry case and divider.ApplicationsDue to their versatility, hex bolts and nuts are used in many applications where two materials need to be joined together. They can be used in;• Construction• Machine repairs• Outdoor furniture• DIY projectsatribut:
- Drive Type: Hex
- Finish: Plain
- Head Shape: Hex
- Material: Stainless Steel
- Number of Pieces: 395
- Nut Type: Hex
- Screw/Bolt Length Longest (mm): 100
- Screw/Bolt Length Shortest (mm): 35
- Screw/Bolt Type: Hex Bolt
- Screw/Bolts Length (mm): 35-100
- Stainless Steel Type: A2 304
- Thread Size: M10, M12, M8
- monotaro.id Hex Bolt Nut Steel 8.8 Metric Full Thread (Baut Mur Hexagonal)Deskripsi:Baut Mur Baja set dari Monotaro.id ini memiliki ukuran dari M6-M24 biasanya digunakan di semua perusahaan manufakturatribut:
- Material: Baja 8.8
- Treatment Surface: Heat-treated Steel
- Drat Type: Full drat
- TRUSCO Bolt nut capatribut:
- Material: L.D. polyethylene (PE)
- Number of units in pack: 10 units
- Purpose of Use: To prevent injuries and rust prevention in the bolt nut part.
- HILTI Anchor Stud (Baut Angkur)Deskripsi:Applications- All safety-relevant fastenings in cracked and uncracked concrete- All safety-relevant fastenings in seismic loading conditions, category C1 for non-structural elements and category C2 for structural elementsPackage content- 1x Stud anchor HST3 M10x90 30/10 assyatribut:
- Head configuration: Externally threaded
- PROFIS Software: Yes
- monotaro.id Hex Bolt Nut Small Pack Full Thread White (Baut Mur Hexagonal)atribut:
- Drat Type: Full drat
- DV Crimp Terminal SC Copper Lug (Skun Tembaga)atribut:
- Material: 99.95% copper, coated by galvanized zinc
Daftar Harga bolt and nut Terbaru October 2026
| monotaro.id Hex Bolt Nut Carbon Steel (Baut Mur Hexagonal) | Rp6.900 |
| THE Hex Bolt Nut 304 Stainless UNC Half Thread Screw (Baut Mur Hexagonal) | Rp8.900 |
| THE Hex Bolt Nut Stainless Steel 316 (Baut Mur Hexagonal) | Rp45.900 |
| DESCO Antistatic Wrist Strap (Gelang Anti Statis) | Rp379.900 |
| RS PRO Stainless Steel Screw/Bolt & Nut Kit | Rp8.999.900 |
| monotaro.id Hex Bolt High Tensile HOTDIP Galvanized Steel Bolt Nut 8.8 HDG Set Half Thread Flat Plate with Small Pack Ring Spring (Baut Hexagonal) | Rp38.900 |
| THE Hex Bolt Nut Stainless Steel 304 (Baut Mur Hexagonal) | Rp14.900 |
| SMT Hex Bolt Nut SUS304 (Baut Mur Hexagonal) | Rp26.900 |
| SUCA Warehouse Rack Package (Rak Gudang) | Rp1.099.900 |
| TRUSCO Bolt & Nut Set for Assembly (Baut Set) | Rp7.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/f5P108160545-3.jpg)
/piP106805918-1.jpg)
/fwP104629572-1.jpg)
/8xP111445321-1.jpg)

/cxP105641465-3.jpg)
/cgP104629448-1.jpg)
/8yP102893322-2.jpg)
/i3P109112651-1.jpg)
/P102346392-1.jpg)
/21P105659073-3.jpg)
/odP111623877-1.jpg)

/1mP112229058-1.jpg)
/khP105656737-1.jpg)

/7nP104885275-1.jpg)
/94P105658328-3.jpg)
/miP105168810-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)