Sebelum PPN:
Rp8.999.900 - Rp12.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Drive Type | Hex |
|---|---|
| Finish | Plain |
| Head Shape | Hex |
| Material | Stainless Steel |
| Number of Pieces | 624 |
| Nut Type | Hex |
| Screw/Bolt Length Longest (mm) | 50 |
| Screw/Bolt Length Shortest (mm) | 20 |
| Screw/Bolt Type | Set Screw |
| Screw/Bolts Length (mm) | 20-50 |
| Thread Size | M10, M12, M6, M8 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS Pro A2 Stainless Steel Hexagon Head Screw & Nut Kit
From the trusted RS PRO brand, these stainless steel hexagon set screws and nuts are a highly versatile solution to fastening applications. Able to be adjusted with either a spanner or torque wrench with appropriate socket bits, they present an easy to access fastener head that can be manipulated at multiple angles. They are constructed from A2 stainless steel which means they have excellent resistance to wear and tear and can even be safely used in food production applications.
This RS Pro kit contains A2 18//8 (percentage of chromium and nickel) stainless steel ISO Metric screws and nuts. This kit contains a total of 624 pieces. A2 grade stainless steel, offers excellent corrosion resistance, cleanability and the ability to handle extremely low and high temperatures. Stainless steel's resistance to corrosion, staining and low maintenance make it an ideal material for this screw, bolt and nut kit.
Hex set screws are fully threaded and can be used with a nut or in a tapped hole. The bolts are tightened with a wrench, and are usually used with appropriate hex nuts and washers.
Applications
Due to their versatility, hex screws and nuts are used in many applications where two materials need to be joined together. They can be used in;
• Construction
• Machine repairs
• Outdoor furniture
• DIY projects
From the trusted RS PRO brand, these stainless steel hexagon set screws and nuts are a highly versatile solution to fastening applications. Able to be adjusted with either a spanner or torque wrench with appropriate socket bits, they present an easy to access fastener head that can be manipulated at multiple angles. They are constructed from A2 stainless steel which means they have excellent resistance to wear and tear and can even be safely used in food production applications.
This RS Pro kit contains A2 18//8 (percentage of chromium and nickel) stainless steel ISO Metric screws and nuts. This kit contains a total of 624 pieces. A2 grade stainless steel, offers excellent corrosion resistance, cleanability and the ability to handle extremely low and high temperatures. Stainless steel's resistance to corrosion, staining and low maintenance make it an ideal material for this screw, bolt and nut kit.
Hex set screws are fully threaded and can be used with a nut or in a tapped hole. The bolts are tightened with a wrench, and are usually used with appropriate hex nuts and washers.
Applications
Due to their versatility, hex screws and nuts are used in many applications where two materials need to be joined together. They can be used in;
• Construction
• Machine repairs
• Outdoor furniture
• DIY projects
Feature
Features and Benefits• Supplied in compartmentalized carry case
• Resistant to corrosion, chemicals and heat up to 850°C
• Suitable for use in food, medical, chemical, electronic & construction applications
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
