Spesifikasi
| Drive Type | Hex |
|---|---|
| Finish | Plain |
| Head Shape | Hex |
| Material | Stainless Steel |
| Number of Pieces | 395 |
| Nut Type | Hex |
| Screw/Bolt Length Longest (mm) | 100 |
| Screw/Bolt Length Shortest (mm) | 35 |
| Screw/Bolt Type | Hex Bolt |
| Screw/Bolts Length (mm) | 35-100 |
| Stainless Steel Type | A2 304 |
| Thread Size | M10, M12, M8 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO A2 Stainless Steel Hex Head Nuts and Bolts Kit
From the trusted RS PRO brand, these stainless steel hexagon bolts and nuts are a highly versatile solution to fastening applications. Able to be adjusted with either a spanner or torque wrench with appropriate socket bits, they present an easy to access fastener head that can be manipulated at multiple angles. They are constructed from A2 stainless steel which means they have excellent resistance to wear and tear and can even be safely used in food production applications.
The kit contains various sizes, and is supplied in a handy carry case and divider.
Applications
Due to their versatility, hex bolts and nuts are used in many applications where two materials need to be joined together. They can be used in;
• Construction
• Machine repairs
• Outdoor furniture
• DIY projects
From the trusted RS PRO brand, these stainless steel hexagon bolts and nuts are a highly versatile solution to fastening applications. Able to be adjusted with either a spanner or torque wrench with appropriate socket bits, they present an easy to access fastener head that can be manipulated at multiple angles. They are constructed from A2 stainless steel which means they have excellent resistance to wear and tear and can even be safely used in food production applications.
The kit contains various sizes, and is supplied in a handy carry case and divider.
Applications
Due to their versatility, hex bolts and nuts are used in many applications where two materials need to be joined together. They can be used in;
• Construction
• Machine repairs
• Outdoor furniture
• DIY projects
Feature
Features and Benefits• Bolts conform to DIN931
• Nuts conform to DIN934
• A2 Type 304 Stainless Steel
• Good corrosion resistance
• Recyclable
• Non-magnetic
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/1mP112229058-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
