Sebelum PPN:
Rp289.999.900 - Rp1.299.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Power Source | Diesel |
|---|---|
| Lift Height (mm) | 3000 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The latest generation of GRENDiA continues to set the very highest standards for IC engine counterbalance trucks. The philosophy behind GRENDiA has always been simple: maximum productivity, minimal running costs, and legendary reliability.
With its exceptional fuel economy, cutting-edge features, durable components and low-maintenance design, GRENDiA is the perfect example of this thinking.
To that, Mitsubishi Forklift Trucks has added a host of ergonomic features to maximise comfort, control and precision. The result is a forklift that can be relied upon to deliver top performance, whatever the application, whatever the conditions.
With its exceptional fuel economy, cutting-edge features, durable components and low-maintenance design, GRENDiA is the perfect example of this thinking.
To that, Mitsubishi Forklift Trucks has added a host of ergonomic features to maximise comfort, control and precision. The result is a forklift that can be relied upon to deliver top performance, whatever the application, whatever the conditions.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- Integrated Presence System (IPS2)Integrated Presence System (IPS2)Increases safety by isolating hydraulic and drive functions when operator not present for 2 seconds or longer. PIN-access as standard prevents misuse by unauthorised operators. Includes a parking brake alarm, plus a seatbelt interlock and light.
- DuoControl Lever
DuoControl LeverThis patented feature allows for lifting, lowering and tilt to all be performed for the same lever for simple, intuitive control that's easy to operate with heavy gloves.
- Full-colour display
On this large, user-friendly interface, operators can select from a light mode or a dark mode, ensuring that they can easily and quickly access important data, even in challenging lighting conditions. As well as a speedometer and warning lights, the multifunctional display also offers dual hour meters and incorporates switches for additional features.
- Advanced industrial engine
Industrial-designed engine delivers industry-leading torque and power at low revolutions for a long, trouble-free life. Provides legendary reliability and longevity whilst delivering class-leading performance - combined with the lowest fuel consumption.
- Vehicle control module
This high-power 'brain' allows multiple engine and electronic functions to occur simultaneously, constantly adjusting and optimising performance: ensuring industry-leading power and fuel consumption.
- Hi-vision mast
Vision is fundamental to any safe fork truck operation. GRENDiA ES offers industry-leading through mast vision for increased safety and reduced damage costs.
- Fully floating powertrain
Isolating the chassis from road impact ensure smoother operating conditions, while isolating the drivetrain protects the transmission and chassis from continued use in difficult applications.
- Vehicle control module
This high-power 'brain' allows multiple engine and electronic functions to occur simultaneously, constantly adjusting and optimising performance: ensuring industry-leading power and fuel consumption.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/mzP110447827-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
