KYOCERA Blower Vacuum

Sebelum PPN:
Rp4.899.900
Spesifikasi
Dimensions (mm)200x1050x370
Power Supply (V)100 (Single Phase)
Body MaterialPlastic
Dust Collection Capacity (L)35
Maximum Air Volume (m³/minute)10
Power Consumption Electrical (W)1100
Power Cord Length (m)0.3
Set Contents and AccessoriesNozzle, Auxiliary Handle, Dust Pack (35L), Roller, Extension Cord, Wide Nozzle, Shoulder Strap
Suction Work Rate (W)175/100 (High/Low Speed)
Wind Speed (m/s)70 (High Speed); 50 (Low Speed)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
'- The length of the nozzle can be adjusted in the range of 0 to 100 mm according to the operator, allowing comfortable work.
- You can easily switch between blowing and dust collection with a single lever.
- Equipped with an adjustable roller that reduces fatigue during long hours of work.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait