Beli vacuum blower di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- AMETEK LAMB Vacuum DC MotorDeskripsi:Tangential discharge vacuum DC motors allow air to flow into the bottom of the motor and through an air tube on the side, making these models suitable for wet pickup applications since debris and moisture will not contact the motor windings. They have high starting torque, operate at high speed, and create vacuum pressure and suction by a rotating motor fan. Motors are suitable for scrubbers, carpet extraction, paint sprayers and other wet pickup applications because debris and moisture will not contact the motor windings directly. They are not designed to pump water.atribut:
- Average Life (hour): 500
- Body Dia. (in): 5.7
- Duty cycle: Intermittent
- Frame: Non-Standard
- Ins. Class: A
- Maximum Ambient Temperature (°C): 40
- Motor Application: Universal AC/DC Motor
- Motor Bearings: Ball
- Motor Design: Universal AC/DC
- Motor Enclosure Design: Open
- Motor Mounting Position: All Angle
- Motor Mounting Type: Lug
- Motor Thermal Protection: None
- Motor/Blower Type: Bypass
- Mounting Brackets: Thermoset
- No. of Speeds: 1
- Phase: Single
- RYOBI Mulching Blower Vacuumatribut:
- Input: 1400W
- Overall Dimensions: 905x174x400mm
- Vacuum Air Speed: 235km/h
- Blow Air Volume: 9.5m3/min
- Mulching Ratio: 10:1
- IMATSU Blower Ring (Blower Cincin)Deskripsi:Ring blower/ side channel blower merupakan blower khusus bertekanan tinggi yang biasanya digunakan untuk high pressure vacuum dan untuk mendorong udara dengan tekanan yang lebih tinggi. Biasa digunakan untuk aerator di dalam air di tambak, kolam maupun limbah (water treatment process). Keunggulan : 1. Terdaftar dan terverifikasi oleh SNI (Standar Nasional Indonesia) 2. Terdaftar dan terverifikasi oleh KAN (Komite Akreditasi Nasional - Laboratorium Penguji) 3. Terdaftar dan terverifikasi oleh Member of AMCA Internasional
- WESTWARD Handheld Blower/VacuumDeskripsi:Electric blowers help remove light snow, leaves, and debris from walkways and driveways. Blowers can easily convert to a vacuum to capture lawn debris, making it 2 tools in 1.atribut:
- Includes: Vacuum Bag
- Voltage (V): 120
- Blowers and Vacuums Air Flow Range (cfm): 301 to 400
- Blowers and Vacuums Air Speed Range (mph): Greater than 225
- Blowers and Vacuums Item: Handheld
- Blowers and Vacuums Power Type: Corded Electric
- Blowers and Vacuums Battery Voltage (V): 120
- Compliance: CARB
- Fuel Type: Electric
- Max. Air Speed (mph): 210
- Maximum Air Flow (cfm): 370
- Speed Control: High/Low
- UNSPSC: 27112701
- Vacuum Function: Yes
- dBA: 90
- Wipro Blower & Vacuum (Mesin Blower Angin Elektrik)atribut:
- Frequency (Hz): 50
- Input Power (W): 650
- Rated Voltage (V): 220
- No Load Speed (rpm): 16000
- monotaro Rechargeable blower 18V body onlyDeskripsi:This handy rechargeable blower has both vacuum and blower functions.It has an LED light on the side, so you can work in dark places.atribut:
- Air Volume (m3/min): (Blower) 2.2
- Applicable battery: Lithium-ion battery (MOKBP-2.0Li / MOKBP-4.0Li)
- Blower Wind Speed (m/s): 63.5
- Degree of Vacuum (kPa): 4.5
- Dust Capacity (L): 1.2
- Height (mm): 235
- Included Accessories: Nozzle, extension nozzle, dust bag
- Length (mm): 230
- Mass (kg): 1.17
- Material (Main Unit): ABS
- Series: Monotaro 18V Li-ion Battery Series
- Width (mm): 190
- KRISBOW Forklift Electric (Truk Forklift Elektrik)Deskripsi:-Fast battery charging process, efficient, and long-term use-Increase productivity and reduce time wasted on maintenance-Operators are easy to operate the unit as needed and safety when operatingatribut:
- Power: Electric
- KRISBOW Blower Listrikatribut:
- No Load Speed (rpm): 0-16000
- Variable Speed: Yes
- Mitsubishi Forklift Diesel (Truk Forklift)Deskripsi:The latest generation of GRENDiA continues to set the very highest standards for IC engine counterbalance trucks. The philosophy behind GRENDiA has always been simple: maximum productivity, minimal running costs, and legendary reliability.With its exceptional fuel economy, cutting-edge features, durable components and low-maintenance design, GRENDiA is the perfect example of this thinking.To that, Mitsubishi Forklift Trucks has added a host of ergonomic features to maximise comfort, control and precision. The result is a forklift that can be relied upon to deliver top performance, whatever the application, whatever the conditions.atribut:
- Power Source: Diesel
- Lift Height (mm): 3000
- GRAM Forklift Scale (Truk Forklift)atribut:
- Size (kg): 2000
- Battery Life Indicator (hour): 45
- Blade Battery Life (hour): 72
- Blade Height (mm): 59
- Blade Material: Superior in Epoxy Painted Steel, Base in Steel with Protective Coating
- Blade Sealing Protection: IP-54
- Display: 6-Digit Backlit LCD
- Fork Dimensions (mm): 1257x540x135
- Height of Digits (mm): 25
- Indicator Dimensions (mm): 220x182x86
- Indicator Material: ABS
- Indicator Sealing Protection: IP-65
- Internal Connectivity: Wifi
- Load Censor: 4 pcs. Load Cells Type H8C Rebel
- Packaging Dimensions (mm): 1400x800x200
- Power Supply (V/Hz): 230/50 (Euro), 11 AC
- Resolution (g): 1000
- Type of Fork Attachment: FEM2
- Weighing units: kg
- Working Temperature (°C): +5/+35
- Mellor Electric DC Motor Brush 24V DC Seriesatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- TRUSCO Air Gun Set (Alat Tembak Vakum)atribut:
- Hose Mounting Nozzle: Rc1/4
- Normal Working Pressure (MPa): 0.6
- Purpose of Use: Solve the problems in cleaning, transferring and spraying of chips, powder, waste textiles and smoke etc.
- Gaabor Vacuum Cleaner (Penyedot Debu)Deskripsi:Vacuum Cleaner dengan daya hisap yang kuat. Memiliki daya hisap sebanyak 16000Pa dapat menghisap debu dengan ukuran yang sangat kecil. Penghisap debu yang dapat digunakan diberbagai macam permukaan. Dapat menyedot debu pada lantai, karpet, hingga sofa.atribut:
- Rated Power (W): 650
- Rated Voltage (V): 220-240
Daftar Harga vacuum blower Terbaru October 2026
| AMETEK LAMB Vacuum DC Motor | Rp5.599.900 |
| RYOBI Mulching Blower Vacuum | Rp449.900 |
| IMATSU Blower Ring (Blower Cincin) | Rp2.799.900 |
| WESTWARD Handheld Blower/Vacuum | Rp2.499.900 |
| Wipro Blower & Vacuum (Mesin Blower Angin Elektrik) | Rp979.900 |
| monotaro Rechargeable blower 18V body only | Rp1.099.900 |
| KRISBOW Forklift Electric (Truk Forklift Elektrik) | Rp459.999.900 |
| KRISBOW Blower Listrik | Rp499.900 |
| Mitsubishi Forklift Diesel (Truk Forklift) | Rp289.999.900 |
| GRAM Forklift Scale (Truk Forklift) | Rp109.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)





















































































































































/ojP111282883-3.jpg)

/P101005791-1.jpg)

/8kP110092308-1.jpg)

/mzP110447827-1.jpg)
/igP108500664-1.jpg)
/3tP103951137-4.jpg)
/P103046721-1.jpg)

/P103044163-1.jpg)
/62P101001218-2.jpg)


/ccP107785444-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)