Beli blowers di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DAYTON Standard Forward-Curved BlowersDeskripsi:Belt-drive blowers without drive do not come with a drive package, so the user must provide the motor and other drive components. Belt-drive blowers are typically quieter and provide more control over the blower speed and airflow than direct-drive blowers.atribut:
- UNSPSC: 40101601
- Aero Electric Motor Foot Mounted B3 3000RPM 2 Pole 1 Phase (Dinamo Motor Listrik)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housingatribut:
- Voltage (V): 220
- DAYTON Heavy-Duty Radial Blade BlowersDeskripsi:Radial blade belt-drive blowers without drive do not come with a motor or other drive package components. This allows users to customize the installation components or replace just a blower assembly as needed. Belt-drive blowers are typically quieter and provide a greater degree of speed control compared to direct-drive blowers.atribut:
- UNSPSC: 40101601
- Housing Material: Steel
- Maximum Ambient Temperature (°F): 104
- Number of Inlets: 1
- ATLANTIC BLOWERS Regenerative Blower (Ring Blower)atribut:
- UNSPSC: 31160000
- Aero Electric Motor Flange Mounted B5 1500RPM 4 Pole 3 Phase (Dinamo Motor Listrik)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380 V for up to 5.5 HP, 380/660V for 7.5HP and above> Frame up to 132 Aluminum Housing, Frame 160 and Above Cast Iron Housingatribut:
- Speed (rpm): 1500.00
- Arrows Blower Ventilator Portable (Blower Portabel)Deskripsi:Portable Ventilator BlowerMerk ARROWSPortable Blowers adalah suatu blower dengan putaran speed tinggi dengan daya kerja yang tinggi dan berkapasitas udara yang besar serta handal dan tahan berkerja tanpa henti.Fungsi utama dari portable blower adalah untuk mengurangi dan menghilangkan polusi udara.Portable blower dapat digunakan dalam industri kayu yang banyak menghasilkan polusi udara dari serbuk hasil pemotongan material berterbangan maupun yang jatuh ke lantai, sebagai ventilasi udara untuk masuk maupun keluar, pembuangan asap yg belebihan di restoran, bengkel, terowongan, gorong-gorong, indrustri kecil (rumahan) maupun industri besar (pabrik), pembuatan kapal atau reparasi kapal, saluran pembuangan gas dan banyak lain nya.atribut:
- Body Material: Steel
- Propeller Material: Alumunium
- Color: Orange
- Frequency (Hz): 50
- Speed (rpm): 2800
- Voltage (V): 220 1 Phase
- EBM-PAPST Standard Forward-Curved BlowersDeskripsi:Direct-drive blowers with drive feature a blower wheel that is mounted onto the motor shaft to reduce friction and improve efficiency compared to a belt-drive blower. Direct-drive blowers have fewer moving parts and typically require less maintenance than belt-drive blowers. These blowers are commonly attached to or installed within equipment as an OEM component to generate airflow.atribut:
- UNSPSC: 40101601
- Airflow @ 0.000 in SP (cfm): 350
- Airflow @ 0.100 in SP (cfm): 312
- Airflow @ 0.250 in SP (cfm): 325
- Airflow @ 0.400 in SP (cfm): 274
- Airflow @ 0.500 in SP (cfm): 262
- Airflow @ 1.000 in SP (cfm): 187
- Assembly: Assembled
- Bearing Type: Ball
- Current (A): 1.4
- Drive Package with Motor Included?: Yes
- Drive Type: Direct Drive
- Frequency (Hz): 60
- Housing Color: Black
- Housing Material: Plastic
- Housing Material Finish: Black
- Includes: Run Capacitor
- Inlet Diameter (inch): 5
- Manufacturer Part Number: D2E146-HR29-83
- Maximum Ambient Temperature (°C): 80
- Maximum Fan Speed (rpm): 1000
- Maximum Inlet Air Temperature (°F): 122
- Maximum Static Pressure (in wc): 1-1/2
- Minimum Ambient Temperature (°C): -25
- Minimum Fan Speed (rpm): 1000
- Motor Horsepower (HP): 1/4
- Motor IP Rating: IP20
- Motor Insulation Class: F
- Motor Speed (rpm): 1000
- Motor Type: Permanent Split Capacitor
- Nameplate Voltage (VAC): 115
- Number of Inlets: 2
- Number of Speeds: 4
- Outlet Diameter (inch): 5-7/8
- Outlet Height (inch): 6-3/8
- Outlet Shape: Round
- Outlet Type: Flanged
- Outlet Width (inch): 6-3/4
- Overall Depth (mm): 188
- Overall Height (mm): 218
- Overall Width (mm): 253
- Phase: 1
- Rotation: CCW
- Standards: CSA Certified; UL Listed; VDE
- Thermal Overload Protection: Yes
- Wheel Diameter (inch): 5-3/4
- Wheel Material: Plastic
- Wheel Material Finish: Galvanized
- Wheel Type: Forward-Curved
- Wheel Width (inch): 5-3/4
- KRISBOW Blower Listrikatribut:
- No Load Speed (rpm): 0-16000
- Variable Speed: Yes
- CKE Blower Ring (Blower Cincin)Deskripsi:Ring blower/ side channel blower merupakan blower khusus bertekanan tinggi yang biasanya digunakan untuk high pressure vacuum dan untuk mendorong udara dengan tekanan yang lebih tinggi. Biasa digunakan untuk aerator di dalam air di tambak, kolam maupun limbah (water treatment process).Gulungan Motor Kawat TembagaTerdapat Ball Bearingatribut:
- Speed (rpm): 2800
- Aero Electric Motor Foot Mounted B3 1500RPM 1 Phase 4 Pole (Dinamo Motor Listrik)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> Aluminium Body Frame
- Takafan Centrifugal Inline Duct Fan (Blower Saluran Udara)atribut:
- Phase: 1
- Speed (rpm): 2500
- TERAL Blower Ring (Blower Cincin)Deskripsi:Full suction deadline operation compatible type (VFZ501A, VFZ601A, VFZ501A-E, VFZ601A-E only)Blower oil sealless structure (VFZ401A, VFZ501A, VFZ601A, VFZ401A-E, VFZ501A-E, VFZ601A-E only)Protection class IP54 (motor part)atribut:
- Protection Class: IP54 (Motor Part)
- Fan Shape: Backward Blade
- Max. Static Pressure (kPa): 4.9
- Frequency (Hz): 50/60
- Output (kW): 0.55/0.85
- Suction/Discharge Port Diameter (mm/inch): 50/R1
- Air Volume (m³/minute): 1.45/1.95
- Power Supply Voltage (V) : 3-phase 200
- Fuji Electric Regenerative Blower (Ring Blower)Deskripsi:These 2-stage regenerative blowers produce higher air pressure or vacuum than 1-stage blowers. The 2-stage process generates air pressure or vacuum in two separate stages with a cooling step in between. They are used in pneumatic conveying or aeration applications that require higher air pressure or vacuum.atribut:
- UNSPSC: 40101601
- Housing Material: Aluminium
- Maximum Ambient Temperature (°F): 104
- Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's._x000D__x000D_AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured._x000D__x000D_> TEFC, Insulation Class F, IP55, 50HZ_x000D_> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove_x000D_> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housingatribut:
- Speed (rpm): 3000
- Tyrone Electro Motor 1 Phase (Dinamo Motor Listrik)atribut:
- Voltage (V/Hz): 230/50
- Number of Phase: 1 Phase
- CKE Centrifugal Fan (Kipas Sentrifugal)Deskripsi:CFAB-GZ1.5Centrifugal fan/ kipas sentrifugal/ blower keong/ blower fan merupakan kipas blower yang dirancang untuk mengalirkan udara pada suatu ruangan. Kipas ini mampu memperlancar sirkulasi udara suatu ruangan. Ideal digunakan di rumah makan dan bengkel sebagai alat ventilasi udara.
- Vanco Blower Ring (Blower Cincin)Deskripsi:The HG Series are extensively used in aeration for water treatment of environmental protection,agitation of electro-bath liquor, special breathing oxygenation, dust removal and ventilation of bulb industry, paper cutter,silk screen printer, photoengraving machine,cigarette filter forming machine, injection molding machine, automatic loading drying machine, atomizing drier,liquid and power folding machine, welding equipment, film machinery, vacuum packing machine,paper transferring, powder transportation, garment ironing, dry cleaning, food processing, gas transferring, feeding collection,etcif features in continuous operation, maintenance-free, economical and energy saving,space saving, installed easily, free of installation environment influence, it can be installed at any axial direction.These series are light in weight with high wind pressure and less noise. The blades are processed by high precision machinery and has been calibrated by computer and dynamically balanced to ISO 1940 standards, in addition, fixed on the shaft by three bearings it is very safe.atribut:
- Speed (rpm): 2800
- Rated Frequency (Hz): 50
- IMATSU Blower Ring (Blower Cincin)Deskripsi:Ring blower/ side channel blower merupakan blower khusus bertekanan tinggi yang biasanya digunakan untuk high pressure vacuum dan untuk mendorong udara dengan tekanan yang lebih tinggi. Biasa digunakan untuk aerator di dalam air di tambak, kolam maupun limbah (water treatment process). Keunggulan : 1. Terdaftar dan terverifikasi oleh SNI (Standar Nasional Indonesia) 2. Terdaftar dan terverifikasi oleh KAN (Komite Akreditasi Nasional - Laboratorium Penguji) 3. Terdaftar dan terverifikasi oleh Member of AMCA Internasional
- Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik)atribut:
- Number of Phase: 3 Phase
- Frequency (Hz): 50/Double Voltages
Daftar Harga blowers Terbaru October 2026
| DAYTON Standard Forward-Curved Blowers | Rp1.699.900 |
| Aero Electric Motor Foot Mounted B3 3000RPM 2 Pole 1 Phase (Dinamo Motor Listrik) | Rp909.900 |
| DAYTON Heavy-Duty Radial Blade Blowers | Rp6.899.900 |
| ATLANTIC BLOWERS Regenerative Blower (Ring Blower) | Rp27.999.900 |
| Aero Electric Motor Flange Mounted B5 1500RPM 4 Pole 3 Phase (Dinamo Motor Listrik) | Rp839.900 |
| Arrows Blower Ventilator Portable (Blower Portabel) | Rp1.799.900 |
| EBM-PAPST Standard Forward-Curved Blowers | Rp19.999.900 |
| KRISBOW Blower Listrik | Rp499.900 |
| Takafan Blower Centrifugal Mini (Blower Sentrifugal Mini) | Rp989.900 |
| CKE Blower Ring (Blower Cincin) | Rp2.299.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/P102120163-1.jpg)

/qhP110193953-1.jpg)
/P102120149-1.jpg)
/4iP110159162-1.jpg)


/boP112419420-1.jpg)
/4aP107554154-1.jpg)
/4qP102120170-2.jpg)
/lcP112418768-1.jpg)
/gdP106618589-4.jpg)
/jaP109559694-1.jpg)
/2tP102120101-2.jpg)
/P102046845-1.jpg)
/gxP107702609-1.jpg)
/mvP110090823-1.jpg)
/ojP111282883-3.jpg)
/P102046852-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)