Beli Quick Connect Coupling di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DIXON VALVE COUPLING Thor Quick-Connect Air Coupling (Kopler Selang)
    Mulai

    Rp459.900

    DIXON VALVE COUPLING Thor Quick-Connect Air Coupling (Kopler Selang)
    Deskripsi:
    Thor steel quick-connect air coupling plugs are the male end of coupling sets. Also called nipples, they're inserted into the coupling bodies (female ends) to connect tools to air, water, or fluid lines. Steel couplings are hard and resilient with more damage resistance than softer metals and a wide working temperature range.
    atribut:
    • UNSPSC: 27131613
    • Body Size (inch): 1/2
    • Color: Silver
    • Finish/Coating: Zinc Plated
    • For use with: Thor Style
    • Includes Valve: No
    • Interchange Type: Thor
    • Material: Steel
    • Max. Outside Dia. (inch): 1-35/64
    • Maximum Flow Rate (L/minute): 7079.21
    • Maximum Working Pressure at 70°F (psi): 300
    • Seal Material: Nitrile
    • Temperature Range (°F): -40 to 250
  2. DIXON VALVE COUPLING Bow Quick-Connect Air Coupling (Kopler Selang)
    Mulai

    Rp449.900

    DIXON VALVE COUPLING Bow Quick-Connect Air Coupling (Kopler Selang)
    Deskripsi:
    Bowes brass quick-connect air coupling plugs are the male end of coupling sets. Also called nipples, they're inserted into the coupling bodies (female ends) to connect tools to air, water, or fluid lines. Brass is a strong, highly conductive metal that resists corrosion and maintains durability at high temperatures. Brass is softer than other metal plugs and sockets for better connections and compatibility with copper or zinc piping.
    atribut:
    • UNSPSC: 27131613
    • Body Size (inch): 1/2
    • Finish/Coating: Zinc Plated
    • For use with: Bowes Style
    • Includes Valve: No
    • Interchange Type: Bowes
    • Maximum Flow Rate (L/minute): 5776.64
    • Seal Material: Nitrile
    • Temperature Range (°F): -40 to 250
  3. DIXON VALVE COUPLING Industrial Interchange Quick-Connect Air Coupling (Kopler Selang)
    Mulai

    Rp439.900

    DIXON VALVE COUPLING Industrial Interchange Quick-Connect Air Coupling (Kopler Selang)
    Deskripsi:
    Industrial interchange steel quick-connect air coupling bodies are the female end of coupling sets. Also called sockets, they accept coupling plugs (nipple or male ends) to connect tools to air lines. High-flow couplings increase flow for greater tool efficiency, reduce pressure drop, and decrease air costs. Steel couplings are hard and resilient with more damage resistance than softer metals and a wide working temperature range.
    atribut:
    • UNSPSC: 27131613
    • Coupling Component: Socket
    • Coupling Locking Type: Sleeve
    • Finish/Coating: Zinc Plated
    • Includes Valve: Yes
    • Interchange Type: Industrial
    • Seal Material: Nitrile
    • Temperature Range (°F): -40 to 250
  4. Enerpac Quick Connect Coupling Hydraulic A Series (Kopler)
    Mulai

    Rp1.899.900

    Enerpac Quick Connect Coupling Hydraulic A Series (Kopler)
    Deskripsi:
    Enerpac A Series hydraulic quick-connect coupling plugs are the male end of coupling sets. Also called nipples, they're inserted into the coupling bodies (female ends) for quick connect/disconnect to hydraulic tools.
    atribut:
    • UNSPSC: 27121701
    • Body Material: Steel
    • Connection Type: NPTF
    • Coupling Size (inch): 1/4
    • Finish/Coating: Zinc Plated
    • For use with: Hydraulic Systems
    • Includes Bearing: No
    • Includes Shut Off: Yes
    • Includes Valve: Yes
    • Seal Material: Nitrile
    • Series: Regular
    • Sleeve Material: Steel
    • Thread Size (inch): 1/4\"-18
  5. AEROQUIP Coupling Hydraulic Quick Connect FD35 Series (Kopler)
    Mulai

    Rp1.799.900

    AEROQUIP Coupling Hydraulic Quick Connect FD35 Series (Kopler)
    Deskripsi:
    FD90 Series hydraulic quick-connect coupling bodies are the female end of coupling sets. Also called sockets, they accept coupling plugs (nipple or male ends) for diagnostic pressure testing for hydraulic systems.
    atribut:
    • Bearing Material: Stainless Steel
    • Body Material: Steel
    • Connection Type: NPT
    • Coupling Locking Type: Push-to-Connect
    • Coupling Size (inch): 3/8
    • Finish/Coating: Trivalent Chromium Zinc
    • Fitting Type: FNPT
    • Hose Fitting Gender: Female
    • Includes Bearing: Yes
    • Includes Shut Off: Yes
    • Includes Valve: Yes
    • Maximum Flow Rate (L/minute): 7.57
    • Maximum Vacuum (in Hg): 28
    • Maximum Working Pressure at 70°F (psi): 10000
    • Pull Ring Material: PTFE
    • Seal Material: Fluorocarbon
    • Series: FD35
    • Sleeve Material: Carbon Steel
    • Thread Size (inch): 3/8\"-18
    • Valve Type: Poppet
  6. HANSEN Quick Connect Coupling Hydraulic 3000 Series (Kopler)
    Mulai

    Rp589.900

    HANSEN Quick Connect Coupling Hydraulic 3000 Series (Kopler)
    Deskripsi:
    3000 Series hydraulic quick-connect coupling bodies are the female end of coupling sets. Also called sockets, they thread together with coupling plugs (nipple or male ends) for high-pressure hydraulic applications.
    atribut:
    • UNSPSC: 40142315
    • Bearing Material: Stainless Steel
    • Body Material: Brass
    • Connection Type: NPT
    • Coupling Component: Socket
    • Coupling Locking Type: Push-to-Connect
    • Coupling Size (inch): 1/4
    • Finish/Coating: Plain
    • Fitting Type: MNPT
    • For use with: 3000 Series Plugs
    • Hose Fitting Gender: Male
    • Includes Shut Off: Yes
    • Includes Valve: Yes
    • Maximum Flow Rate (L/minute): 183.97
    • Maximum Vacuum (in Hg): 28
    • Maximum Working Pressure at 70°F (psi): 2000
    • Overall Length (inch): 2-25/32
    • Pull Ring Material: PTFE
    • Seal Material: Nitrile
    • Series: 3000
    • Sleeve Material: Brass
    • Valve Type: Poppet
  7. Enerpac Quick Connect Coupling Hydraulic F Series (Kopler)
    Mulai

    Rp3.799.900

    Enerpac Quick Connect Coupling Hydraulic F Series (Kopler)
    Deskripsi:
    Enerpac F Series hydraulic quick-connect coupling plugs are the male end of coupling sets. Also called nipples, they're inserted into the coupling bodies (female ends) to create a flush-face, no-leak connection to industrial tools.
    atribut:
    • UNSPSC: 27121701
    • Body Material: Steel
    • Connection Type: NPTF
    • Coupling Locking Type: Push-to-Connect
    • Coupling Size (inch): 3/8
    • Finish/Coating: Zinc Plated
    • For use with: Hydraulic Systems
    • Includes Bearing: No
    • Includes Shut Off: Yes
    • Includes Valve: Yes
    • Max. Outside Dia. (inch): 1-1/4
    • Maximum Flow Rate (L/minute): 40.97
    • Maximum Working Pressure at 70°F (psi): 10000
    • Seal Material: Nitrile; PTFE
    • Series: Flush-Face
    • Sleeve Material: Steel
    • Thread Size (inch): 3/8\"-18
    • Valve Type: Flush Face
  8. HANSEN Quick Connect Coupling Hydraulic FF Series (Kopler)
    Mulai

    Rp789.900

    HANSEN Quick Connect Coupling Hydraulic FF Series (Kopler)
    Deskripsi:
    FF Series hydraulic quick-connect coupling bodies are the female end of coupling sets. Also called sockets, they accept coupling plugs (nipple or male ends) for fluid lines requiring fast and easy connection and disconnection without fluid loss. A sleeve lock guards against accidental disconnection.
    atribut:
    • UNSPSC: 27121701
    • Bearing Material: Stainless Steel
    • Body Material: Steel
    • Finish/Coating: Clear Chromate
    • Hose Fitting Gender: Female
    • Includes Bearing: Yes
    • Includes Shut Off: Yes
    • Includes Valve: Yes
    • Maximum Vacuum (in Hg): 27.4
    • Pull Ring Material: PTFE
    • Seal Material: Nitrile
    • Series: FF
    • Sleeve Material: Zinc Plated Steel
    • Standards: ISO 16028
  9. HANSEN Quick Connect Coupling Hydraulic Eaton FF Series (Kopler)
    Mulai

    Rp839.900

    HANSEN Quick Connect Coupling Hydraulic Eaton FF Series (Kopler)
    Deskripsi:
    Eaton Flush-Face Series hydraulic quick-connect coupling bodies are the female end of coupling sets. Also called sockets, they accept coupling plugs (nipple or male ends) for no-spill hydraulic work.
    atribut:
    • UNSPSC: 27121701
    • Bearing Material: Stainless Steel
    • Body Material: Steel
    • Connection Type: NPT
    • Coupling Component: Socket
    • Coupling Locking Type: Push-to-Connect
    • Coupling Size (inch): 3/8
    • Finish/Coating: Clear Chromate
    • Fitting Type: FNPT
    • Hose Fitting Gender: Female
    • Includes Bearing: Yes
    • Includes Shut Off: Yes
    • Includes Valve: Yes
    • Maximum Flow Rate (L/minute): 29
    • Maximum Vacuum (in Hg): 27.4
    • Maximum Working Pressure at 70°F (psi): 5075
    • Pull Ring Material: PTFE
    • Seal Material: Nitrile
    • Series: FF
    • Sleeve Material: Zinc Plated Steel
    • Standards: ISO 16028
    • Thread Size (inch): 1/2\"-14
    • Valve Type: 2-Way
  10. Enerpac Quick Connect Coupling SPEE-D Series Hydraulic (Kopler)
    Mulai

    Rp1.999.900

    Enerpac Quick Connect Coupling SPEE-D Series Hydraulic (Kopler)
    Deskripsi:
    Enerpac SPEE-D Series hydraulic quick-connect coupling plugs are the male end of coupling sets. Also called nipples, they're inserted into the coupling bodies (female ends) for connect/disconnect between hydraulic tools and hand pumps.
    atribut:
    • UNSPSC: 27121701
    • Body Material: Steel
    • Connection Type: NPTF
    • Coupling Locking Type: Sleeve
    • Coupling Size (inch): 3/8
    • Finish/Coating: Zinc Plated
    • For use with: Hydraulic Systems
    • Includes Bearing: No
    • Includes Shut Off: Yes
    • Includes Valve: Yes
    • Maximum Flow Rate (L/minute): 7.57
    • Maximum Working Pressure at 70°F (psi): 10000
    • Seal Material: Polyurethane
    • Series: SPEE-D
    • Sleeve Material: Steel
    • Standards: HTMA Recognized
    • Thread Size (inch): 3/8\"-18
    • Valve Type: Poppet
  11. Dynabrade Universal Interchange Quick-Connect Air Coupling (Kopler Selang)
    Mulai

    Rp949.900

    Dynabrade Universal Interchange Quick-Connect Air Coupling (Kopler Selang)
    Deskripsi:
    Universal interchange steel quick-connect air coupling plugs are the male end of coupling sets. Also called nipples, they're inserted into the coupling bodies (female ends) to connect tools to air, water, or fluid lines. Steel couplings are hard and resilient with more damage resistance than softer metals and a wide working temperature range.
    atribut:
    • UNSPSC: 27131613
    • Barbed: No
    • Body Size (inch): 1/4
    • Color: Black
    • Connection Type: NPT
    • Coupling Component: Socket
    • Finish/Coating: Composite
    • For use with: Air Powered Tools
    • Hose Fitting Size (inch): 1/4
    • Interchange Type: Universal
    • Material: Composite
    • Maximum Working Pressure at 70°F (psi): 175
    • Overall Length (inch): 2
    • Thread Size (inch): 1/4\"-18
  12. HANSEN Quick Connect Coupling Hydraulic EA Series (Kopler)
    Mulai

    Rp1.099.900

    HANSEN Quick Connect Coupling Hydraulic EA Series (Kopler)
    Deskripsi:
    EA Series hydraulic quick-connect coupling bodies are the female end of coupling sets. Also called sockets, they accept coupling plugs (nipple or male ends) for use in autoclave applications.
    atribut:
    • UNSPSC: 40142313
    • Bearing Material: Stainless Steel
    • Body Material: Steel
    • Connection Type: NPT
    • Coupling Component: Plug
    • Coupling Locking Type: Push-to-Connect
    • Coupling Size (inch): 3/8
    • Finish/Coating: Trivalent Chromium Zinc
    • Fitting Type: MNPT
    • For use with: 3L25
    • Hose Fitting Gender: Male
    • Includes: Ring Lock
    • Includes Bearing: No
    • Includes Shut Off: Yes
    • Includes Valve: Yes
    • Maximum Flow Rate (L/minute): 183.97
    • Maximum Vacuum (in Hg): 28
    • Maximum Working Pressure at 70°F (psi): 300
    • Overall Length (inch): 2-35/64
    • Pull Ring Material: PTFE
    • Seal Material: Nitrile
    • Series: 3RL
    • Sleeve Material: Steel
    • Thread Size (inch): 1/2\"-14
    • Valve Type: Poppet
  13. Danfoss Industrial Interchange Quick-Connect Air Coupling
    Mulai

    Rp879.900

    Danfoss Industrial Interchange Quick-Connect Air Coupling
    Deskripsi:
    Industrial interchange brass quick-connect air coupling bodies are the female end of coupling sets. Also called sockets, they accept coupling plugs (nipple or male ends) to connect tools to air lines. High-flow couplings increase flow for greater tool efficiency, reduce pressure drop, and decrease air costs. Brass is a strong, highly conductive metal that resists corrosion and maintains durability at high temperatures. Brass is softer than other metal plugs and sockets for better connections and compatibility with copper or zinc piping.
    atribut:
    • UNSPSC: 27131613
    • Barbed: No
    • Body Size (inch): 1/4
    • Color: Gold; Silver
    • Connection Type: NPT
    • Coupling Component: Socket
    • Coupling Locking Type: Sleeve
    • Fitting Type: FNPT
    • For use with: Industrial Interchange
    • Hose Fitting Gender: Female
    • Hose Fitting Size (inch): 1/4
    • Includes Valve: Yes
    • Interchange Type: Industrial
    • Material: Brass
    • Max. Outside Dia. (inch): 1
    • Maximum Flow Rate (L/minute): 679
    • Maximum Working Pressure at 70°F (psi): 2000
    • Overall Length (inch): 2-5/64
    • Seal Material: Nitrile
    • Temperature Range (°F): -40 to 250
    • Thread Size (inch): 1/4\"-18
    • Valve Type: Ball
  14. AIGNEP USA Industrial Interchange Quick-Connect Air Coupling (Kopler Selang)
    Mulai

    Rp719.900

    AIGNEP USA Industrial Interchange Quick-Connect Air Coupling (Kopler Selang)
    Deskripsi:
    Industrial interchange brass safety exhaust quick-connect air coupling sets contain both a coupling body (female end) and a coupling plug (male end) to connect tools to air lines. High-flow couplings increase flow for greater tool efficiency, reduce pressure drop, and decrease air costs. Brass is a strong, highly conductive metal that resists corrosion and maintains durability at high temperatures. Brass is softer than other metal plugs and sockets for better connections and compatibility with copper or zinc piping.
    atribut:
    • UNSPSC: 27131613
    • Barbed: No
    • Body Size (inch): 1/4
    • Color: Black; Silver
    • Connection Type: NPT
    • Coupling Component: Socket
    • Coupling Locking Type: Safety Vent
    • Finish/Coating: Zinc Black Anodized
    • Includes Valve: Yes
    • Interchange Type: Industrial
    • Material: Brass
    • Maximum Flow Rate (L/minute): 595
    • Seal Material: Nitrile
    • Temperature Range (°F): 0 to 180
    • Valve Type: Poppet
  15. AEROQUIP Quick Connect Coupling Hydraulic 5100 Series (Kopler)
    Mulai

    Rp1.899.900

    AEROQUIP Quick Connect Coupling Hydraulic 5100 Series (Kopler)
    Deskripsi:
    NPTF-to-NPTF steel hydraulic hose adapters are typically used in hydraulic hose assemblies to convey fuel in automotive applications. They connect compatible hydraulic hoses to pipe or equipment that has different thread sizes. These steel fittings are durable, wear-resistant, and suitable for environments where corrosion is not a concern. They have an NPTF (National Pipe Tapered Fuel) connection on both ends of the fitting. The NPTF connection (or dryseal thread) forms a tight seal when mated with the opposite gender.
    atribut:
    • UNSPSC: 27121701
    • Connection Type: NPT
    • Fitting Type: FNPT
    • Hose Fitting Gender: Female
    • Includes Shut Off: Yes
    • Includes Valve: Yes
    • Maximum Vacuum (in Hg): 28
    • Pull Ring Material: PTFE
    • Seal Material: Nitrile
    • Sleeve Material: Steel
  16. AEROQUIP Coupling Hydraulic Quick Connect FD90 Series (Kopler)
    Mulai

    Rp519.900

    AEROQUIP Coupling Hydraulic Quick Connect FD90 Series (Kopler)
    Deskripsi:
    Crimp hose fittings are used to create custom hose assemblies for general purpose applications with petroleum-based fluids, gasoline, fuel, lubricating oils, and other industrial fluids. They connect Eaton Aeroquip series hydraulic hoses to compatible SAE (Society of Automotive Engineers) threaded equipment or hoses. These carbon steel crimp fittings are durable, wear-resistant, and suitable for environments where corrosion is not a concern. They are secured using an Eaton crimping device for a permanent connection.
    atribut:
    • Bearing Material: Stainless Steel
    • Body Material: Steel
    • Coupling Locking Type: Push-to-Connect
    • Coupling Size (inch): 1/4
    • Includes Bearing: Yes
    • Includes Shut Off: Yes
    • Includes Valve: Yes
    • Maximum Flow Rate (L/minute): 1.89
    • Maximum Vacuum (in Hg): 28
    • Maximum Working Pressure at 70°F (psi): 7000
    • Pull Ring Material: PTFE
    • Seal Material: Nitrile
    • Series: FD90
    • Standards: SAE J1502
  17. Parker Hydraulic Quick Coupling with Valve (Kopler)
    39%
    Mulai

    Rp319.900

    Parker Hydraulic Quick Coupling with Valve (Kopler)
    Deskripsi:
    Coupling 1/4 Male BSPP NBR Pom dengan spesifikasi ukuran 1/4 Inchi adalah kopling dari brand Parker untuk kebutuhan industri dan bisnis anda.
    atribut:
    • Connection Thread Size (inch): 1/4
    • Connection Type: Male Thread - parallel
    • Diameter: 7 nom
    • Hex Size (mm): 21
    • Length (mm): 70.5
    • Color: Standard
    • Flow Rate (L/minute): 760
    • Material: POM
    • Maximum Operating Pressure (bar): 10
    • Maximum Operating Temperature (°C): 80
    • Minimum Operating Temperature (°C): -20
    • Outside Diameter (mm): 26
    • Seal Material: NBR
    • Type: Coupling
    • Valve Included: Yes
    • Version: Double Shut-Off
  18. AMFLO Industrial Interchange Quick-Connect Air Coupling
    Mulai

    Rp189.900

    AMFLO Industrial Interchange Quick-Connect Air Coupling
    Deskripsi:
    Universal interchange brass quick-connect air coupling bodies are the female end of coupling sets. Also called sockets, they accept coupling plugs (nipple or male ends) to connect tools to air, water, or fluid lines. Brass is a strong, highly conductive metal that resists corrosion and maintains durability at high temperatures. Brass is softer than other metal plugs and sockets for better connections and compatibility with copper or zinc piping.
    atribut:
    • UNSPSC: 27131613
    • Barb Size (inch): 3/8
    • Barbed: Yes
    • Body Size (inch): 3/8
    • Color: SIlver
    • Connection Type: Hose Barb
    • Coupling Component: Socket
    • Coupling Locking Type: Sleeve
    • Finish/Coating: Hexavalent Chromium Free Zinc Plated
    • Fitting Type: Male Hose Barb
    • For Hose I.D. (inch): 3/8
    • For use with: Industrial Interchange Plug
    • Hose Fitting Gender: Male
    • Hose Fitting Size (inch): 3/8
    • Includes: Lock-On Barb Coupler
    • Includes Valve: No
    • Interchange Type: Industrial
    • Material: Steel
    • Max. Outside Dia. (inch): 1-1/16
    • Maximum Working Pressure at 70°F (psi): 300
    • Overall Length (inch): 3/8
  19. AEROQUIP Coupling Hydraulic Quick Connect FD45 Series (Kopler)
    Mulai

    Rp449.900

    AEROQUIP Coupling Hydraulic Quick Connect FD45 Series (Kopler)
    Deskripsi:
    These sleeves prevent injury caused by hydraulic hose failures by containing pressure or fluid during a hose rupture or pinhole leak. These sleeves slide onto hose prior to connecting hose to equipment and are resistant to oil, abrasion, and UV light.
    atribut:
    • UNSPSC: 27121701
    • Body Material: Steel
    • Connection Type: NPT
    • Finish/Coating: Trivalent Chromium Zinc
    • Fitting Type: FNPT
    • For use with: All Hydraulic Applications
    • Hose Fitting Gender: Female
    • Includes Bearing: Yes
    • Includes Shut Off: Yes
    • Includes Valve: Yes
    • Maximum Vacuum (in Hg): 28
    • Pull Ring Material: PTFE
    • Series: FD45, B
    • Standards: ISO 7241-1 Series B
    • Valve Type: Poppet
  20. AIGNEP USA Universal Interchange Quick-Connect Air Coupling (Kopler Selang)
    Mulai

    Rp599.900

    AIGNEP USA Universal Interchange Quick-Connect Air Coupling (Kopler Selang)
    Deskripsi:
    Universal interchange brass quick-connect air coupling bodies are the female end of coupling sets. Also called sockets, they accept coupling plugs (nipple or male ends) to connect tools to air, water, or fluid lines. Brass is a strong, highly conductive metal that resists corrosion and maintains durability at high temperatures. Brass is softer than other metal plugs and sockets for better connections and compatibility with copper or zinc piping.
    atribut:
    • UNSPSC: 27121701
    • Barbed: No
    • Body Size (inch): 3/8
    • Color: Silver
    • Coupling Component: Socket
    • Coupling Locking Type: Sleeve
    • Finish/Coating: Nickel Plated
    • For use with: Compressed Air Systems
    • Includes: Nickel-Plated Brass, Stainless Steel Locking Balls, Protected Seal
    • Includes Valve: Yes
    • Interchange Type: Universal
    • Material: Brass
    • Max. Outside Dia. (inch): 1-7/64
    • Maximum Flow Rate (L/minute): 595
    • Maximum Working Pressure at 70°F (psi): 250
    • Seal Material: Nitrile
    • Temperature Range (°F): 0 to 160
    • Valve Type: Poppet
Daftar Harga Quick Connect Coupling Terbaru October 2026
DIXON VALVE COUPLING Thor Quick-Connect Air Coupling (Kopler Selang)Rp459.900
DIXON VALVE COUPLING Bow Quick-Connect Air Coupling (Kopler Selang)Rp449.900
DIXON VALVE COUPLING Industrial Interchange Quick-Connect Air Coupling (Kopler Selang)Rp439.900
Enerpac Quick Connect Coupling Hydraulic A Series (Kopler)Rp1.899.900
AEROQUIP Coupling Hydraulic Quick Connect FD35 Series (Kopler)Rp1.799.900
HANSEN Quick Connect Coupling Hydraulic 3000 Series (Kopler)Rp589.900
Enerpac Quick Connect Coupling Hydraulic F Series (Kopler)Rp3.799.900
HANSEN Quick Connect Coupling Hydraulic FF Series (Kopler)Rp789.900
HANSEN Quick Connect Coupling Hydraulic Eaton FF Series (Kopler)Rp839.900
Enerpac Quick Connect Coupling SPEE-D Series Hydraulic (Kopler)Rp1.999.900

Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)