AMFLO Industrial Interchange Quick-Connect Air Coupling

Sebelum PPN:
Rp189.900
Spesifikasi
UNSPSC27131613
Barb Size (inch)3/8
BarbedYes
Body Size (inch)3/8
ColorSIlver
Connection TypeHose Barb
Coupling ComponentSocket
Coupling Locking TypeSleeve
Finish/CoatingHexavalent Chromium Free Zinc Plated
Fitting TypeMale Hose Barb
For Hose I.D. (inch)3/8
For use withIndustrial Interchange Plug
Hose Fitting GenderMale
Hose Fitting Size (inch)3/8
IncludesLock-On Barb Coupler
Includes ValveNo
Interchange TypeIndustrial
MaterialSteel
Max. Outside Dia. (inch)1-1/16
Maximum Working Pressure at 70°F (psi)300
Overall Length (inch)3/8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Universal interchange brass quick-connect air coupling bodies are the female end of coupling sets. Also called sockets, they accept coupling plugs (nipple or male ends) to connect tools to air, water, or fluid lines. Brass is a strong, highly conductive metal that resists corrosion and maintains durability at high temperatures. Brass is softer than other metal plugs and sockets for better connections and compatibility with copper or zinc piping.
Feature
Quick Connect Hose Coupling Universal Brass Socket Male NPT Coupling Size 1/4 in

Ulasan Produk

Tidak ada ulasan