Dynabrade Universal Interchange Quick-Connect Air Coupling (Kopler Selang)

Sebelum PPN:
Rp949.900 - Rp1.099.900
Spesifikasi
UNSPSC27131613
BarbedNo
Body Size (inch)1/4
ColorBlack
Connection TypeNPT
Coupling ComponentSocket
Finish/CoatingComposite
For use withAir Powered Tools
Hose Fitting Size (inch)1/4
Interchange TypeUniversal
MaterialComposite
Maximum Working Pressure at 70°F (psi)175
Overall Length (inch)2
Thread Size (inch)1/4\"-18

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Universal interchange steel quick-connect air coupling plugs are the male end of coupling sets. Also called nipples, they're inserted into the coupling bodies (female ends) to connect tools to air, water, or fluid lines. Steel couplings are hard and resilient with more damage resistance than softer metals and a wide working temperature range.
Feature
Quick Connect Hose Coupling Universal Steel Plug Male NPT Coupling Size 1/4 in

Ulasan Produk

Tidak ada ulasan