AEROQUIP Coupling Hydraulic Quick Connect FD90 Series (Kopler)

Sebelum PPN:
Rp519.900 - Rp2.199.900
Spesifikasi
Bearing MaterialStainless Steel
Body MaterialSteel
Coupling Locking TypePush-to-Connect
Coupling Size (inch)1/4
Includes BearingYes
Includes Shut OffYes
Includes ValveYes
Maximum Flow Rate (L/minute)1.89
Maximum Vacuum (in Hg)28
Maximum Working Pressure at 70°F (psi)7000
Pull Ring MaterialPTFE
Seal MaterialNitrile
SeriesFD90
StandardsSAE J1502

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Crimp hose fittings are used to create custom hose assemblies for general purpose applications with petroleum-based fluids, gasoline, fuel, lubricating oils, and other industrial fluids. They connect Eaton Aeroquip series hydraulic hoses to compatible SAE (Society of Automotive Engineers) threaded equipment or hoses. These carbon steel crimp fittings are durable, wear-resistant, and suitable for environments where corrosion is not a concern. They are secured using an Eaton crimping device for a permanent connection.
Feature
Hydraulic Crimp Fitting For Hose Dash Size -6 For Use With Hose Series 2661(-12 through -32) EC110 EC115 EC118 EC210 EC215 FC310 FC510 FC579 FC611 FC619 (-12 through -32) FC639/FC839B FC693 FC735 FC849/FC849B GH120 GH194 GH195 GH663 GH681-6 GH781 GH793 For Hose I.D. 3/8 in Thread Size 5/8 In.-18 Fitting Shape Straight Swivel Vacuum Rating Not Rated Thread Type SAE Hose Fitting A Gender Female Hose Fitting B Gender Genderless Hose Fitting A Size 5/8 in

Ulasan Produk

Tidak ada ulasan