AEROQUIP Coupling Hydraulic Quick Connect FD45 Series (Kopler)

Sebelum PPN:
Rp449.900 - Rp1.999.900
Spesifikasi
UNSPSC27121701
Body MaterialSteel
Connection TypeNPT
Finish/CoatingTrivalent Chromium Zinc
Fitting TypeFNPT
For use withAll Hydraulic Applications
Hose Fitting GenderFemale
Includes BearingYes
Includes Shut OffYes
Includes ValveYes
Maximum Vacuum (in Hg)28
Pull Ring MaterialPTFE
SeriesFD45, B
StandardsISO 7241-1 Series B
Valve TypePoppet

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These sleeves prevent injury caused by hydraulic hose failures by containing pressure or fluid during a hose rupture or pinhole leak. These sleeves slide onto hose prior to connecting hose to equipment and are resistant to oil, abrasion, and UV light.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya - Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Protective Sleeve Color Black Fiber Linier Mass Density Not Applicable Flat Width 1.75 in For Maximum Hose Burst Pressure Not Applicable For Maximum Hose Diameter 29/32 in For Maximum Pin Hole Leak Pressure Not Applicable Material Nylon Melting Point 420 Degrees F Overall Length 25 ft Sleeve Inside Diameter 1 in Standards MSHA For Use On Hose

Ulasan Produk

Tidak ada ulasan

Halaman Terkait