Enerpac Quick Connect Coupling Hydraulic F Series (Kopler)

Sebelum PPN:
Rp3.799.900 - Rp9.999.900
Spesifikasi
UNSPSC27121701
Body MaterialSteel
Connection TypeNPTF
Coupling Locking TypePush-to-Connect
Coupling Size (inch)3/8
Finish/CoatingZinc Plated
For use withHydraulic Systems
Includes BearingNo
Includes Shut OffYes
Includes ValveYes
Max. Outside Dia. (inch)1-1/4
Maximum Flow Rate (L/minute)40.97
Maximum Working Pressure at 70°F (psi)10000
Seal MaterialNitrile; PTFE
SeriesFlush-Face
Sleeve MaterialSteel
Thread Size (inch)3/8\"-18
Valve TypeFlush Face

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Enerpac F Series hydraulic quick-connect coupling plugs are the male end of coupling sets. Also called nipples, they're inserted into the coupling bodies (female ends) to create a flush-face, no-leak connection to industrial tools.
Feature
Hydraulic Quick Connect Hose Coupling Plug Flush-Face Series Steel Coupling Size 3/8 in Male Max Working Pressure @ 70 F 10 000 psi Max Flow Rate 40.97 lpm

Ulasan Produk

Tidak ada ulasan