Beli Pneumatic Damper di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HONEYWELL Pneumatic Damper Actuators
    Mulai

    Rp5.799.900

    HONEYWELL Pneumatic Damper Actuators
    atribut:
    • UNSPSC: 31251504
  2. SIEMENS Pneumatic Damper Actuators
    Mulai

    Rp2.199.900

    SIEMENS Pneumatic Damper Actuators
    Deskripsi:
    Standard chemical-resistant PTFE tubing is low friction which provides higher flows and washdown that reduces process-contaminating residue. Low permeation allows use in severe chemical and specialty gas service.
    atribut:
    • UNSPSC: 31251504
    • For Use With (in): 1/2 to 1 Powermite MT Series Terminal Unit Valves
    • Height (inch): 1-3/4
    • Length (inch): 1-3/4
    • Maximum Air Pressure: 35
    • Net Force Exerted (lbs): 35 at 0psi
    • Nominal Spring Range: 8 to 13
    • Operating PSI Range: 10 to 15; 3 to 8; 8 to 13
    • Provides: Pneumatic Proportional Control
    • Stroke (inch): 7/32
    • Width (inch): 3-3/8
  3. POWERS CONTROLS Pneumatic Damper Actuator (Aktuator Pneumatik)
    Mulai

    Rp4.199.900

    POWERS CONTROLS Pneumatic Damper Actuator (Aktuator Pneumatik)
    atribut:
    • UNSPSC: 31251504
    • For use with: Dampers or Air Valves
    • Maximum Air Pressure: 30
    • Provides: Modulating or Two Position Control
  4. HONEYWELL HOME Damper Ventilation Bypass (Damper Ventilasi)
    Mulai

    Rp6.199.900

    HONEYWELL HOME Damper Ventilation Bypass (Damper Ventilasi)
    Deskripsi:
    Round bypass dampers install into HVAC ducts and relieve overpressure conditions by opening and allowing excess pressure to vent to the return duct or a dump zone.
    atribut:
    • UNSPSC: 40101504
    • Blade Material: Galvanized Steel
    • Counterbalanced: Yes
    • Damper Type: Dynamic
    • For Duct Shape: Round
    • Frame Material: Steel
    • Nameplate Voltage (VDC): 24
    • Series: CPRD
  5. Husqvarna Rubber Damper
    Mulai

    Rp989.900

    Husqvarna Rubber Damper
    atribut:
    • Item: Rubber Damper
    • Includes: Rubber Damper
    • Material Application: Concrete
    • Product Type: Rubber Damper
    • For use with: PG 400
    • Material: Rubber
    • Compatible with Manufacturer Part Number: PG 280, PG 400
    • Optimal Performance for Material: Various Materials
  6. Non Brand Balancing Damper
    Mulai

    Rp6.599.900

    Non Brand Balancing Damper
    Deskripsi:
    Round manual balancing dampers install into HVAC ducts and regulate airflow. These units are typically adjusted when installed and remain static unless the HVAC system is modified.
    atribut:
    • UNSPSC: 40101504
    • Blade Material: Galvanized Steel
    • For Duct Shape: Round
    • Frame Material: Steel
    • Maximum Air Velocity (fpm): 3000
    • Maximum Ambient Temperature (°F): 0
    • Maximum Pressure (in WC): 4
    • Mounting Position: Horizontal; Vertical
    • Rough Opening Shape: Round
    • Voltage (V): 24 (DC)
  7. SIEMENS Actuators Servo Motor Damper Actuators for Burner
    Mulai

    Rp13.999.900

    SIEMENS Actuators Servo Motor Damper Actuators for Burner
    Deskripsi:
    Siemens Servo Motor Damper Actuators for Burner
    atribut:
    • Mains Voltage (V): AC 230 - 15%+10%
    • Drive Motor: Synchronous motor
    • Angular Adjustment (°): Max. 160, scale range 0...130
    • Cable Entry: Rubber grommet for single cable with a max. jacket dia. of 11 mm.
    • Cable Connections: 2 plug-in spaces with connection terminals type CUM
    • Cable Strain Relief: Cable strain relief with 2 fixing screws is provided
    • Main Frequency (Hz): 50...60 ± 6%
    • Power Consumption (V/A): 6
    • Weight Approx. (average) (g): 500
  8. SIEMENS Pneumatic Thermostats
    Mulai

    Rp3.099.900

    SIEMENS Pneumatic Thermostats
    Deskripsi:
    Standard window cling film is sold by window size and tapes in place inside the window frame. These films prevent painters from having to clean or scrape windows after painting trim or ceilings.
    atribut:
    • UNSPSC: 41112209
    • Air Connection Outside Diameter (inch): 1/8
    • Differential Type: Adjustable
    • Includes Cover: No
    • Maximum Air Pressure (psig): 30
    • Maximum Control Temperature (°F): 85
    • Minimum Control Temperature (°F): 45
    • Mounting Direction: Vertical
    • Mounting Location: Wall
    • Overall Depth (inch): 1-5/8
    • Overall Height (inch): 3-3/8
    • Overall Width (inch): 2-1/8
    • Sensor Type: Bi-Metallic Spring
    • Temperature Settings: Single Temperature
  9. ALTRAND Anti Vibration Isolator Damper Spring Mounting Seismic
    Mulai

    Rp2.899.900

    ALTRAND Anti Vibration Isolator Damper Spring Mounting Seismic
    Deskripsi:
    Spring Mounting / Anti Vibration Isolator Damper / Housed Spring Mounting Seismic Type CE-2Spring Mounting ini sangat cocok untuk Meredam Suara atau Getaran atau Vibrasi yang ditimbulkan oleh mesin (Chiller/Pompa/Genset/Air Handling Unit (AHU)/Fan Coil Unit (FCU)/Cooling Tower).
    atribut:
    • Length (mm): 262
    • Diameter (mm): 235
  10. SIEMENS Electric Actuators for Dampers and Valves (Aktuator Elektrik)
    Mulai

    Rp2.499.900

    SIEMENS Electric Actuators for Dampers and Valves (Aktuator Elektrik)
    Deskripsi:
    Fail-safe actuators control connected dampers and valves while ensuring they function safely in an emergency. They use a motor to move the connected valve or damper and feature a spring-return mechanism to move them to a safe position in the event of a power loss. They are recommended for critical infrastructure components that must remain open or closed during an emergency.
    atribut:
    • Application: Damper
    • Electrical Connection Type: Hardwired
    • For Use With Building Automation Systems: Building Automation System Compatible
    • Maximum Operating Temperature (°F): 130
    • Mounting Type: Direct Mount
    • Shaft Rotation: CW/CCW
  11. JOHNSON CONTROLS Pneumatic Thermostats
    Mulai

    Rp5.399.900

    JOHNSON CONTROLS Pneumatic Thermostats
    Deskripsi:
    These thermostats have a single setpoint to control heating and cooling systems at one temperature for basic temperature control in older schools, hospitals, and commercial buildings. Pneumatic thermostats regulate the temperature using compressed air for power.
  12. HONEYWELL Pneumatic Thermostats
    Mulai

    Rp7.799.900

    HONEYWELL Pneumatic Thermostats
    Deskripsi:
    Dual-temperature thermostats allow users to determine two separate temperature setpoints for different times of the day, week, or year. They save energy costs for schools or commercial buildings that are occasionally unoccupied. When the supply pressure to the unit changes, the thermostat automatically switches between the setpoint temperatures. Some thermostats also have a manual indexing switch that allows users to restore the prior temperature setting of an individual thermostat without affecting other thermostats in the system. The indexing switch can be unlatched manually, or it will automatically reset with the next cycle. These pneumatic thermostats are powered by compressed air.
    atribut:
    • UNSPSC: 41112209
    • Compatible System Type: Pneumatic Valves and Damper Actuators
    • Manual Indexing Switch: No
    • Maximum Air Pressure (psig): 25
    • Temperature Settings: Single Temperature
  13. Chicago Pneumatic Air-Powered Ratchet
    Mulai

    Rp4.399.900

    Chicago Pneumatic Air-Powered Ratchet
    Deskripsi:
    General duty air-powered ratchets are used for maintenance and fabrication tasks.
  14. Mesin HL Damper
    Mulai

    Rp189.900

  15. Non Brand Diffuser (Penyebar Udara)
    Mulai

    Rp509.900

    Non Brand Diffuser (Penyebar Udara)
    Deskripsi:
    Round cone diffusers connect to exposed or recessed round ducts and spread conditioned air throughout a room more efficiently than standard grilles or registers. They feature a series of concentric or staggered circular louvers that project airflow in all directions into the interior space.
    atribut:
    • UNSPSC: 40141901
    • Adjustable Blades: No
    • Color: White
    • Finish: Powder Coated
    • Hole Size (inch): 1/2
    • Includes: Screws
    • Insulated: No
    • Insulation Material: None
    • Material: Aluminium
    • Mounting Location: Ceiling; Wall
    • Mounting Style: Surface Mount
    • Overall Depth (inch): 2 1/4
    • Shape: Square
  16. BELIMO Electric Actuators for Dampers and Valves (Aktuator Elektrik)
    Mulai

    Rp15.999.900

    BELIMO Electric Actuators for Dampers and Valves (Aktuator Elektrik)
    Deskripsi:
    Fire- and smoke-rated actuators provide fail-safe control over infrastructure components during a fire. They feature fail-safe mechanisms that withstand higher temperatures than regular fail-safe actuators and are designed to work rapidly during an emergency. This helps ensure occupant safety by preventing the spread of smoke and flame.
    atribut:
    • UNSPSC: 31251501
    • Application: Damper
    • Electrical Connection Type: Hardwired
    • For Shaft Shape: Round
    • For Use With Building Automation Systems: Building Automation System Compatible
    • Housing Material: Steel
    • Housing Material Finish: Galvanized
    • Maximum Operating Temperature (°F): 122
    • Mounting Type: Direct Mount
    • Overall Width (inch): 3-7/8
    • Shaft Rotation: CW/CCW
    • Spring Return: Spring Return
    • Stroke Degree (°): 95
  17. WURTH Pneumatic Cartridge Gun (Tembakan Lem Sealant)
    Mulai

    Rp8.199.900

    WURTH Pneumatic Cartridge Gun (Tembakan Lem Sealant)
    Deskripsi:
    Scope of delivery includes: - 10 plastic nozzles for sprayable seam sealant - 1 union nut for sprayable seam sealant - 1 union nut for standard sealing compounds - 1 connecting nipple, 1/4 inch Application area : Combined application possible (standard sealant and sprayable seam sealant)
    atribut:
    • Suitable For: 310ml Catridge
  18. JOHNSON CONTROLS Electric Actuators for Dampers and Valves (Aktuator Elektrik)
    Mulai

    Rp3.499.900

    JOHNSON CONTROLS Electric Actuators for Dampers and Valves (Aktuator Elektrik)
    Deskripsi:
    Non-fail-safe actuators have no fail-safe mechanism to provide movement during power outages. This makes them more compact and easier to maintain than fail-safe actuators. They open and close valves and dampers for non-critical components and infrastructure.
    atribut:
    • UNSPSC: 31251501
    • For Use With Building Automation Systems: Building Automation System Compatible
    • Mounting Type: Direct Mount
    • Product Type: Actuator
    • Shaft Rotation: CW/CCW
Daftar Harga Pneumatic Damper Terbaru November 2026
HONEYWELL Pneumatic Damper ActuatorsRp5.799.900
SIEMENS Pneumatic Damper ActuatorsRp2.199.900
POWERS CONTROLS Pneumatic Damper Actuator (Aktuator Pneumatik)Rp4.199.900
JOHNSON CONTROLS Pneumatic Damper ActuatorsRp4.399.900
HONEYWELL HOME Damper Ventilation Bypass (Damper Ventilasi)Rp6.199.900
JOHNSON CONTROLS Pneumatic Control AccessoriesRp1.499.900
Husqvarna Rubber DamperRp989.900
Non Brand Balancing DamperRp6.599.900
SIEMENS Actuators Servo Motor Damper Actuators for BurnerRp13.999.900
SIEMENS Pneumatic ThermostatsRp3.099.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)