Chicago Pneumatic Air-Powered Ratchet

Sebelum PPN:
Rp4.399.900 - Rp9.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
General duty air-powered ratchets are used for maintenance and fabrication tasks.
Feature
Ratchet Air Powered Air Consumption 5 cfm Air Inlet 1/4 in NPT Air Pressure 90 psi Max Air Pressure 90 psi Min Air Pressure 90 psi Min Hose Size 3/8 in Exhaust Location Side Drive Size 1/2 in Square Retainer Type Ball Detent Free Speed 190 RPM Fastening Torque 90 ft-lb Duty Rating General Duty Tool Brand Chicago Pneumatic Overall Length 12 in Side to Center 3/4 in Tool Weight 2.7 lb

Ulasan Produk

Tidak ada ulasan