SIEMENS Pneumatic Thermostats

Sebelum PPN:
Rp3.099.900 - Rp6.099.900
Spesifikasi
UNSPSC41112209
Air Connection Outside Diameter (inch)1/8
Differential TypeAdjustable
Includes CoverNo
Maximum Air Pressure (psig)30
Maximum Control Temperature (°F)85
Minimum Control Temperature (°F)45
Mounting DirectionVertical
Mounting LocationWall
Overall Depth (inch)1-5/8
Overall Height (inch)3-3/8
Overall Width (inch)2-1/8
Sensor TypeBi-Metallic Spring
Temperature SettingsSingle Temperature

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard window cling film is sold by window size and tapes in place inside the window frame. These films prevent painters from having to clean or scrape windows after painting trim or ceilings.
Feature
Pneumatic Thermostat Reverse Acting 2 Pipe Heating and Cooling Dual Temperature Control Air Pressure 15 to 30 psi Air Connections 5/32 in Barb Element Type Bi-Metal Max Air Pressure 30 psi Max Ambient Temp 140 Degrees F Mounting Style Vertical Height 3 3/8 in Width 2 1/8 in Depth 1 5/8 in Temp Control Range 45 Degrees to 85 Degrees F Air Consumption 20 scim Throttling Range 3 to 15 psi Includes Mounting Plate

Ulasan Produk

Tidak ada ulasan