SIEMENS Electric Actuators for Dampers and Valves (Aktuator Elektrik)

Sebelum PPN:
Rp2.499.900 - Rp9.999.900
Spesifikasi
ApplicationDamper
Electrical Connection TypeHardwired
For Use With Building Automation SystemsBuilding Automation System Compatible
Maximum Operating Temperature (°F)130
Mounting TypeDirect Mount
Shaft RotationCW/CCW

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fail-safe actuators control connected dampers and valves while ensuring they function safely in an emergency. They use a motor to move the connected valve or damper and feature a spring-return mechanism to move them to a safe position in the event of a power loss. They are recommended for critical infrastructure components that must remain open or closed during an emergency.
Feature
Actuator Valve Application Damper Signal Type On/Off Rated Torque 20 in-lb Input Voltage 120V AC Output Signal 2 to 10V DC Contact Form SPDT Electrical Connection Type Hardwired For Use With Building Automation Systems Building Automation System Compatible NEMA Rating 1 IP Rating IP40 Spring Return Spring Return Time to Close 15 sec Shaft Type Self-Centering Shaft Coupling Shaft Rotation CW/CCW Stroke Degree 90 Degrees Mounting Type Direct Mount

Ulasan Produk

Tidak ada ulasan