SIEMENS Pneumatic Damper Actuators

Sebelum PPN:
Rp2.199.900
Spesifikasi
UNSPSC31251504
For Use With (in)1/2 to 1 Powermite MT Series Terminal Unit Valves
Height (inch)1-3/4
Length (inch)1-3/4
Maximum Air Pressure35
Net Force Exerted (lbs)35 at 0psi
Nominal Spring Range8 to 13
Operating PSI Range10 to 15; 3 to 8; 8 to 13
ProvidesPneumatic Proportional Control
Stroke (inch)7/32
Width (inch)3-3/8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard chemical-resistant PTFE tubing is low friction which provides higher flows and washdown that reduces process-contaminating residue. Low permeation allows use in severe chemical and specialty gas service.
Feature
Pneumatic Valve Actuator Operating PSI Range 10 to 15 3 to 8 8 to 13 Max Air Pressure 35 psi Stroke 7/32 in Nominal Spring Range 8 to 13 psi Mounting Type Direct Coupled Net Force Exerted @ 0 PSI 35 lb Length 1 3/4 in Width 3 3/8 in Height 1 3/4 in Provides Pneumatic Proportional Control For Use With 1/2 in to 1 in Powermite MT Series Terminal Unit Valves

Ulasan Produk

Tidak ada ulasan