BELIMO Electric Actuators for Dampers and Valves (Aktuator Elektrik)

Sebelum PPN:
Rp15.999.900 - Rp33.999.900
Spesifikasi
UNSPSC31251501
ApplicationDamper
Electrical Connection TypeHardwired
For Shaft ShapeRound
For Use With Building Automation SystemsBuilding Automation System Compatible
Housing MaterialSteel
Housing Material FinishGalvanized
Maximum Operating Temperature (°F)122
Mounting TypeDirect Mount
Overall Width (inch)3-7/8
Shaft RotationCW/CCW
Spring ReturnSpring Return
Stroke Degree (°)95

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fire- and smoke-rated actuators provide fail-safe control over infrastructure components during a fire. They feature fail-safe mechanisms that withstand higher temperatures than regular fail-safe actuators and are designed to work rapidly during an emergency. This helps ensure occupant safety by preventing the spread of smoke and flame.
Feature
Fire and Smoke Actuator Valve Application Damper Signal Type On/Off Rated Torque 180 in-lb Input Voltage 120V AC Output Signal Not Applicable Contact Form SPST Electrical Connection Type Hardwired For Use With Building Automation Systems Building Automation System Compatible NEMA Rating 1 IP Rating IP40 Spring Return Spring Return Smoke Application Rating Smoke Application Rated Fire Application Rating Fire Application Rated Time to Close 25 sec

Ulasan Produk

Tidak ada ulasan