JOHNSON CONTROLS Electric Actuators for Dampers and Valves (Aktuator Elektrik)

Sebelum PPN:
Rp3.499.900 - Rp19.999.900
Spesifikasi
UNSPSC31251501
For Use With Building Automation SystemsBuilding Automation System Compatible
Mounting TypeDirect Mount
Product TypeActuator
Shaft RotationCW/CCW

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Non-fail-safe actuators have no fail-safe mechanism to provide movement during power outages. This makes them more compact and easier to maintain than fail-safe actuators. They open and close valves and dampers for non-critical components and infrastructure.
Feature
Actuator Valve Application Damper and Valve Signal Type Proportional Rated Torque 140 in-lb Input Voltage 24V AC/DC Electrical Connection Type Screw Terminals For Use With Building Automation Systems Building Automation System Compatible NEMA Rating 2 IP Rating IP42 Spring Return Non-Spring Return Time to Close 115 sec Shaft Type Self-Centering Clamping Shaft Rotation CW/CCW Stroke Degree 0 to 90 Degrees Mounting Type Direct Mount Maximum Operating Temperature 122 Degrees F

Ulasan Produk

Tidak ada ulasan