Non Brand Balancing Damper

Sebelum PPN:
Rp6.599.900 - Rp7.399.900
Spesifikasi
UNSPSC40101504
Blade MaterialGalvanized Steel
For Duct ShapeRound
Frame MaterialSteel
Maximum Air Velocity (fpm)3000
Maximum Ambient Temperature (°F)0
Maximum Pressure (in WC)4
Mounting PositionHorizontal; Vertical
Rough Opening ShapeRound
Voltage (V)24 (DC)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Round manual balancing dampers install into HVAC ducts and regulate airflow. These units are typically adjusted when installed and remain static unless the HVAC system is modified.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
12 in dia Round Motrzd Balancing Damper For Nominal Duct Diameter 12 in Damper Application Control Number of Panels Not Applicable Overall Height 16 in Overall Length 12 in Rough Opening Shape Round For Duct Shape Round Overall Width 12 in Frame Material Thickness Not Applicable Blade Material Galvanized Steel Maximum Air Pressure 4 in wc Overall Diameter 12 in Rough Opening Length 12 in Rough Opening Width 12 in Damper Type Dynamic Maximum Air Velocity 3000 fpm

Ulasan Produk

Tidak ada ulasan