Beli Pengukur Sudut di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KDS Sensor Sudut Digital (Pengukur Kemiringan Digital)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    KDS Sensor Sudut Digital (Pengukur Kemiringan Digital)
    Deskripsi:
    Any angle can be set as the reference plane (0.0°).Comes with neodymium magnet.Hold function is convenient for checking and recording.Purpose:For angle measurement from various reference planes.
  2. SHINWA Digital Angle Meter (Alat Ukur Sudut Digital)
    Mulai

    Rp1.499.900

    SHINWA Digital Angle Meter (Alat Ukur Sudut Digital)
    atribut:
    • L x H x Thickness (mm): 56x56x30
    • Magnet: 3 places(6 pieces)
    • Measuring Range (°): 90 x 4 directions
    • Finish Material: Main Body: Zinc Alloy, Panel part: Polycarbonate, Magnet: Neodymium Magnet
    • Measurement Precision (mm/m): ±0.2° (±3.5)
    • Minimum Display: 0.1°, 0.1%
    • Power Supply: 9V dry battery x 1(for monitor)
  3. monotaro Mini Digital Angle Meter (With Bottom Magnet) (Alat Ukur Sudut Derajat Digital)
    Mulai

    Rp609.900

    monotaro Mini Digital Angle Meter (With Bottom Magnet) (Alat Ukur Sudut Derajat Digital)
    Deskripsi:
    Produk ini juga sering disebut dengan Alat Ukur Sudut Derajat Digital
    atribut:
    • Accuracy: +/- 0.2 degree
    • Minimum reading (degrees): 0.1
    • Auto Power OFF: 5 minutes
    • Material: Aluminium
    • Dimensions (mm): 59x59x27
    • Operating Temperature Range (°C): -10 to 50
    • Power Supply: AAA alkaline batteries x 1 present (not included)
    • range of measurement: 0 ~ 90 degree
  4. SHINWA Alat Ukur Sudut Digital 2
    Mulai

    Rp2.399.900

    SHINWA Alat Ukur Sudut Digital 2
    atribut:
    • L x H x Thickness (mm): 151x60x31
    • Measuring Range (°): 360 (4 directions 90)
    • Finish Material: ABS resin, aluminum
    • Measurement Precision: ±0.15° (±0.05° at 0°, 90°)
    • Minimum Display: 0.05°, 0.1%
    • Power Supply: AAA Dry Battery x 2 (accessory)
  5. SK Pengukur Kemiringan Level Mate (Indikator Sudut Kemiringan)
    Mulai

    Rp529.900

    SK Pengukur Kemiringan Level Mate (Indikator Sudut Kemiringan)
    atribut:
    • L x H x Thickness (mm): 110x110x20
    • Min. Reading Value: 1°
    • Precision of reading: Within ±0.5°
    • Finishing Material: ABS resin
  6. STS Inklinometer Digital (Pengukur Sudut Elektronik)
    Mulai

    Rp1.899.900

    STS Inklinometer Digital (Pengukur Sudut Elektronik)
    atribut:
    • Bubble tube sensitivity: 0.50mm / m = 0.0286 degrees
    • Minimum Display: Minimum display: 0.05 degrees (% display is converted in 0.05 degrees units and displayed to the second decimal place) (mm / m display is converted in 0.05 degrees units and displayed as an integer)
    • Continuous Use Time: Approx. 50 hours (when using alkaline batteries) (depends on the usage environment)
    • Power Supply: 2 x AAA batteries
    • Angle (degrees): Detection range: 360 (90 in 4 directions and 100% in 8 directions)
    • Bubble tube accuracy: +/- 1.5mm / m = +/- 0.0859 degrees
    • Detection Accuracy: 0 degrees, 90 degrees, 180 degrees, 270 degrees position +/- 0.1 degrees, other = +/- 0.2 degrees
    • Display: LCD display (degrees,%, mm / m selectable), 0 degrees, 90 degrees, 180 degrees, 270 degrees (0% display) position, buzzer sound (OFF possible)
    • Display Mode: Normal mode, comparison mode switchable
    • Dust And Waterproof Performance: IP54 equivalent
    • Operating Humidity Range: Less than 70% non-condensing
    • Operating Temperature Limit: 0 degrees Celsius to + 40 degrees Celsius No condensation
    • Size (mm): 254 x 59 x 28
    • TRUSCO Number: 148-7083
    • Weight (g): 390 (including battery)
  7. STARRETT Pengukur Sudut (Busur Derajat Digital)
    Mulai

    Rp919.900

    STARRETT Pengukur Sudut (Busur Derajat Digital)
    atribut:
    • Item: Angle Meter
    • Scale: Increments 0 to 90 Degrees In Any Quadrant.
    • Accuracy: 0.5 Degrees
    • Base Length (inch): 5 1/2
    • Overall Height (inch): 6
    • Lens Diameter: 5
    • Application: For Angle Identification With Plumbing, Electrical and HVAC Work
    • Color: Red
    • Construction: High Impact Plastic Body
    • Features: Magnetic Base
  8. BOSCH Digital Inclinometer (Pengukur Sudut Kemiringan Digital)
    Mulai

    Rp4.499.900

    BOSCH Digital Inclinometer (Pengukur Sudut Kemiringan Digital)
    Deskripsi:
    Deskripsi:_x000D__x000D_Pengukur kemiringan digital, panjang 60cm
    atribut:
    • Measurement Accuracy Vials: ± 0.057° = ± 1 mm/m
    • Length (cm): 60
    • Measurement Range (°): 0 – 360 (4 x 90)
    • Units of Measurement: °, %, mm/m
    • Electronics Measurement Accuracy (°): ± 0.05 (0/90), ± 0.2 (at 1-89)
    • Part Number: 601076700
  9. Insize Chamfer Gauge (Pengukur sudut)
    Mulai

    Rp219.900

    Insize Chamfer Gauge (Pengukur sudut)
    Deskripsi:
    Chamfer angle gauges quickly determine the angle and length of right-angled edges or corners. Workers can adjust the position of the chamfer tip along the rule and lock it in place for an accurate and precise reading. They are commonly used in woodworking and light and heavy manufacturing applications.
    atribut:
    • Graduation (mm): 0.5
    • Dimensions (mm): 26x65x10
    • Accuracy (mm): ±0.25
    • Actuation Type: Manual
    • Graduations: 32NDS
    • Material: Steel
    • Overall Length (inch): 2.559
    • Product Type: Internal/External Chamfer Gauge
  10. Shinwa Rules Alat Ukur Sudut Digital
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.599.900

    Shinwa Rules Alat Ukur Sudut Digital
    Deskripsi:
    - Titik referensi (00,0°) dapat diatur dari sudut mana pun yang nyaman untuk melakukan pengukuran dari titik referensi.- Dengan fungsi hold, alat ini bisa digunakan untuk mengukur tempat-tempat yang sulit dilihat. Dapat mengukur pipa dengan mudah dengan V-groove.- Menggunakan rangka aluminium yang kokoh.- Jika Anda menggunakan alat ini secara terbalik, tampilan digitalnya juga akan terbalik secara otomatis.- Dapat mengukur segala sudut.- Produk dengan proofreading tidak dapat dibatalkan setelah pemesanan. Kami hanya dapat menerima pesanan dari web untuk produk dengan dokumen kalibrasi dan traceability system diagrams.- Dokumen hanya berlaku untuk produk yang mempunyai (sertifikat kalibrasi JCSS), (sertifikat kalibrasi umum/traceability system diagrams), dan (sertifikat kalibrasi/traceability system diagrams) dalam nomor produk terlampir.
  11. KENTA Digital Angle Sensor (Pengukur Sudut Digital)
    Mulai

    Rp22.999.900

    KENTA Digital Angle Sensor (Pengukur Sudut Digital)
    Deskripsi:
    Easy to use gauge for angle finding,for many application.Feature:Large LCD for easy reading,LCD can be asjustedWith magnetic V-baseTwo buttons:ON/ofF,HOLDDegree and slope conversion
    atribut:
    • Dimensions (mm): 55x57x32
    • Battery: AAAx2pcs(1.5V)
    • Measuring Range (°): ±180°
    • Reading (°): 0.1
  12. AS ONE Penggaris Sudut (Busur Derajat) (Busur Ukur Derajat)
    Mulai

    Rp2.399.900

    AS ONE Penggaris Sudut (Busur Derajat) (Busur Ukur Derajat)
    Deskripsi:
    Compact and lightweight, convenient to carry. It can also be used as a spirit level.
    atribut:
    • AS ONE Part Number: 2-5134-01
    • Power Supply (V): CR2032 lithium battery x 3 (sold separately)
    • Mass (g): 120
    • Display: LCD
    • Instrumental Error (°): 0.1
    • Measurement Range: 0 to 360°
    • Resolution (°): 0.1
    • Specification: with magnet
  13. Insize Angle Gauge Set (Mata Ukur Sudut)
    Mulai

    Rp1.099.900

    Insize Angle Gauge Set (Mata Ukur Sudut)
    Deskripsi:
    Angle gauge sets are used to quickly check and inspect the size of an angle. These sets of loose leaves or sets of leaves mounted to a hub in a handle or holder are used to confirm a known size or to determine an unknown one. They are not intended for high-precision inspection, but are instead commonly used in woodworking and light and heavy manufacturing applications.
  14. Shinwa Rules Pengukur Sudut Digital Tahan Debu/Tahan Air (Busur Derajat Digital Anti Air)
    Mulai

    Rp2.199.900

    Shinwa Rules Pengukur Sudut Digital Tahan Debu/Tahan Air (Busur Derajat Digital Anti Air)
    Deskripsi:
    Power_x000D_- Two AAA alkaline batteries (The attached batteries are for monitor use, life may be short.)
    atribut:
    • Auto Power-off: About 5 minutes
    • Accessories: Holder case
    • Dust-proof Water-proof: IP65
    • Material: ABS resin, aluminum
    • Measuring Range: 90°x4 directions (360°)
    • Main Part Dimension: 151x60x31mm
    • Minimum: 0.05°, 0.1%, 1mm/m
    • Operating Temperature Range: -10 to 50°C
    • Precision: 0°, 90°: ± 0.05°, other than: ± 0.15°
  15. TRUSCO Magnet Ferit (sudut membulat dengan lubang.)
    35%
    Mulai

    Rp64.900

    TRUSCO Magnet Ferit (sudut membulat dengan lubang.)
    Deskripsi:
    _x000D_-Since it is high magnetic force, there is no demagnetization._x000D_-Excellent corrosion resistance, suitable for planar shape._x000D_-As a speaker, a headphone or motor parts.
    atribut:
    • Hole Diameter: 12mm
    • Adhesion Strength: 39.2N
    • LxWxThickness: 40x40x10.0mm
    • Purpose of Use: As a speaker, a headphone or motor parts.
  16. TRUSCO Magnet Ferit (sudut membulat dengan lubang.)
    36%
    Mulai

    Rp349.900

    TRUSCO Magnet Ferit (sudut membulat dengan lubang.)
    Deskripsi:
    _x000D_-Since it is high magnetic force, there is no demagnetization._x000D_-Excellent corrosion resistance, suitable for planar shape._x000D_-As a speaker, a headphone or motor parts.
    atribut:
    • Purpose of Use: As a speaker, a headphone or motor parts.
  17. BOSCH Laser Measure (Pengukur Laser)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.170.000

    BOSCH Laser Measure (Pengukur Laser)
    Deskripsi:
    The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
  18. Akatsuki MFG (KOD) Pengukur Kemiringan Digital (Waterpass Digital)
    Mulai

    Rp2.999.900

    Akatsuki MFG (KOD) Pengukur Kemiringan Digital (Waterpass Digital)
    atribut:
    • Material: Body:Aluminium, Bubble tube:Acrylic resin (PMMA)
    • Length (mm): 230
    • Height (mm): 56
    • Thickness (mm): 26
    • Magnet: 1 place
    • Accuracy of bubble tube: Within +-1.7mm/m = +-0.0984degrees
    • Accuracy of digital display part: +-0.05degrees(0degrees), +-0.2degrees (90degrees)
    • Power Source: Lithium coin-cell battery (CR2032) x 2 (included)
    • Bubble tube sensitivity (mm/m): 0.57 (0.0328°)
    • Purpose of Use: For inclination measurement.
  19. KRISBOW Try Square (Penggaris Siku)
    Rating:
    90% of 100
    (2)
    Mulai

    Rp40.900

    KRISBOW Try Square (Penggaris Siku)
    Deskripsi:
    Try square 150mm/6in adalah alat yang digunakan untuk mengukur sudut siku-siku pada benda kerja. Alat ini dapat digunakan dengan praktis yaitu menyesuaikan penyiku degan permukaan yang akan diukur lalu dapat dicek kesesuaian sudut yang terbentuk. Alat ini terbuat dari material besi dan terdapat skala ukuran yang memudahkan pengukuran panjang secara praktis.Penyiku ini mempunyai dimensi 150 x 110 x 15 mm dengan ukuran 150 mm. Penyiku sering digunakan di industri, pabrik, atau bengkel.
Daftar Harga Pengukur Sudut Terbaru November 2026
KDS Sensor Sudut Digital (Pengukur Kemiringan Digital)Rp1.299.900
SHINWA Digital Angle Meter (Alat Ukur Sudut Digital)Rp1.499.900
monotaro Mini Digital Angle Meter (With Bottom Magnet) (Alat Ukur Sudut Derajat Digital)Rp609.900
SHINWA Alat Ukur Sudut Digital 2Rp2.399.900
SK Pengukur Kemiringan Level Mate (Indikator Sudut Kemiringan)Rp529.900
STS Inklinometer Digital (Pengukur Sudut Elektronik)Rp1.899.900
STARRETT Pengukur Sudut (Busur Derajat Digital)Rp919.900
BOSCH Digital Inclinometer (Pengukur Sudut Kemiringan Digital)Rp4.499.900
Insize Chamfer Gauge (Pengukur sudut)Rp219.900
Shinwa Rules Alat Ukur Sudut DigitalRp1.599.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)