STS Inklinometer Digital (Pengukur Sudut Elektronik)

Sebelum PPN:
Rp1.899.900
Spesifikasi
Bubble tube sensitivity0.50mm / m = 0.0286 degrees
Minimum DisplayMinimum display: 0.05 degrees (% display is converted in 0.05 degrees units and displayed to the second decimal place) (mm / m display is converted in 0.05 degrees units and displayed as an integer)
Continuous Use TimeApprox. 50 hours (when using alkaline batteries) (depends on the usage environment)
Power Supply2 x AAA batteries
Angle (degrees)Detection range: 360 (90 in 4 directions and 100% in 8 directions)
Bubble tube accuracy+/- 1.5mm / m = +/- 0.0859 degrees
Detection Accuracy0 degrees, 90 degrees, 180 degrees, 270 degrees position +/- 0.1 degrees, other = +/- 0.2 degrees
DisplayLCD display (degrees,%, mm / m selectable), 0 degrees, 90 degrees, 180 degrees, 270 degrees (0% display) position, buzzer sound (OFF possible)
Display ModeNormal mode, comparison mode switchable
Dust And Waterproof PerformanceIP54 equivalent
Operating Humidity RangeLess than 70% non-condensing
Operating Temperature Limit0 degrees Celsius to + 40 degrees Celsius No condensation
Size (mm)254 x 59 x 28
TRUSCO Number148-7083
Weight (g)390 (including battery)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
The liquid crystal display becomes an LED display, making it easy to read the values even in the dark. Any angle can be set as the reference 0 degrees, and comparison display with other angles is possible. When the main unit is turned upside down, the numerical value on the digital display is also inverted. Equivalent to dustproof and waterproof IP54 and can be used safely on site. The measurement surface is V-shaped and stable even on pipes. (With magnet)

Ulasan Produk

Tidak ada ulasan