Beli 3m tape di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- 3M Double Coated Tissue Tape (Isolasi Bolak Balik)Deskripsi:3M 9075i Double Coated Tissue Tape dengan ketebalan 2.5mil (0.085mm) polyester film tape dengan perekat.atribut:
- Thickness (mm): 0.085
- Adhesive Material: Silicone Adhesive
- Backing Material: Polyester Film
- Color: Translucent
- Tape Length (m): 50
- 3M Electrical Tape Conducting (Isolasi Listrik / Lakban Kabel)Deskripsi:This general purpose conductive electrical tape has a metallized foil backing. It is primarily used for EMI and RFI shielding of components.atribut:
- UNSPSC: 31201521
- Imperial Tape Length (ft): 18
- Liner Included: Yes
- Product Form: Continuous Roll
- Tape Adhesive Format: Single-Sided
- Tape Adhesive Material: Acrylic
- Tape Backing Construction: Foil
- Tape Type: Foil
- Voltage Rating (V): 600 V
- 3M Masking Tape (Lakban Kertas)Deskripsi:3M Paper Tape 2210 is a general purpose paper masking tape for holding, bundling, sealing and non-critical masking.
- 3M Strip TapeDeskripsi:Vivid yellow and black stripes. Resistant to wear and wont lose color when rubbed. It does not remain even if the tape is peeled off. For indoor use. Danger indication, lane markings.atribut:
- Thickness (mm): 0.13
- Adhesive: Rubber type
- Tape Length (m): 18.2
- Color: Yellow x black
- Base Material: Vinyl chloride
- Tape Width (mm): 50
- AS ONE Part Number: 1-7221-01
- Adhesive Force (N/mm): 2.55/10
- Tensile Strength (N/mm): 27.4N/10
- TRUSCO Number: 328-4026
- Tensile Strength (N/10mm): 27.4
- 3M Double Coated PE Foam Tape (Isolasi Bolak Balik)atribut:
- Applications: Gasket Assembly, Mounting & Trim Attachment
- 3M Isolasi Bolak Balik Foam Otomotif Akrilik (Lakban Double Tape)Deskripsi:Double-sided adhesive tape used in the lines of automobile manufacturers. High reliability, safety and workability are outstanding. Double-sided adhesive tape for auto bodies Side molding, emblem, visor, spoiler, etc.atribut:
- Adhesive: Acrylic
- Base Material: Acrylic foam
- Main Works: Parts
- Bantex Strongline Divider A4 (Tab Pemisah)Deskripsi:Karton pembatas kartu ukuran A4 dengan 10 polos (tidak ada teks, tidak ada angka) yang terang tab plastik warna. Menampilkan denganLubang kuat bertulang kuat dan lembar indeks Ref 6250atribut:
- Width (cm): 30
- Epson Ink Printer in Bottle 001 (Tinta Printer)atribut:
- Suitable For: L4150, L6170, L6190
- Suitable Manufacturer: EPSON
- 3M Lakban OPP Bening (Solasi / Selotip)Deskripsi:A transparent packing tape that can be cut straight by hand without a tape cutter and reduces the sound of pulling out the tape.Packing work in a quiet environment, packing work in an environment that requires consideration for safetyatribut:
- Material: Special Polypropylene Film
- Color: Transparent
- Base Material: Special polypropylene film
- Adhesive: Rubber adhesive
- Adhesive Force (N/mm): 4/10
- Adhesive Strength (N/10mm): 4
- Core Diameter (Φmm): 76
- Length (m): 35
- Main application: For packing
- Tensile Strength (N/10mm): 19
- Thickness (micron): 60
- Type of Tape: Cut by hand, quiet sound, can write
- Width (mm): 48
- 3M Foil TapeDeskripsi:This aluminum-backed foil tape is reinforced with glass cloth. Glass cloth is strong and flexible with abrasion- and heat-resistant properties. This tape conforms well to uneven surfaces and curves and is suitable for bundling items that may be exposed to movement or vibration. It is useful in aerospace and automotive industries for protecting and insulating high-temperature equipment such as fuel lines.atribut:
- Product Form: Continuous Roll
- Tape Adhesive Format: Single-Sided
- Tape Brand: 3M
- Tape Color: Silver
- Tape Type: Foil Tape
- 3M Polyimide Electrical Insulation Tape (Lakban Isolasi Listrik Polyimide)Deskripsi:- Flame resistance (UL510 standard compliant product) - UL standard compliant (File E305006)atribut:
- Adhesive Strength (N/mm): 3.1/10
- Tensile Strength (N/mm): 34/10
- Color: brown
- Length (m): 33
- Adhesive: Acrylic
- Base Material: Polyimide film
- Dielectric Breakdown Voltage (kV): 5
- Elongation (%): 35
- Feature: Heat resistance, flame retardant
- Flame retardance: UL510 (file number E305006, category OANZ2)
- Main application: For electrical insulation
- Standard: Compliant with UL standards (File E305006)
- Tensile Strength (N/10mm): 34.72
- Thickness (mm): 0.05
- UL Temperature Rating (°C): 220
- 3M Double-Sided Adhesive Tape High Adhesion Low VOC Non-woven (Double Tape/ Isolasi Bolak Balik)atribut:
- Material: Base material: Non-woven fabric, Adhesive: Acrylic
- Thickness (mm): 0.13
- Adhesive Strength (N/10mm): (SUS)7.5, (PP)8.7
- Color: Colorless and translucent
- Length (m): 20
- suitable usage: Low VOC
- Adhesive Materials: Metal, PP / PE
- Main Works: Large surface material, parts
- Adhesive: Acrylic
- Adhesive Strength (N/mm): 7.5/10 (SUS); 8.7/10 (PP)
- Base Material: Non-woven
- 3M Lakban Anti Slip Safety Walk Tipe B (Lakban Anti Slip/Anti Licin)Deskripsi:A highly durable non-slip tape for general flat surfaces that is effective in preventing falls. Effective both indoors and outdoors. It can be used for steps such as stairs and slopes of buildings, vehicles, construction equipment, and trucks. Please use it for risk management of fall prevention accidents by simple construction of just peel off the backing paper and paste it. For steps such as slopes, stairs vehicles, airplanes, construction machinery, etc.atribut:
- Adhesion Strength (N/25mm): 22
- Tensile Strength (N/10mm): 115
- Adhesive Strength (N/10mm): 8.8
- Adhesive: Rubber type
- Tape Thickness (mm): 0.8
- Tape Length (m): 18
- Base Material: Plastic film
- Type of Abrasive Grain: Mineral particles
- Tensile Strength (N/25mm): 285
- Main application: Anti-slip function
- Adhesive Force (N/mm): 8.8/10; 22/25
- 3M Adhesive Transfer Tape High-Strength (Double Tape/ Isolasi Bolak Balik)Deskripsi:Adhesive transfer tape consists of a very thin adhesive layer only. Unlike double-sided tape, it does not have a carrier. The adhesive is applied to a surface and the pull-away liner is removed, exposing the adhesive for immediate bonding. This adhesive transfer tape can replace metal fasteners and liquid adhesive for mounting frames, metal trim, and stiffeners to panels.atribut:
- UNSPSC: 31201522
- Color: Transparent
- Common Industry: Assembly & Manufacturing; General Maintenance & Repair; Metalworking; Warehouse
- Environment: Indoor and Outdoor
- Imperial Tape Length (yd): 5
- Length (m): 4.6
- Liner Included: Yes
- Liner Material: Poly Coated Kraft Paper
- Maximum Tape Performance Temperature (°F): 500
- Product Form: Continuous Roll
- Repositionable: No
- Reverse-Wound: No
- Specifications Met: ASTM; MIL; UL Listed
- Sub Brand: VHB
- Surface Compatibility: Acrylic; Glass; Metal; Polycarbonate; Polyimide; Polystyrene (PS); PVC
- Tape Adhesive Format: Double-Sided
- Tape Adhesive Material: Acrylic
- Tape Brand: 3M
- Tape Core Diameter (inch): 1.5
- Tape Resistance Properties: UV-Resistant
- Tape Tensile Strength (lbs/inch): 100
- 3M Lakban OPP Bening dengan Dispenser (Solasi / Selotip)Deskripsi:Polypropylene film tape for packaging that is transparent and does not hide the text or design of the groundwork. It is stronger than craft and cloth tape and can pack heavy items. You can write letters from above. Can be overlaid. For packing cardboard and heavy items up to 20kg. For packing parcels. For sealing and reinforcing long-term storage of document boxes. Heavy packingatribut:
- Paper Tube Inner Dia. (mm): 76
- Elongation (%): 50
- Type: With tape + cutter
- Type of Tape: Can be overlaid and write characters
- Adhesion Strength (N/25mm): 12.75
- Tensile Strength (N/10mm): 56
- Adhesive Strength (N/10mm): 5.1
- Adhesive: Rubber adhesive
- Color: Transparent
- Base Material: Polypropylene film
- Tensile Strength (N/25mm): 140
- Main application: For packing
- Length (m): 50
- Thickness (micron): 80
- Width (mm): 48
- 3M Temflex General Use Vinyl Electrical Tape (Lakban Listrik)atribut:
- Thickness (mm): 0.15
- Length (m): 20
- Width (mm): 18
- Tape Grade: General Use
- Dielectric Strength (V/Mil): 1000
- Flame retardant: Yes
- Bantex Strongline Index Divider A4 (Tab Indeks)Deskripsi:Bantex strogline tabs is made of good quality plastic that give you smooth yet solid feel and also preserve the tab remaining in a good shape and prevent color fading.
Daftar Harga 3m tape Terbaru October 2026
| 3M Acrylic Foam Tape (Isolasi Bolak Balik) | Rp39.900 |
| 3M Double Coated Tissue Tape (Isolasi Bolak Balik) | Rp41.900 |
| 3M Electrical Tape Conducting (Isolasi Listrik / Lakban Kabel) | Rp239.900 |
| 3M Masking Tape (Lakban Kertas) | Rp21.900 |
| 3M Strip Tape | Rp999.900 |
| 3M General Purpose Vinyl Tape (Lakban Lantai) | Rp45.900 |
| 3M Double Coated PE Foam Tape (Isolasi Bolak Balik) | Rp32.900 |
| 3M Isolasi Bolak Balik Foam Otomotif Akrilik (Lakban Double Tape) | Rp109.900 |
| Bantex Strongline Divider A4 (Tab Pemisah) | Rp19.900 |
| Epson Ink Printer in Bottle 001 (Tinta Printer) | Rp169.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P101002352-1.jpg)
/P101002348-4.jpg)
/8hP109358305-11.jpg)
/89P105468297-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pita%20Garis%20Safety/3M%20Strip%20Tape/a9P106579369-1.jpg)
/P102069912-2.jpg)
/43P108597147-1.jpg)
/diP106560486-30.jpg)
/02P105680002-2.jpg)
/Epson%20Ink%20Printer%20in%20Bottle%20001%20(Tinta%20Printer)/ffP103928555-1.jpg)
/lzP110036791-1.jpg)

/dtP103628497-1.jpg)
/9vP106567355-1.jpg)
/6dP106576229-1.jpg)
/bdP109368409-3.jpg)
/d3P106580471-1.jpg)
/baP110459406-3.jpg)
/liP102274774-14.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)