3M Adhesive Transfer Tape High-Strength (Double Tape/ Isolasi Bolak Balik)

Sebelum PPN:
Rp789.900 - Rp2.099.900
Spesifikasi
UNSPSC31201522
ColorTransparent
Common IndustryAssembly & Manufacturing; General Maintenance & Repair; Metalworking; Warehouse
EnvironmentIndoor and Outdoor
Imperial Tape Length (yd)5
Length (m)4.6
Liner IncludedYes
Liner MaterialPoly Coated Kraft Paper
Maximum Tape Performance Temperature (°F)500
Product FormContinuous Roll
RepositionableNo
Reverse-WoundNo
Specifications MetASTM; MIL; UL Listed
Sub BrandVHB
Surface CompatibilityAcrylic; Glass; Metal; Polycarbonate; Polyimide; Polystyrene (PS); PVC
Tape Adhesive FormatDouble-Sided
Tape Adhesive MaterialAcrylic
Tape Brand3M
Tape Core Diameter (inch)1.5
Tape Resistance PropertiesUV-Resistant
Tape Tensile Strength (lbs/inch)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Adhesive transfer tape consists of a very thin adhesive layer only. Unlike double-sided tape, it does not have a carrier. The adhesive is applied to a surface and the pull-away liner is removed, exposing the adhesive for immediate bonding. This adhesive transfer tape can replace metal fasteners and liquid adhesive for mounting frames, metal trim, and stiffeners to panels.
Feature
Tape Type VHB (Very High Bond) Adhesive Transfer Tape Tape Sub-Type VHB Adhesive Transfer Tape Tape Brand 3M(TM) Sub-Brand VHB(TM) Series F9473PC Imperial Tape Length 5 yd Imperial Tape Width 2 in Imperial Tape WxL 2 in x 5 yd Common Industry Assembly Manufacturing General Maintenance Repair Metalworking Warehouse Indoor and Outdoor Maximum Tape Performance Temperature 500 Degrees F Minimum Tape Performance Temperature 50 Degrees F Continuous Roll

Ulasan Produk

Tidak ada ulasan

Halaman Terkait