Beli nitto tape di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NITTO Insulation Tape PVC (Isolasi Listrik / Lakban Kabel)atribut:
- Color: Black
- NITTO Lakban Kain Berwarna (Solasi / Selotip)Deskripsi:-An adhesive cloth tape using PET wooly flat thread for weft.-The feeling of use has been improved with smooth touch.-Low odor type adhesive is used.atribut:
- Thickness: 0.23mm
- Viscosity: 3.2N/10mm
- Tensile Strength: 46N/10mm
- Base Material: Gaffer Tape + PET Wooly
- Adhesive Materials: Rubber
- W x L: 50mmx25m
- NITTO Vinyl Tape Lead Free Type No. 21S (Lakban Listrik)Deskripsi:Wiring work. For insulation of machine tools.atribut:
- Width (mm): 25
- Length (m): 20
- Operating Temperature Range (°C): -10 to 90
- NITTO Vinyl Tape (Lakban Listrik)Deskripsi:-Vinyl tape for outdoor use.-Please use to protect self-adhesive tape No.11/No.15.-Terminal processing and connection of outdoor wire cables.atribut:
- Color: Black
- Length (m): 10
- Width (mm): 19
- Thickness (mm): 0.2
- NITTO Nitoflon Adhesive Tape (Glass Cloth Coating)atribut:
- Material: Base material:Fluorine resin (PTFE) + Impregnated glass cloth, Adhesive:Silicone
- Color: Dark brown
- Width (mm): 100
- Length (m): 10
- Thickness (mm): 0.13
- Working Temperature Range: -60 to 200degrees
- Specification: UL Standard product
- Purpose of Use: Wrapping for lamination roll release type. Heat-resistant release type for heat sealing.
- NITTO Fluoroplastic Adhesive Tape, Nitoflon No. 903Ul (Cello Tape)atribut:
- Material: Base material:Fluorine resin (PTFE), Adhesive:Silicone
- Color: Gray
- Length (m): 10
- Specification: UL Standard product
- NITTO Double Tape Removable And Strong No.5000Ns (Isolasi Bolak Balik)Deskripsi:Nitto No.5000NS adalah double tape yang terbuat dari kain non-woven yang fleksibel dan kuat, dilengkapi dengan lem akrilik yang dapat merekat pada berbagai macam permukaan. No. 5000NS menawarkan kekuatan tarik yang tinggi sehingga tidak robek saat dikopek dan tidak meninggalkan residu lem pada permukaan yang ditempelkan meskipun sudah ditempel dalam waktu yang lama. Isolasi ini dapat dipakai dan dikopek kembali, sangat cocok dipakai untuk barang yang perlu didaur ulang. Dapat dipakai pada:- Plate logam, plate plastik, dan busa.- Bantalan dan bahan penyegelan dalam: printer, mesin fotokopi, televisi, peralatan kantor, dan peralatan rumah tangga.- Barang yang perlu di lepas pasang.atribut:
- Specification: With release paper
- Color: White
- Weight (g): 181.2
- Tape Width (mm): 25
- Base Material: Nonwoven fabric
- Tape Length (m): 20
- Tape Thickness (mm): 0.16
- Adhesive: Acrylic
- Adhesive Power (N/10mm): 8.55
- Tensile Strength (N/10mm): 20
- Adhesive Force (N/20mm): 16
- Holding Power (mm/hour): 2
- NITTO Lakban Kain (Solasi / Selotip)atribut:
- Material: Base material:Staple moss, Adhesive:Rubber type
- Color: Brown
- Width (mm): 50
- Length (m): 25
- Thickness (mm): 0.33
- Adhesive Strength (N/10mm): 3
- Tensile Strength (N/10mm): 74.5
- NITTO Vinyl Tape No. 2107TVH (Lakban Listrik)atribut:
- Thickness (mm): 0.13
- Adhesive Strength (to Stainless Steel Plate) (N/19mm): 2.17
- Tensile Strength (N/19mm): 40.2
- Elongation (%): 204
- NITTO Lakban OPP (Solasi / Selotip)Deskripsi:-OPP tape that pursues usability.-As the OPP tape peculiar noise generating during unwinding is small, silent work environment can be acquired.-As the unwinding is light, the burden during pasting work can be reduced.atribut:
- Base Material: Polypropylene
- NITTO SPV Tapeatribut:
- Material: Base material:Polyethylene, Adhesive:Acrylic type
- Color: Light blue
- Length (m): 100
- Thickness (mm): 0.07
- Purpose of Use: Surface protection of metal plates such as stainless steel and aluminum, precoated sheet steel, decorative plate, plastic sheet, nameplate, aluminum sash etc.
- NITTO Line Tape (Indoor)Deskripsi:-Uses special adhesives that are well suited to rough surfaces.-Adhesive power is strong, hard to stain, it is a type excellent in wear resistance and durability.-Another works can be produced for only widths.-For indoor use.-Label marking of premises such as factories, parking lots and hospitals.atribut:
- Thickness: 0.16mm
- NITTO Polyester Tape (Lakban Isolasi Listrik)atribut:
- Material: Base material:Polyester film, Adhesive:Acrylic type
- Color: Clear
- Length (m): 50
- Thickness (mm): 0.053
- Adhesive Strength: 2.9N/10mm
- Tensile Strength: 60.5N/10mm
- Working Temperature Range: -30 to 120degrees
- 3M Scotch Packaging Cloth Tapeatribut:
- Adhesive: Rubber Adhesive
- Core Diameter (mm): 76
- Main application: For packing
- Tape Length (m): 25
- Tape Width (mm): 50
- Type of Tape: Stackable
- NITTO Double Tape Coated 501F Series (Isolasi Bolak Balik)Deskripsi:-Since the small difference of viscosity in adhesive strength, a double-sided tape with wide use range.-With moderate sticky feeling, and easy to paste.atribut:
- Color: White
- Thickness: 0.16mm
- NITTO Vinyl Tape Anti Corrosion No. 51 (Lakban Listrik)atribut:
- Color: Black
- Base Material: Polyvinyl chloride (PVC)
- Tape Length (m): 10
- Tape Thickness (mm): 0.4
- Adhesive: Rubber-based
- Adhesive Power (N/10mm): 2.76
- Tensile Strength (N/25mm): 98
- Operating Temperature Range (°C): -10 to 60
- NITTO NITOFLON Adhesive TapeDeskripsi:-Heat resistant adhesive tape mainly coated with Polytetrafluoroethylene (PTFE) based material with silicone based adhesive.-Excellent in heat resistance.-Various coils, motors, lead wire heat resistant bundles.-Friction surface lining of the shoot and hopper.atribut:
- Adhesive Materials: Silicone Type
Daftar Harga nitto tape Terbaru October 2026
| NITTO Insulation Tape PVC (Isolasi Listrik / Lakban Kabel) | Rp8.900 |
| NITTO Lakban Kain Berwarna (Solasi / Selotip) | Rp119.900 |
| NITTO Vinyl Tape Lead Free Type No. 21S (Lakban Listrik) | Rp58.900 |
| NITTO Vinyl Tape (Lakban Listrik) | Rp81.900 |
| NITTO Nitoflon Adhesive Tape (Glass Cloth Coating) | Rp849.900 |
| NITTO Fluoroplastic Adhesive Tape, Nitoflon No. 903Ul (Cello Tape) | Rp109.900 |
| NITTO Double Tape Removable And Strong No.5000Ns (Isolasi Bolak Balik) | Rp189.900 |
| NITTO Lakban Kain (Solasi / Selotip) | Rp98.900 |
| NITTO Vinyl Tape No. 2107TVH (Lakban Listrik) | Rp13.900 |
| NITTO Lakban OPP (Solasi / Selotip) | Rp129.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/qkP106193956-1.jpg)
/P102771905-1.jpg)
/gaP103665586-1.jpg)
/P102798249-1.jpg)
/P102031865-1.jpg)
/P102031797-1.jpg)
/P102031964-1.jpg)
/P102031889-1.jpg)
/cqP106660458-1.jpg)
/6jP102786235-11.jpg)
/ofP108904879-1.jpg)

/P102740127-1.jpg)
/P102031940-1.jpg)


/P102790928-1.jpg)
/jkP102031704-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)